Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polypropylene Capsule Filter

Purpose
Color resist, photo resist, coating agent, overcoat liquid(LCD color filter, CD, etc.), demineralized water, various solvents, Color resist, photo resist, coating agent, overcoat liquid(LCD color filter, CD, etc.), demineralized water, various solvents
Sterilization Method
5% H 2 O 2 usable
Connection
Inlet and outlet ¼ "male NPT
Structure
Non-woven depth filter stacked
Dimension (mm)
phi77x125
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Filtration Pricision (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Filtration Pricision (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1029-02 1 1PC 1 70126-33-PK0010R 33399247 179.99 SGD
Shipped after 2018-06-28
1-1029-05 10 1PC 1 70126-33-PK0100R 33399274 179.99 SGD
Shipped after 2018-06-27
1-1029-01 0.5 1PC 1 70126-33-PK0005R 33399231 179.99 SGD
Shipped after 2018-06-28
1-1029-04 5 1PC 1 70126-33-PK0050R 33399265 179.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products