Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipet, biochemical use, graduated,S type

5.00 (1)
Upper Outer Diameter (mm)
8
Overall Length (mm)
205
...see all>
Product Options
ADD TO CART
AS ONE Part Number Point Bore Diameter (mm) Tolerance(mL) 1 Scale (mL) Capacity (mL) Color Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Point Bore Diameter (mm) Tolerance(mL) 1 Scale (mL) Capacity (mL) Color Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8621-03 2 +/-0.1 0.5 5 Blue DUROBAX (borosilicate glass -2) Short With cotton sealing plug 1PC 1 020200-52A 33447206 13.99 SGD
Shipped after 2018-06-25
1-8621-04 3 +/-0.2 0.2 - Orange DUROBAX (borosilicate glass -2) Short With cotton sealing plug 1PC 1 020200-102A 33447251 8.99 SGD
In stock
1-8621-02 2 +/-0.06 0.5 3 Green DUROBAX (borosilicate glass -2) Short With cotton sealing plug 1PC 1 020200-32A 33447154 9.99 SGD
Shipped after 2018-06-25
1-8621-01 1.5 +/-0.02 0.2 1 Red DUROBAX (borosilicate glass-2) Short With cotton sealing plug 1PC 1 020200-12A 33447102 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pesticide
5
From Japan
On 2018-06-04 09:49:13
It is easy to use for weighing. I also want to purchase.
This review is about item#33447251.

Related Products