Buy more than* S$200* and get FREE SHIPPING

Pipet, biochemical use, graduated,L type

Upper Outer Diameter (mm)
8
JIS Class
JR-2
Overall Length (mm)
350
Material
Borosilicate glass
Specification
Long
...see all>
Product Options
ADD TO CART
Point Bore Diameter (mm) Scale Color Code Tolerance(mL) 1 Scale (mL) Capacity (mL) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Bore Diameter (mm) Scale Color Code Tolerance(mL) 1 Scale (mL) Capacity (mL) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 Yes Red +/-0.02 0.2 1 1-8618-01 1PC 1 020200-11A 33447294 5.99 SGD
Shipped after 2018-05-30
2 Yes Blue +/-0.1 0.5 5 1-8618-03 1PC 1 020200-51A 33447382 7.99 SGD
Shipped after 2018-05-30
2 Yes Green +/-0.06 0.5 3 1-8618-02 1PC 1 020200-31A 33447346 6.99 SGD
Shipped after 2018-05-31
3 Available Bitter orange +/-0.2 0.5 10 1-8618-04 1PC 1 020200-101A 33447443 8.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products