Buy more than* S$200* and get FREE SHIPPING

Resin Filter Housing

5.00 (3)
Maximum Temperature (Degree C)
40
Materials (cap)
PP
...see all>
Product Options
ADD TO CART
AS ONE Part Number Withstanding Pressure (MPa) Material (Body) Color Connection Diameter Dimension (mm) Maximum Working Pressure (MPa) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Withstanding Pressure (MPa) Material (Body) Color Connection Diameter Dimension (mm) Maximum Working Pressure (MPa) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9022-02 0.5 Styrene acrylonitrile Transparency PT1/2 phi125x310 - -   1PC 1 10inchTransparent 1/2AQ 33398687 61.99 SGD
In stock
1-9022-07 0.5 Styrene acrylonitrile Transparency PT3/4 phi125x565 - -   1PC 1 20inchTransparent3/4AQ 33398732 159.99 SGD
In stock
1-9022-03 0.5 Styrene acrylonitrile Transparency PT3/8 phi125x310 - -   1PC 1 10inchTransparent 3/8AQ 33398696 61.99 SGD
In stock
1-9022-11 0.5 PP Blue PT1/2 phi125x565 - -   1PC 1 20inchBlue 1/2AQ 33398775 119.99 SGD
Shipped after 2018-04-26
1-9022-01 0.5 Styrene acrylonitrile Transparent PT3/4 phi125x310 - -   1PC 1 10inchTransparent 3/4AQ 33398671 61.99 SGD
Shipped after 2018-04-25
1-9022-05 - PP - PT1/2 phi125x310 0.5 -   1pc 1 10 inch blue 1/2AQ 33398714 59.99 SGD
In stock
1-9022-10 - PP - PT3/4 phi125x565 0.5 -   1pc 1 20 inch blue 3/4 AQ 33398766 119.99 SGD
Shipped after 2018-04-26
1-9022-08 - - - PT1/2 phi125x565 0.5 -   1pc 1 20 inch transparent 1/2AQ 33398741 159.99 SGD
In stock
1-9022-06 - PP - PT3/8 phi125x310 0.5 -   1pc 1 10 inches blue 3 / 8AQ 33398723 61.99 SGD
Shipped after 2018-04-26
1-9022-09 - - - PT3/8 phi125x565 0.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 20 inches transparent 3 / 8AQ 33398757 149.99 SGD
Shipped after 2018-05-08
1-9022-12 - PP - PT3/8 phi125x565 0.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 20 inches blue 3 / 8AQ 33398784 119.99 SGD
Shipped after 2018-05-08
1-9022-04 - PP Blue PT3/4 Phi125x310 0.5 10 inches   1PC 1 10inchBlue 3/4AQ 33398705 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it to draw trash of simple tap water
5
From Japan
On 2016-04-14 11:54:03
First of all it is very handy. Konoha leaves and soil are mixed in tap water drawn from Tanigawa, it removes this, so it became hygienic considerably. I also recommend it to neighbors in the village and install it. However, replacing the thread wound filter is very difficult. I'd like you to have a pipe length of 15 mm longer with a lid under the top cover and entering the thread wound filter, so you can easily exchange it. Manufacturers and selling people think that they have never experienced the exchange of thread-wound filters, so please make improvements by all means.
This review is about item#33398741.
Filtration of well water
5
From Japan
On 2015-04-21 15:33:08
The earthquake caused the sand to mix in the water, where I was in trouble, I found it in a monotalou. I am using 20 μm, but it is the best.
This review is about item#33398671.
Circulatory organ
5
From Japan
On 2013-06-15 12:31:11
OK "
This review is about item#33398671.

Related Products