Buy more than* S$200* and get FREE SHIPPING

Special Fireproof Crucible

4.00 (1)
Density (g/cm3)
Apparent: 3.9 umbrella: 3.2
Chemical Composition
AL 2 O 3 / 99%, SiO 2 /0.6%
Bending Strength (MPa)
17
Allowable Temperature (degreeC)
Highest / 1900, regular / 1800
...see all>
Product Options
ADD TO CART
AS ONE Part Number Outside Diameter x Inner Diameter x Height(mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outside Diameter x Inner Diameter x Height(mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-5331-04 phi 85 x phi 70 x 160 About 580 1PC 1 CP85 33424002 129.99 SGD
Shipped after 2018-04-23
1-5331-03 phi63 x phi53 x 100 About 209 1PC 1 CP63 33423993 66.99 SGD
Shipped after 2018-04-23
1-5331-01 phi 40 x phi 30 x 100 About 65 1PC 1 CP40 33423975 46.99 SGD
Shipped after 2018-04-23
1-5331-02 phi 50 x phi 40 x 100 About 115 1PC 1 CP50 33423984 61.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dissolution test of cast iron pieces
4
From Japan
On 2017-02-10 19:04:08
Fire resistance is outstanding, but I felt insufficient strength against external pressure at burning. Also, in the case of a tapered shape, it was easy to take out the pieces solidified in the crucible, and I thought that the crucible could be reused.
This review is about item#33423984.

Related Products