Buy more than* S$200* and get FREE SHIPPING

Cartridge Filter, Antibacterial

5.00 (3)
Inner Diameter x Outside Diameter (phi mm)
30x65
Overall Length (mm)
250
...see all>
Product Options
ADD TO CART
JIS Standard Type AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Type AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS3201 water purifier standard Mix type 1-5400-03 1PC 1 MOF250C3 33398951 67.99 SGD
In stock
JIS3201 water-purifier standard Palm type 1-5400-01 1PC 1 MOF250C1 33398933 40.99 SGD
In stock
JIS3201 water-purifier standard Mix type 1-5400-02 1PC 1 MOF250C2 33398942 55.99 SGD
In stock
JIS 3201 water purifier standard - 1-5400-04 1pc 1 MOF250P1 33398967 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tap water purification
5
From Japan
On 2017-12-21 17:49:31
There are various kinds, but this is the most purified water so far.
This review is about item#33398933.
Purification of drinking water
5
From Japan
On 2017-05-23 15:24:46
Chlorine odor and fungus odor are gone, so you can drink delicious water comfortably
This review is about item#33398933.
Household water purifier
5
From Japan
On 2013-09-13 13:47:23
Good rice can be deliciously cooked with water quality improvement
This review is about item#33398942.