Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

White Silicon Sponge

Cold Resistance Temperature (deg C)
-80
Heat-Resistant Temperature (deg C)
200
Hardness
HRA20
Length (m)
1
Color
White
Material
Silicon rubber
...see all
Product Options
ADD TO CART
AS ONE Part Number Section Dimensions (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Section Dimensions (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9674-08 phi8   1Roll(1m) 1 phi8 33469694 9.59 SGD
In stock
1-9674-07 phi6   1Roll(1m) 1 phi6 33469667 8.64 SGD
In stock
1-9674-03 10x10   1Roll(1m) 1 10x10 33469511 16.41 SGD
In stock
1-9674-05 15x20 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 15x20 33469581 47.29 SGD
Shipped after 2017-05-25
1-9674-04 10x20   1Roll(1m) 1 10x20 33469545 32.13 SGD
In stock
1-9674-06 phi5   1Roll(1m) 1 phi5 33469624 6.58 SGD
In stock
1-9674-09 phi10   1Roll(1m) 1 phi10 33469721 12.95 SGD
In stock
1-9674-02 5x20   1Roll(1m) 1 5x20 33469475 15.93 SGD
In stock
1-9674-01 5x10   1Roll(1m) 1 5x10 33469441 9.65 SGD
In stock
ADD TO CART

Related Products