Buy more than* S$200* and get FREE SHIPPING

Simple Clean Booth

Caution
Includes fan unit.
Fan
ABS resin
Power Plug
2P plug
Sheet Thickness (mm)
0.5
Filter Size (mm)
200x200x50
Pipe Diameter (phi mm)
13
Power Cord (m)
1.8
Air Capacity (m3/min)
(Discharge) About 1
Motor
AC motor
...see all
Product Options
ADD TO CART
Dimension (mm) Size Specification Materials (pipes) AS ONE Part Number Dust Collection Efficiency (%) Wind Velocity (m/s) Material (Sheet) Dimensions (Width W x Depth D x Height H) (mm) Power Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Size Specification Materials (pipes) AS ONE Part Number Dust Collection Efficiency (%) Wind Velocity (m/s) Material (Sheet) Dimensions (Width W x Depth D x Height H) (mm) Power Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000x500x500(649) 1000x500x500 (649 ※) Includes 2 fan unit Stainless steel (SUS304) 3-4055-12 99.97 or more (0.3microm particles) About0.5 Soft PVC (polyvinyl chloride) (Including 649 / fan unit) 1000x500x500 AC100V 50 / 60Hz 52 / 49W (1 per unit) (Including unit) 15.4 1PC 1 AIWType 33521126 -
Discontinued
[x]
700x500x500(649) - Includes 1 fan unit. Stainless (SUS304) 3-4055-11 More than 99.97 (0.3 ? m particles) About 0.5 Elastic PVC (vinyl chloride resin) 700 X 500 x 500 (including 640/fan unit) AC 100 V 50 / 60 Hz 52 / 49 W (per unit) 8.8 (Including units) 1PC 1 AI model 33521101 -
Discontinued
[x]
ADD TO CART

Related Products