Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pure Space-01

AS ONE Part Number
1-7883-01
Power Plug
2P
Dust Collection Efficiency (%)
More than 99.97% of 0.3microm particles
Filter Size (mm)
200x200x50
Wind Velocity (m/s)
About 0.5
Air Capacity (m3/min)
About 1
Dimensions (Width W x Depth D x Height H) (mm)
260x260x149
Motor Type
AC motor
Cord Length (m)
1.8
Power
AC100V 50/60Hz 52/49W
Weight (kg)
About 3.2
Dimension (mm)
260x260x149mm
Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS01-A 33521196 -
Discontinued
[x]
ADD TO CART

Related Products