Buy more than* S$200* and get FREE SHIPPING

As Flon (R) Tape

4.00 (4)
Heat-Resistant Temperature (deg C)
200
Adhesive
Silicon series
Base Material
PTFE
...see all>
Product Options
ADD TO CART
AS ONE Part Number Adhesive Force (N/25mm) Tensile Strength (N/25mm) Tape Thickness (mm) Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Adhesive Force (N/25mm) Tensile Strength (N/25mm) Tape Thickness (mm) Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4785-02 9 70 0.13 - 19 1Roll 1 PTW19-013 33514153 28.99 SGD
In stock
1-4786-02 - 100 0.18 - 19 1Roll 1 PTW19-018 33514266 34.99 SGD
In stock
1-4784-03 8 50 0.08 - 25 1Roll 1 PTW25-008 33514083 32.99 SGD
In stock
1-4786-01 - 100 0.18 - - 1Roll 1 PTW13-018 33514232 25.99 SGD
In stock
1-4784-01 8 50 0.08 10 13 1Roll 1 PTW13-008 33514013 17.99 SGD
In stock
1-4786-03 10 100 0.18 10 25 1Roll 1 PTW25-018 33514302 47.99 SGD
In stock
1-4785-01 9 70 0.13 - - 1Roll 1 PTW13-013 33514126 18.99 SGD
In stock
1-4785-03 9 70 0.13 - 25 1Roll 1 PTW25-013 33514196 36.99 SGD
In stock
1-4784-02 8 50 0.08 10 19 1Roll 1 PTW19-008 33514047 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Genuine leather sewing operation
5
From Japan
On 2018-01-10 10:50:01
Although I bought it taught by a sewing machine dealer, I feel that the other manufacturer's Nitto Freon tapes feel better to slide, but the Nito Freon tapes are light brown in color and noticeably strange, but this tape is white I like it because it looks well and is cheap individually. I will look at the situation from now on durability.
This review is about item#33514013.
Bicycle frame
1
From Japan
On 2017-09-05 21:03:44
Used to reduce rubbing of the bicycle frame and thighs. First of all, when sticking the tape, the elongation percentage of the tape is too large and it tends to wrinkle. For that reason, we can not work with pinching with pulling out with fingers. The only way to stick it is to stick the tip of the tape first, then stretch it. Still wrinkles. Also, tape surface processing is weak! It can not be used very often for frequently used purpose. It will not be used in the future.
Reduction of friction of delivery section of conveyor line
5
From Japan
On 2016-07-30 09:52:28
Effective, order wide width type as well.
This review is about item#33514047.
To eliminate open car squeaking
5
From Japan
On 2015-12-02 14:40:55
The curtain sound due to the rubbing of window and packing disappeared. However, I am happy that there is a cheaper meter, it is less than 50 cm and ...
This review is about item#33514196.

Related Products