Buy more than* S$200* and get FREE SHIPPING

As Flon (R) Glass Tape

5.00 (9)
Heat-Resistant Temperature (deg C)
260
Adhesive
Silicon series
Base Material
PTFE impregnated glass cloth
...see all
Product Options
ADD TO CART
AS ONE Part Number Tape Thickness (mm) Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tape Thickness (mm) Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4797-02 0.13 10 19 1Roll 1 GW19-013 33514372 25.88 SGD
In stock
1-4797-03 0.13 10 25 1Roll 1 GW25-013 33514406 32.30 SGD
In stock
1-4797-01 0.13 10 13 1Roll 1 GW13-013 33514336 17.87 SGD
In stock
1-4797-05 0.13 10 50 1Roll 1 GW50-013 33514485 66.64 SGD
In stock
1-4799-02 0.18 - 19 1Roll 1 GW19-018 33514555 41.80 SGD
In stock
1-4799-03 0.18 - 25 1Roll 1 GW25-018 33514582 50.90 SGD
In stock
1-4799-04 0.18 - 38 1Roll 1 GW38-018 33514625 87.94 SGD
In stock
1-4797 0.13 10 38 1Roll 1 GW38-013 33514442 50.18 SGD
In stock
1-4799-05 0.18 - 50 1Roll 1 GW50-018 33514652 119.90 SGD
In stock
1-4799-01 0.18 - - 1Roll 1 GW13-018 33514512 28.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Protection of thermocouples
5
From Japan
On 2017-05-02 16:51:31
It was used to prevent fraying of glass fiber coated thermocouple. Insulation can also be taken with minimal thickness by measuring the temperature of the metal part and it is useful.
This review is about item#33514336.
Of the heater wire fixing, fixing of the Teflon sheet
5
From Japan
On 2017-01-07 15:17:47
Although expensive slightly than those previously used, COSPA also high because the long-lasting!
This review is about item#33514372.
Seal parts of the packaging machine
5
From Japan
On 2016-09-07 11:39:50
In particular, you can use without any problems. For ease of use is good, used in a variety of applications with or stick to slip like, it is allowed to re-purchase. It survives as a little more cheap.
This review is about item#33514652.
For the coating of heat sealer
5
From Japan
On 2016-05-11 22:20:50
But I was looking for a glass tape for heat sealing In particular, we can use without any problems. Also I would like to buy.
This review is about item#33514652.
Heater wire seal
5
From Japan
On 2015-05-23 13:52:53
It is not much different from what I used to date
This review is about item#33514372.
Used for release of welding operation
5
From Japan
On 2014-12-23 07:21:18
Compared to other companies' products, it has high heat resistance temperature, replacement frequency is low, price is satisfactory.
This review is about item#33514485.
I used it on the heater surface of desktop sealer
5
From Japan
On 2014-10-30 16:29:36
I bought it as a heat-resistant tape of desktop sealer. The manufacturer's specified item was very expensive, so I purchased it with the monotaro which I always use. At first, it was uneasy, but if you try using it, heat resistance is excellent and glue does not peel off firmly and it is satisfactory.
This review is about item#33514372.
Used as heater wire of seal machine
5
From Japan
On 2014-10-23 17:13:39
It can be used without problems.
This review is about item#33514582.
Fastening of wiring
5
From Japan
On 2014-07-30 13:05:14
so so.
This review is about item#33514336.

Related Products