Buy more than* S$200* and get FREE SHIPPING

Density Foam Tape

AS ONE Part Number
1-4897-01
Adhesive
Acrylic
Tape Thickness (mm)
4.5
Tape Length (m)
2
Base Material
EPDM (special foam rubber)
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 E0070 33520855 65.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products