Buy more than* S$200* and get FREE SHIPPING

TERUMO Syringe Lock Base without Needle

4.56 (9)
Tip Outer Diameter (mm)
4
Sterilization Method
Electron beam
...see all>
Product Options
ADD TO CART
Sterilization Scale 1 Scale (mL) Type Capacity (mL) Overall Length (mm) Nozzle AS ONE Part Number Body Size (phi mm) Auxiliary Scale Minimum Scale Value (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sterilization Scale 1 Scale (mL) Type Capacity (mL) Overall Length (mm) Nozzle AS ONE Part Number Body Size (phi mm) Auxiliary Scale Minimum Scale Value (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Settled Yes 1 Slander 20 122 Rock 1-4910-04 21.5 25mL 1 1Box(50PC) 1 SS-20LZ 33407236 54.99 SGD
In stock
Already Yes 1 Nakaguchi 30 138 Rock 1-4910-05 25.5 35mL 1 1Box(50PC) 1 SS-30LZ 33407245 109.99 SGD
In stock
Completed Available 0.1 Medium mouth 2.5 75 Lock 1-4910-01 10 Not available 0.1 1Box(100PC) 1 SS-02LZ 33407202 31.99 SGD
In stock
Completed Available 0.2 Medium mouth 5 82 Lock 1-4910-02 14 6mL 0.2 1Box(100PC) 1 SS-05LZ 33407211 45.99 SGD
In stock
Completed Available 0.2 Medium mouth 10 103 Lock 1-4910-03 17 12mL 0.2 1Box(100PC) 1 SS-10LZ 33407227 70.99 SGD
In stock
Complete Available 1 Slander 50 142 Lock 1-4910-06 31 60mL 1 1Box(20PC) 1 SS-50LZ 33407254 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Experiment
3
From Japan
On 2018-02-21 13:59:34
I bought it for experiments. I think I would like to purchase it next time
This review is about item#33407211.
Electronic Cigarette
5
From Japan
On 2017-09-25 18:51:18
it's the best. I hope in the state that there is always stock in the future.
This review is about item#33407202.
To infuse the cat.
4
From Japan
On 2017-08-11 16:50:39
I used items from other manufacturers, but I changed it to this, because I need too much power. It became much easier.
This review is about item#33407254.
To the taste of the topping sauce
5
From Japan
On 2016-11-25 14:40:06
It was really nice size and easy to use. I bought Ripi!
This review is about item#33407202.
Protein purification, Filter sterilization of solution
5
From Japan
On 2015-12-05 01:55:30
Since the screw is cut in the tip part of the syringe, it will not come off by pressure when the other parts are attached. Therefore, you can use it with confidence.
This review is about item#33407227.
Sampling
5
From Japan
On 2015-07-28 11:30:58
Since needle can be fixed, even solvents with high viscosity can be worked by putting effort
This review is about item#33407202.
Used for manufacturing resin accessories
5
From Japan
On 2015-07-05 16:55:56
I think motion is smooth and cost performance is excellent.
This review is about item#33407202.
We are using it for product inspection
5
From Japan
On 2015-06-12 14:41:49
There is no big dissatisfaction
This review is about item#33407254.
To inject resin into cracks in concrete.
4
From Japan
On 2011-09-19 19:07:57
It was very comfortable to use, it was easy to inject, and it could be used for a long time as long as the resin did not stick inside.
This review is about item#33407254.

Related Products