Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Compatible Model Type Dimensions (Width x Length) (mm) Heat-Resistant Temperature (deg C) Dimensions (Width x Length) (cm x m) Dimensions {Width W (mm) x Length l (m)} Weight (kg) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Compatible Model Type Dimensions (Width x Length) (mm) Heat-Resistant Temperature (deg C) Dimensions (Width x Length) (cm x m) Dimensions {Width W (mm) x Length l (m)} Weight (kg) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300x6000 - - - - - - 1-8344-11 1Set(2PC) 1 Only role bag 300-inch replacement 33430397 33.59 SGD
Shipped after 2017-09-25
200x300 - - - - - - 1-8344-13 1Set(50Sheet) 1 Replacement only cut bag 33430406 -
Discontinued
[x]
- V952S,MV300, V952S,MV300, V952S,MV300 200x300, 200x300, 200x300 100, 100, 100 20x0.3, 20x0.3, 20x0.3 - - - 1pack(50sheet) 1 ACO1059 23247053 28.85 SGD
Shipped after 2017-09-25
- - - 100, 100, 100, 100 20x6, 20x6, 20x6, 20x6 20x6, 20x6, 20x6, 20x6 0.55, 0.55, 0.55, 0.55 - 1set(2pc) 1 ACO1026 00433615 29.23 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products