Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
New Stripes Basket
[x]close
All Products
>
Kitchen Equipment, Supplies
>
Store Fixtures
>
Store Management Items
>
Shopping Carts, Baskets
New Stripes Basket
Fudo Giken
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
AS ONE Part Number
1-4944-01
Outside Dimension (mm)
350x264x174
Inside Dimension (mm)
262x197x168
Material
PP (polypropylene)
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
Handbag type
33469877
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Simple ism Handy basket
Richell
18.99 SGD
(1)
Plastic Basket
No Brand
38.99 SGD
Super Basket
RING STAR
47.99 SGD
(8)
Dot basket shallow
Heiwa
35.99 SGD
(3)
Plastic Laundry Hamper
AS ONE
87.99 SGD
Plastic Laundry Hamper
AS ONE
40.99
-
44.99 SGD
Stacking laundry basket WH
Like-it
42.99
-
79.99 SGD
Plastic Shopping Basket
SANKO
58.99
-
109.99 SGD
(1)
Super Basket
RING STAR
59.99 SGD
(15)
Shopping basket
Gifu Plastic Industry (RISU)
79.99 SGD
Conductive Basket
AS ONE
45.99
-
74.99 SGD
Engine start switch cover HN1
YAC
16.99 SGD
Plastic Laundry Hamper
SANKO
40.99
-
44.99 SGD
Super car
Daiichi Sangyo
45.99
-
64.99 SGD
(6)
Basket M CB
ASVEL
47.99 SGD
(1)
PP Basket Angle Type 2 BK
IZUMI KASEI
85.99 SGD
(8)
Basket
IRIS OHYAMA
-
(1)
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Super Basket
RING STAR
47.99 SGD
(8)
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3627)
>>
Category
All Products
>
Kitchen Equipment, Supplies
>
Store Fixtures
>
Store Management Items
>
Shopping Carts, Baskets
Related Products
Handbag
Handbags for sale
Washing Articles
Sink Basket
PE Bag
Top