Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Test Tube Mixer

Flow Control by Speed System
Microcomputer rotary speed feedback method
Revolution Setting Method
Volume settings
Motor Output (W)
17.3
Amplitude (mm)
4.5
Operating Method
Automatic (touch) Start / of continuous operation switchable
Motor
High rotation DC brush motor
Main Part Dimension (mm)
115 x 230 x 60
Power
AC100V 50/60Hz
Weight (kg)
2.1
Material
Aluminum die-cast
...see all>
Product Options
ADD TO CART
AS ONE Part Number Display Type Revolution (min-1[r.p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Display Type Revolution (min-1[r.p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4610-41 Analog display 0-2100 1PC 1 TM-1N 37590542 289.99 SGD
Shipped after 2018-06-27
1-4610-23 LED bar graph display 0-2500 1PC 1 TM-2 33397201 -
Discontinued
[x]
1-4610-24 LED bar graph display 0-2500 1PC 1 TM-2F 33397217 -
Discontinued
[x]
1-4610-44 LED bar graph display 0-2100 1PC 1 TM-2FN 37826031 429.99 SGD
Shipped after 2018-06-27
1-4610-42 Analog display 0-2100 1PC 1 TM-1FN 37590551 369.99 SGD
Shipped after 2018-06-27
1-4610-43 LED bar graph display 0-2100 1PC 1 TM-2N 37826022 359.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products