Buy more than* S$200* and get FREE SHIPPING

Test Tube Mixer

Flow Control by Speed System
Microcomputer rotary speed feedback method
Revolution Setting Method
Volume settings
Modes of operation
Switchable automatic touch start / continuous operation
Amplitude (mm)
4.5
Functions
Automatic (touch) switchable in the Start continuous operation
Motor
High rotation DC brush motor
Main Part Dimension (mm)
125 x 155 x 100
Power
AC100V(50/60Hz)
Revolution (min-1[r.p.m])
200-2500 (stirrer during 200-1500)
Output (W)
About 18
Weight (kg)
2.3
Material
Aluminum die-cast
...see all
Product Options
ADD TO CART
AS ONE Part Number Display Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Display Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4611-23 LED10 stage 1PC 1 HM-2N 40413502 409.90 SGD
Shipped after 2017-06-30
1-4611-21 Analog display 1PC 1 HM-1N 38628317 339.90 SGD
In stock
ADD TO CART

Related Products