Buy more than* S$200* and get FREE SHIPPING

Mini Stirrer

4.38 (8)
Flow Control by Speed System
PWM control
...see all>
Product Options
ADD TO CART
Power Revolution (min-1[r.p.m]) Material (Body) Compatible Recommended Mixing Capacity (L) AS ONE Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Motor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Revolution (min-1[r.p.m]) Material (Body) Compatible Recommended Mixing Capacity (L) AS ONE Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Motor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100 - 240V 50/60H MAX 1500 PP (polypropylene) [Length of the rotor] 2 - 6cm - About 1 2-4990-02 120x150x57 DC brush motor 1PC 1 CT-1AT 45113372 149.99 SGD
In stock
AC100 - 240V 50/60H MAX 1500 ABS resin [Length of the rotor] 2 - 6cm - About 5 2-4990-04 232x275x83 DC brush motor 1PC 1 CT-5AT 45113397 269.99 SGD
In stock
AC100 - 240V 50/60H MAX 1500 PP (polypropylene) [Length of the rotor] 2 - 6cm - About 0.3 2-4990-01 85x130x57 DC brush motor 1PC 1 CT-MINI 45113363 109.99 SGD
In stock
AC100-240V 50/60H MAX about 1500 PP (polypropylene) [Length of the rotor] 2-6cm Over about 3 2-4990-03 178x190x85 DC brush motors 1PC 1 CT-3AT 45113381 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
For stirring experiment
5
From Japan
On 2017-03-27 16:42:51
unused. Stage when preliminary experiment of stirring. Small but easy to use.
This review is about item#45113363.
Analysis of ion chromatography
3
From Japan
On 2016-08-13 20:45:43
I think that it is a little small, but because it is agitation in a vial jar
This review is about item#45113363.
Feeding for fish
3
From Japan
On 2015-02-07 21:22:24
I have been doing it manually until now, but when I started using the stirrer, I am saved because I can do other work in the meantime.
This review is about item#45113363.
Stirring
5
From Japan
On 2014-06-23 06:58:09
Although it is impossible torque for those with high viscosity, you can stir enough with normal liquid
This review is about item#45113372.
Melt agitation of chemicals (pesticides)
4
From Japan
On 2013-10-11 09:50:48
Please indicate the size of the compatible rotor. It does not turn 10 x 80 mm.
This review is about item#45113397.
Preparation of photographic chemicals
5
From Japan
On 2013-06-06 13:56:57
I am satisfied with all of the price, function.
This review is about item#45113372.
Purpose of stirring mud (porter) soil.
5
From Japan
On 2011-12-08 00:06:50
The stirrer itself, purchased and used for the first time. Since it was the purpose of stirring strongly viscous substances, I was concerned about the ability so we purchased various sized rotors at the same time and somehow somehow it will rotate without losing the viscosity, so it is useful for work I am satisfied.
This review is about item#33396395.
To the rotation of the beaker contents of the vibration reaction.
5
From Japan
On 2010-11-23 13:52:30
I can not make anything that turns properly at this price. It is difficult to rotate at low speed, but with the above usage method it has no problem at all. Continuous purchase ··················· If you buy one in my case, for the time being, for the time being I do not understand because the second one is unnecessary.
This review is about item#33396395.

Related Products