Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Female Flask

3.00 (1)
Pricision Rating
Lot No body notation
JIS Standard
JIS R 3505 standard product class A (marked)
Type
Usually Surigo
Material
Borosilicate glass -1
...see all>
Product Options
ADD TO CART
Tolerance(mL) Capacity (mL) Color AS ONE Part Number Maximum Diameter (phi mm) Cork Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance(mL) Capacity (mL) Color AS ONE Part Number Maximum Diameter (phi mm) Cork Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.6 2000 White 1-8564-11 159 27   1PC 1 2000ML 33436602 129.99 SGD
Shipped after 2018-06-21
+/-0.025 - Brown 1-8564-22 29 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10ML 33436654 38.99 SGD
Shipped after 2018-06-21
+/-0.6 2000 Brown 1-8564-31 159 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2000ML 33436882 169.99 SGD
Shipped after 2018-06-22
+/-0.15 250 Brown 1-8564-28 81 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 250ML 33436803 67.99 SGD
Shipped after 2018-06-21
+/-0.04 25 Brown 1-8564-24 37 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 25ML 33436706 41.99 SGD
Shipped after 2018-06-21
+/-0.15 200 Brown 1-8564-27 70.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200ML 33436785 64.99 SGD
Shipped after 2018-06-21
+/-0.06 50 Brown 1-8564-25 50.5 -   1PC 1 50ML 33436733 43.99 SGD
Shipped after 2018-06-21
+/-0.4 1000 White 1-8564-10 128 22   1PC 1 1000ML 33436584 62.99 SGD
In stock
+/-0.1 100 White 1-8564-06 60 -   1PC 1 100ML 33436487 28.99 SGD
In stock
+/-0.025 - White 1-8564-02 29 9   1PC 1 10ML 33436383 25.99 SGD
In stock
+/-0.15 200 White 1-8564-07 70.5 -   1PC 1 200ML 33436505 37.99 SGD
In stock
+/-0.04 25 White 1-8564-04 37 9   1PC 1 25ML 33436435 25.99 SGD
In stock
+/-0.04 20 Brown 1-8564-23 35 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20ML 33436681 41.99 SGD
Shipped after 2018-06-22
+/-0.15 250 White 1-8564-08 81 -   1PC 1 250ML 33436532 42.99 SGD
Shipped after 2018-06-21
+/-0.25 500 White 1-8564-09 102 19   1PC 1 500ML 33436557 49.99 SGD
In stock
+/-0.06 50 White 1-8564-05 50.5 -   1PC 1 50ML 33436453 25.99 SGD
In stock
+/-0.25 500 Brown 1-8564-29 102 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 500ML 33436837 87.99 SGD
Shipped after 2018-06-21
+/-0.025 5 Brown 1-8564-21 23 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5ML 33436636 38.99 SGD
Shipped after 2018-06-21
+/-0.04 20 White 1-8564-03 35 9   1PC 1 20ML 33436401 25.99 SGD
In stock
+/-0.025 5 White 1-8564-01 23 9   1PC 1 5ML 33436356 24.99 SGD
In stock
+/-0.4 1000 Brown 1-8564-30 128 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1000ML 33436855 129.99 SGD
Shipped after 2018-06-21
+/-0.1 100 Brown 1-8564-26 60 -   1PC 1 100ML 33436751 47.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
quality management
3
From Japan
On 2015-02-13 18:54:46
To be durable
This review is about item#33436532.

Related Products