Buy more than* S$200* and get FREE SHIPPING

Komagome Pipette

4.45 (11)
Caution
Droppers are not included., Droppers are not included.
Scale
Available
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
AS ONE Part Number Upper Outer Diameter (mm) Tolerance(mL) 1 Scale (mL) Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Upper Outer Diameter (mm) Tolerance(mL) 1 Scale (mL) Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8576-03 9 +/-0.12 0.2 3 260 1PC 1 3mL 33456543 4.99 SGD
In stock
1-8576-01 8 +/-0.06 0.1 1 240 1PC 1 1mL 33456464 3.99 SGD
In stock
1-8576-02 9 +/-0.08 0.1 2 245 1PC 1 2mL 33456507 3.99 SGD
In stock
1-8576-04 11 +/-0.12 0.2 5 275 1PC 1 5mL 33456586 6.99 SGD
In stock
1-8576-05 11 +/-0.2 0.5 10 340 1PC 1 10mL 33456613 8.99 SGD
In stock
1-8576-06 11 +/-0.4 1 20 340 1PC 1 20mL 33456665 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Nicotine Liquid Mixture
5
From Japan
On 2017-12-20 20:21:52
Since it was necessary 0.4 mL to make 10 mL purchase It has become possible to make it finely
This review is about item#33456464.
Transfer liquid little by little
5
From Japan
On 2017-08-05 12:40:42
Normally good. There is a sense of security with a famous company.
This review is about item#33456613.
Use of solvent
2
From Japan
On 2017-03-22 10:29:55
Since it is sold separately with rubber dropper, it is troublesome to search separately.
This review is about item#33456507.
Water Quality Inspection
5
From Japan
On 2016-05-18 21:58:20
usually.
This review is about item#33456613.
Inspection work
5
From Japan
On 2016-01-16 17:40:37
easy to handle
This review is about item#33456464.
Preparation of chemicals
5
From Japan
On 2015-11-30 23:00:49
It is convenient for fine formulation as the scale is attached in units of 0.1 ml. It is even better if the eyedropper was included.
This review is about item#33456507.
Weighing disinfectant
5
From Japan
On 2015-11-29 18:23:07
It is very useful when making a small amount of disinfectant by orchid cultivation of a hobby. I have to be careful not to break it · · ·
This review is about item#33456613.
Chemical contamination
5
From Japan
On 2015-09-12 10:30:37
The product is good and weigh 1 ml and it is useful.
This review is about item#33456507.
I am using it for light weight painting solvent.
4
From Japan
On 2015-08-06 10:35:59
The eyedropper is sold separately, but it was difficult to understand which eyedropper should be bought from the product screen. As for the inquiry, it is said that As One 's 20 - dropper eyedropper 33471094 fits. I use it in combination of this syringe, but I am satisfied well with ease of use.
This review is about item#33456665.
Titration of analysis
3
From Japan
On 2014-04-07 14:06:26
It can be used normally. Considering the price it can be said to be good products.
This review is about item#33456613.

Related Products