Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) AS ONE Part Number Upper Outer Diameter (mm) Color Code Tolerance(mL) Capacity (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) AS ONE Part Number Upper Outer Diameter (mm) Color Code Tolerance(mL) Capacity (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 1-8570-01 5 Blue +/-0.005 0.1   1PC 1 0.1ML 33453725 13.99 SGD
In stock
300 1-8570-03 5 Yellow +/-0.005 0.3   1PC 1 0.3ML 33453804 13.99 SGD
Shipped after 2018-01-24
300 1-8570-04 5 Red two +/-0.005 0.4   1PC 1 0.4ML 33453847 14.99 SGD
Shipped after 2018-01-24
300 1-8570-05 4 Two black +/-0.005 0.5   1PC 1 0.5ML 33453892 9.99 SGD
In stock
440 1-8570-18 7 Green +/-0.03 -   1PC 1 15ML 33454425 43.99 SGD
Shipped after 2018-01-24
410 1-8570-16 7 Black +/-0.02 9   1PC 1 9ML 33454346 70.99 SGD
Shipped after 2018-01-24
470 1-8570-19 8 Yellow +/-0.03 20   1PC 1 20ML 33454477 11.99 SGD
In stock
350 1-8570-07 5.2 Yellow 2 +/-0.01 1.5   1PC 1 1.5ML 33453971 61.99 SGD
Shipped after 2018-01-24
600 1-8570-24 9 Yellow +/-0.08 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 100ML 33454687 36.99 SGD
Shipped after 2018-01-24
480 1-8570-20 8 Blue +/-0.03 25   1PC 1 25ML 33454513 12.99 SGD
In stock
480 1-8570-21 8 Black +/-0.05 30   1PC 1 30ML 33454556 15.99 SGD
Shipped after 2018-01-24
540 1-8570-23 8 Red +/-0.05 50   1PC 1 50ML 33454644 21.99 SGD
In stock
395 1-8570-13 7 Orange two +/-0.02 6   1PC 1 6ML 33454215 8.99 SGD
Shipped after 2018-01-24
405 1-8570-14 7 Green two +/-0.02 7   1PC 1 7ML 33454251 10.99 SGD
Shipped after 2018-01-24
510 1-8570-22 8 White +/-0.05 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 40ML 33454592 17.99 SGD
Shipped after 2018-01-24
350 1-8570-10 5.2 Black +/-0.01 3   1PC 1 3ML 33454102 6.99 SGD
In stock
410 1-8570-15 7 Blue +/-0.02 8   1PC 1 8ML 33454303 10.99 SGD
Shipped after 2018-01-24
350 1-8570-09 5.2 Two blue +/-0.01 2.5   1PC 1 2.5ML 33454057 6.99 SGD
In stock
700 1-8570-25 - Blue +/-0.1 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200ML 33454723 66.99 SGD
Shipped after 2018-01-25
380 1-8570-11 6.6 Red two +/-0.01 4   1PC 1 4ML 33454136 6.99 SGD
In stock
350 1-8570-06 4.6 Blue +/-0.006 1   1PC 1 1ML 33453935 5.99 SGD
In stock
350 1-8570-08 5.2 Orange +/-0.006 2   1PC 1 2ML 33454014 6.99 SGD
In stock
300 1-8570-02 5 Red +/- 0.005 0.2   1PC 1 0.2ML 33453761 13.99 SGD
In stock
380 1-8570-12 6.6 White +/-0.01 5   1PC 1 5ML 33454172 6.99 SGD
In stock
440 1-8570-17 7 Red +/-0.02 10   1PC 1 10ML 33454382 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dispense reagent
5
From Japan
On 2016-11-19 19:33:23
It is a thing of the shape / material as written. It can be used without problems.
This review is about item#33454644.
Used for dispensing etc. at sample analysis
5
From Japan
On 2015-04-01 14:20:31
I could use it without problems.
This review is about item#33454644.

Related Products