Buy more than* S$200* and get FREE SHIPPING

Pipette-Short Bio

5.00 (2)
Scale
Available
Overall Length (mm)
275
Material
Borosilicate glass
...see all
Product Options
ADD TO CART
AS ONE Part Number Upper Outer Diameter (mm) Tip Caliber (mm) Scale Pricision (+/-mL) Tolerance(mL) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Upper Outer Diameter (mm) Tip Caliber (mm) Scale Pricision (+/-mL) Tolerance(mL) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8575-01 6.6 1 +/-0.05 +/-0.05 0.05 1 1PC 1 1mL 33447766 4.07 SGD
In stock
1-8575-02 7 1.2 +/- 0.1 +/- 0.1 0.1 2 1PC 1 2mL 33447827 4.36 SGD
In stock
1-8575-03 7 1.5 +/-0.25 +/-0.25 0.25 5 1PC 1 5mL 33447863 5.73 SGD
In stock
1-8575-04 7 2 +/-0.5 +/-0.5 0.5 10 1PC 1 10mL 33447915 6.58 SGD
In stock
1-8575-05 7 2.5 +/- 0.7 +/- 0.7 1 20 1PC 1 20mL 33447951 6.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the fish of the therapeutic agent.
5
From Japan
On 2014-12-10 18:52:33
1 is very convenient if you use a small amount of the therapeutic agent in the memory 0.1ml.
This review is about item#33447766.
Small portions of the coating agent
5
From Japan
On 2014-02-20 08:12:43
There is a subdivision of the coating agent at work, where I was looking for things that are marked with the memory in a large syringe, I found this. I tried to use immediately, but was useful because it moves the appropriate amount very easy to see. However, because the glass product, because not become to be careful handling, but we use a little care, you may be better because the rather firm work can be.
This review is about item#33447951.

Related Products