Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Poly Dropper

4.00 (2)
Material
LDPE (low density polyethylene)
Specification
EOG sterilization
...see all>
Product Options
ADD TO CART
AS ONE Part Number Inner Diameter x Outside Diameter (phi mm) Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Inner Diameter x Outside Diameter (phi mm) Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-7580-01 1.7x3.1 (tip) About 2 135 1Box(10PCx10Bag) 1 GDS2ML 33459894 20.99 SGD
Shipped after 2018-06-25
2-7580-02 1.5x3.0 (tip) About 1 120 1Box(10PCx10Bag) 1 GDS1ML 33459946 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Sampling of supernatant after centrifugation of blood or urine specimen
4
From Japan
On 2018-05-31 14:38:53
It was able to be used without problems. It might be better if the tip is thinner a little more.
This review is about item#33459894.
Bacterial examination
4
From Japan
On 2017-09-13 19:55:50
It is already sterilized, so it is used for bacterial examination. I am saved because it is a low price. If there is a little more length star
This review is about item#33459946.

Related Products