Buy more than* S$200* and get FREE SHIPPING

FX Mop

4.83 (6)
Weight (g)
390
Specification
Handle
...see all>
Product Options
ADD TO CART
Dimension (mm) Type AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Type AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total length 1380 Handle 2-7257-03 1PC 1 CL-374-110(Blue) 33483913 26.99 SGD
In stock
Total length 1380 Handle 2-7257-04 1PC 1 CL-374-110(Yellow) 33483974 26.99 SGD
In stock
Total length 1380 Handle 2-7257-02 1PC 1 CL-374-110(Red) 33483852 26.99 SGD
In stock
- - 2-7257-05 1PC 1 CL-374-110(White) 33484035 26.99 SGD
In stock
- - 2-7257-01 1PC 1 CL-374-110(Green) 33483782 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for floor cleaning of welfare facilities
5
From Japan
On 2017-08-14 09:55:16
It is very easy to use and color-coded for each place. Easy to use with anti-slip
This review is about item#33483852.
Floor cleaning
5
From Japan
On 2017-04-12 11:43:25
Not only mop, but also for brush, wax mop etc. We are very satisfied.
This review is about item#33483852.
clean up
5
From Japan
On 2017-03-02 14:37:11
It is strong and durable for long-lasting. I am using it with a mop of MonotaRO. It is a repeat order.
This review is about item#33483852.
House cleaning
5
From Japan
On 2015-08-31 22:19:05
Satisfied
This review is about item#33483913.
Indoor floor water wipe
5
From Japan
On 2015-04-21 16:38:51
It is light and easy to handle. Steel pipe things rusted inside and broken rags, so I was looking for aluminum patterns. I use a lot of replacement thread of the MonotaRO brand.
This review is about item#33483974.
Cleaning in the car
4
From Japan
On 2015-03-27 20:23:38
I am using the mop directly attached without looking for the head of the system looking for a small mop handle of the head. Mop is a thick thing of monotailro thread.
This review is about item#33483782.

Related Products