Buy more than* S$200* and get FREE SHIPPING

Sanispec Sterile Syringe

AS ONE Part Number
2-7586-01
Tip Caliber (mm)
(Inner diameter)1.25 +/-0.2, (Outer diameter)2.5
Sterilization Method
Gamma rays
Sterilization
Completed
Inner Diameter x Outside Diameter (phi mm)
1.25 +/- 0.2 x 2.5 (Point )
Capacity (mL)
1
Overall Length (mm)
160
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 SMF 33460025 21.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products