Buy more than* S$200* and get FREE SHIPPING

Scissors for Inspection

5.00 (2)
AS ONE Part Number
2-7442-01
Overall Length (mm)
155
Material
Stainless steel (SUS420-J2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TE-2007 33479905 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Common tasks
5
From Japan
On 2016-12-09 20:09:42
Although it is heavy as it is, the opening and closing is light, smooth and it is not caught. The thickness of the handle is about 2.2 mm, if it is used normally it will be distorted and the finger ring will not cross. It is easy to disassemble and assemble, and if it is also used normally it is not likely to suddenly separate them (maybe). Above all the structure should be simple.
This review is about item#33479905.
When cutting fishing line
5
From Japan
On 2014-09-24 10:43:16
Sharpness is very good.
This review is about item#33479905.

Related Products