NoteBuy more than* S$200* and get FREE SHIPPING

Deodorant

3.67 (3)
Deodorizing Period
About 2 to 4 months (Continuation of the effects may differ depending on the environment used in) *When the beads in the contents become small, please use "Refill for no fragrance space".
Scent
Fragrance free
Ingredients
Amino acid-based deodorant, water-absorbent resin
...see all
Product Options
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main unit 1PC(315g) 1 - 33333212 4.51 SGD
In stock
Refill 1PC(270g) 1 - 33333221 2.44 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For car smell off
5
From Japan
On 2016-08-16 00:12:38
Since the manufacturers goods, there is still a sense of security. Since much cheaper than the body, it has survived is very household.
This review is about item#33333221.
It is using as deodorant car
3
From Japan
On 2015-01-30 20:35:52
Want to buy if 500g refill of.
This review is about item#33333221.
Deodorant indoor
3
From Japan
On 2011-07-16 10:59:27
We put in a place that is easy occurrence of odor, such as around the kitchen, but it is not good and hard to realize whether there is an effect.
This review is about item#33333221.