Buy more than* S$200* and get FREE SHIPPING

Oilers Nozzle Set

4.00 (14)
Caution
Use with Mizuho Kasei oil jug (model: 150-154).
Length (mm)
230
Material
Polyethylene
Compatible
150, 151, 152, 153, 154
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 155 33938073 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.00
14 Customer Reviews
The reviews are automatic translation.
Because the ring nut was broken by the existing mug, purchase
3
From Japan
On 2017-09-28 14:36:49
As written by others, cracks occurred due to the thin wall thickness of the flange that holds the nozzle, and this set was purchased. As the wall thickness increases 1 mm each in the axial direction and the radial direction, it should be able to last longer, so I want manufacturers to make improvements by modifying molds. Just because the mugs themselves are easy to use and like, I am sorry only for this point.
This review is about item#33938073.
Engine oil change
5
From Japan
On 2015-10-14 09:03:33
Convenient
This review is about item#33938073.
Change oil of motorcycle
5
From Japan
On 2015-10-11 14:56:54
It is a good product with excellent cost performance.
This review is about item#33938073.
For spare orders.
5
From Japan
On 2015-06-21 04:42:20
I ordered to reserve and to order. I do not know the durability yet. Because it was 226 yen, I will keep it for a while.
This review is about item#33938073.
Replace oil and fluid
4
From Japan
On 2015-05-31 15:40:53
I bought it because the one that was originally attached broke. Although it seems that the part of the screw seems to be easy to break even if seeing the review of the other person, I will try to use carefully this time. The cap at the tip of the nozzle is also nice, you can replace the oil without stress with a mesh matching the viscosity of the oil. It's my favorite mug, so it is very appreciated to be able to purchase it with a single nozzle.
This review is about item#33938073.
Oil change
3
From Japan
On 2015-05-12 20:07:21
What I actually want is a nozzle rather than a nozzle that fixes a nozzle that often breaks? Part. Recently I tightened only when using it, I feel like durability is getting better after loosening after use. Also, because the jug which is currently in use has no cap at the tip, I have ordered this time.
This review is about item#33938073.
As a nozzle of a mug
5
From Japan
On 2015-04-07 09:36:50
It is very helpful because we can replace the nozzle only, as it is on the main body.
This review is about item#33938073.
Engine oil change
5
From Japan
On 2015-03-30 17:02:39
Since the wear will occur every time you use it, if you have a nozzle set at that time you can use the main body for a long time so it is useful.
This review is about item#33938073.
Oil change
3
From Japan
On 2015-02-13 18:49:32
Part of the screw is easy to break, but separate from cheap! It is said that it was
This review is about item#33938073.
Oil change
1
From Japan
On 2014-09-06 23:56:44
Since the jug attachment broke quickly, I bought this nozzle but it was broken again with only one use! I would like to raise the unit price, so make it more durable material.
This review is about item#33938073.

Related Products