Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hose K-70-06

1.00 (1)
Purpose
For general hydraulic piping
Dimension HEX(mm)
19
Hose Outer Diameter (mm)
13.3
Available Atmosphere Temperature (degree c)
-40 to +70
Fluid Temperature Range (Degree c)
-40 to +100
Maximum Dynamic Pressure (MPa)
10.3
Reinforcing Layer
1W
Minimum Burst Pressure (MPa)
34.5
Screw T
G1/4
Hose Inside-Diameter (phi mm)
6.3
Name
6
Dimensions C (mm)
5.5
Minimum Bending Radius (mm)
80
Dimensions L (mm)
60
...see all>
Product Options
ADD TO CART
Screw Inner Caliber (mm) Mass (g/m) Total Length l (mm) Maximum Working Pressure (MPa) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Inner Caliber (mm) Mass (g/m) Total Length l (mm) Maximum Working Pressure (MPa) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.0 Hose/260 530 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-530 04+04 33333501 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 650 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-650 04+04 33333623 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 830 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-830 04+04 33333806 44.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 880 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-880 04+04 33333851 44.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 950 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-950 04+04 33333921 47.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1600 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1600 04+04 33334095 51.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1950 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1950 04+04 33334165 53.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2450 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2450 04+04 33334262 61.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2750 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2750 04+04 33334323 63.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2800 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2800 04+04 33334332 64.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 410 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-410 04+04 33333386 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1100 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1100 04+04 33333991 48.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1450 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1450 04+04 33334061 50.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1650 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1650 04+04 33334104 52.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1700 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1700 04+04 33334113 77.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1750 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1750 04+04 33334122 51.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1850 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1850 04+04 33334147 52.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2700 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2700 04+04 33334314 63.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1300 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1300 04+04 33334034 49.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2050 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2050 04+04 33334183 54.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2600 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2600 04+04 33334296 62.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2850 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2850 04+04 33334341 64.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1050 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1050 04+04 33333982 48.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1500 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1500 04+04 33334077 50.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1900 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1900 04+04 33334156 52.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2200 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2200 04+04 33334217 55.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2900 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2900 04+04 33334357 64.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2950 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2950 04+04 33334366 65.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 3000 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-3000 04+04 33334375 65.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 400 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-400 04+04 33333377 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1400 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1400 04+04 33334052 50.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2000 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2000 04+04 33334174 53.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2650 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2650 04+04 33334305 62.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 420 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-420 04+04 33333395 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 440 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-440 04+04 33333413 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 450 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-450 04+04 33333422 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1150 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1150 04+04 33334007 49.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2150 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2150 04+04 33334201 55.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2250 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2250 04+04 33334226 55.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 460 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-460 04+04 33333431 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1200 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1200 04+04 33334016 49.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1250 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1250 04+04 33334025 49.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1350 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1350 04+04 33334043 49.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1800 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1800 04+04 33334131 52.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2100 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2100 04+04 33334192 54.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2300 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2300 04+04 33334235 59.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2350 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2350 04+04 33334244 60.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2500 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2500 04+04 33334271 61.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 430 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-430 04+04 33333404 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 540 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-540 04+04 33333517 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 580 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-580 04+04 33333553 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 620 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-620 04+04 33333596 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 640 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-640 04+04 33333614 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 780 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-780 04+04 33333754 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 1550 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1550 04+04 33334086 51.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2400 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2400 04+04 33334253 60.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 2550 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2550 04+04 33334287 62.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 480 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-480 04+04 33333456 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 550 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-550 04+04 33333526 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 570 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-570 04+04 33333544 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 660 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-660 04+04 33333632 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 790 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-790 04+04 33333763 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 800 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-800 04+04 33333772 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 850 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-850 04+04 33333824 44.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 860 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-860 04+04 33333833 44.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 920 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-920 04+04 33333894 47.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 930 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-930 04+04 33333903 47.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 510 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-510 04+04 33333483 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 520 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-520 04+04 33333492 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 560 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-560 04+04 33333535 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 590 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-590 04+04 33333562 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 600 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-600 04+04 33333571 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 610 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-610 04+04 33333587 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 630 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-630 04+04 33333605 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 690 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-690 04+04 33333666 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 710 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-710 04+04 33333684 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 720 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-720 04+04 33333693 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 730 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-730 04+04 33333702 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 760 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-760 04+04 33333736 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 810 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-810 04+04 33333781 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 820 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-820 04+04 33333797 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 840 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-840 04+04 33333815 44.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 870 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-870 04+04 33333842 44.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 970 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-970 04+04 33333946 47.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 490 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-490 04+04 33333465 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 680 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-680 04+04 33333657 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 770 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-770 04+04 33333745 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 890 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-890 04+04 33333867 44.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 910 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-910 04+04 33333885 47.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 980 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-980 04+04 33333955 47.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 990 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-990 04+04 33333964 47.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 470 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-470 04+04 33333447 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 750 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-750 04+04 33333727 43.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 500 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-500 04+04 33333474 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 900 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-900 04+04 33333876 44.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 940 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-940 04+04 33333912 47.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 960 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-960 04+04 33333937 47.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 670 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-670 04+04 33333641 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 700 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-700 04+04 33333675 42.99 SGD
Shipped after 2018-03-01
4.0 Hose/260 740 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-740 04+04 33333711 43.99 SGD
Shipped after 2018-03-01
4 Hose / 260 1000 7 TypeK(highpressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1000 04+04 33333973 26.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of hydraulic hose of NC lathe
1
From Japan
On 2015-04-30 21:36:52
The real thing of the product page? Because there was a difference in the photograph and the drawing, I got an inquiry from the manufacturer, but it was a reply that I could use it because I planned to place an order, but the mouthpiece part I confirmed could not be used regardless of machine side. Since it was specified as a non-refundable item, it was disposed of. I think that a person who knows the difference between metal fittings 04 and 05 should go out to the phone mouth.
This review is about item#33333422.

Related Products