Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hose K-70-06

5.00 (2)
Screw Inner Caliber (mm)
4.0
Dimension HEX(mm)
19
Hose Outer Diameter (mm)
13.3
Available Atmosphere Temperature (degree c)
-40-+70
Fluid Temperature Range (Degree c)
-40-+100
Maximum Dynamic Pressure (MPa)
10.3
Reinforcing Layer
1W
Minimum Burst Pressure (MPa)
34.5
Screw T
G1/4
Hose Inside-Diameter (phi mm)
6.3
Name
6
Dimensions C (mm)
8.5
Minimum Bending Radius (mm)
80
Maximum Working Pressure (MPa)
7.0
Dimensions L (mm)
60
...see all>
Product Options
ADD TO CART
Mass (g/m) Type Total Length l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Type Total Length l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose / 260 K type (high pressure) 500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-500 05Plus05 33334481 21.99 SGD
Shipped after 2018-06-01
- - 3000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-3000 05+05 33335382 45.99 SGD
Shipped after 2018-06-01
- - 1000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1000 05+05 33334987 26.99 SGD
Shipped after 2018-06-01
- - 480 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-480 05+05 33334463 22.99 SGD
Shipped after 2018-06-01
- - 520 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-520 05+05 33334506 22.99 SGD
Shipped after 2018-06-01
- - 530 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-530 05+05 33334515 22.99 SGD
Shipped after 2018-06-01
- - 560 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-560 05+05 33334542 22.99 SGD
Shipped after 2018-06-01
- - 570 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-570 05+05 33334551 23.99 SGD
Shipped after 2018-06-01
- - 640 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-640 05+05 33334621 23.99 SGD
Shipped after 2018-06-01
- - 670 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-670 05+05 33334655 24.99 SGD
Shipped after 2018-06-01
- - 680 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-680 05+05 33334664 24.99 SGD
Shipped after 2018-06-01
- - 690 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-690 05+05 33334673 24.99 SGD
Shipped after 2018-06-01
- - 710 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-710 05+05 33334691 24.99 SGD
Shipped after 2018-06-01
- - 730 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-730 05+05 33334716 24.99 SGD
Shipped after 2018-06-01
- - 1050 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1050 05+05 33334996 27.99 SGD
Shipped after 2018-06-01
- - 1150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1150 05+05 33335014 28.99 SGD
Shipped after 2018-06-01
- - 1550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1550 05+05 33335093 31.99 SGD
Shipped after 2018-06-01
- - 1900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1900 05+05 33335163 34.99 SGD
Shipped after 2018-06-01
- - 2100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2100 05+05 33335206 36.99 SGD
Shipped after 2018-06-01
- - 2350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2350 05+05 33335251 38.99 SGD
Shipped after 2018-06-01
- - 2950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2950 05+05 33335373 43.99 SGD
Shipped after 2018-06-01
- - 450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-450 05+05 33334436 22.99 SGD
Shipped after 2018-06-01
- - 790 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-790 05+05 33334777 25.99 SGD
Shipped after 2018-06-01
- - 1400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1400 05+05 33335066 30.99 SGD
Shipped after 2018-06-01
- - 2150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2150 05+05 33335215 36.99 SGD
Shipped after 2018-06-01
- - 2700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2700 05+05 33335321 41.99 SGD
Shipped after 2018-06-01
- - 470 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-470 05+05 33334454 22.99 SGD
Shipped after 2018-06-01
- - 620 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-620 05+05 33334603 23.99 SGD
Shipped after 2018-06-01
- - 630 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-630 05+05 33334612 23.99 SGD
Shipped after 2018-06-01
- - 650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-650 05+05 33334637 23.99 SGD
Shipped after 2018-06-01
- - 660 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-660 05+05 33334646 23.99 SGD
Shipped after 2018-06-01
- - 770 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-770 05+05 33334752 24.99 SGD
Shipped after 2018-06-01
- - 820 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-820 05+05 33334804 25.99 SGD
Shipped after 2018-06-01
- - 900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-900 05+05 33334883 25.99 SGD
Shipped after 2018-06-01
- - 910 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-910 05+05 33334892 26.99 SGD
Shipped after 2018-06-01
- - 920 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-920 05+05 33334901 26.99 SGD
Shipped after 2018-06-01
- - 930 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-930 05+05 33334917 26.99 SGD
Shipped after 2018-06-01
- - 940 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-940 05+05 33334926 26.99 SGD
Shipped after 2018-06-01
- - 950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-950 05+05 33334935 26.99 SGD
Shipped after 2018-06-01
- - 960 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-960 05+05 33334944 26.99 SGD
Shipped after 2018-06-01
- - 970 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-970 05+05 33334953 26.99 SGD
Shipped after 2018-06-01
- - 980 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-980 05+05 33334962 26.99 SGD
Shipped after 2018-06-01
- - 1100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1100 05+05 33335005 27.99 SGD
Shipped after 2018-06-01
- - 1600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1600 05+05 33335102 31.99 SGD
Shipped after 2018-06-01
- - 1750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1750 05+05 33335136 33.99 SGD
Shipped after 2018-06-01
- - 1950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1950 05+05 33335172 35.99 SGD
Shipped after 2018-06-01
- - 2600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2600 05+05 33335303 40.99 SGD
Shipped after 2018-06-01
- - 490 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-490 05+05 33334472 22.99 SGD
Shipped after 2018-06-01
- - 510 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-510 05+05 33334497 22.99 SGD
Shipped after 2018-06-01
- - 610 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-610 05+05 33334594 23.99 SGD
Shipped after 2018-06-01
- - 760 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-760 05+05 33334743 24.99 SGD
Shipped after 2018-06-01
- - 2750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2750 05+05 33335337 41.99 SGD
Shipped after 2018-06-01
- - 400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-400 05+05 33334384 21.99 SGD
Shipped after 2018-06-01
- - 460 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-460 05+05 33334445 22.99 SGD
Shipped after 2018-06-01
- - 720 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-720 05+05 33334707 24.99 SGD
Shipped after 2018-06-01
- - 740 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-740 05+05 33334725 24.99 SGD
Shipped after 2018-06-01
- - 750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-750 05+05 33334734 24.99 SGD
Shipped after 2018-06-01
- - 800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-800 05+05 33334786 25.99 SGD
Shipped after 2018-06-01
- - 810 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-810 05+05 33334795 25.99 SGD
Shipped after 2018-06-01
- - 830 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-830 05+05 33334813 25.99 SGD
Shipped after 2018-06-01
- - 840 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-840 05+05 33334822 25.99 SGD
Shipped after 2018-06-01
- - 850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-850 05+05 33334831 25.99 SGD
Shipped after 2018-06-01
- - 860 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-860 05+05 33334847 25.99 SGD
Shipped after 2018-06-01
- - 880 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-880 05+05 33334865 25.99 SGD
Shipped after 2018-06-01
- - 1250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1250 05+05 33335032 29.99 SGD
Shipped after 2018-06-01
- - 1350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1350 05+05 33335057 29.99 SGD
Shipped after 2018-06-01
- - 1450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1450 05+05 33335075 30.99 SGD
Shipped after 2018-06-01
- - 1650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1650 05+05 33335111 32.99 SGD
Shipped after 2018-06-01
- - 1700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1700 05+05 33335127 32.99 SGD
Shipped after 2018-06-01
- - 2200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2200 05+05 33335224 36.99 SGD
Shipped after 2018-06-01
- - 2250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2250 05+05 33335233 37.99 SGD
Shipped after 2018-06-01
- - 2500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2500 05+05 33335285 39.99 SGD
Shipped after 2018-06-01
- - 2650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2650 05+05 33335312 40.99 SGD
Shipped after 2018-06-01
- - 2800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2800 05+05 33335346 42.99 SGD
Shipped after 2018-06-01
- - 430 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-430 05+05 33334411 22.99 SGD
Shipped after 2018-06-01
- - 440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-440 05+05 33334427 22.99 SGD
Shipped after 2018-06-01
- - 2000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2000 05+05 33335181 35.99 SGD
Shipped after 2018-06-01
- - 2450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2450 05+05 33335276 39.99 SGD
Shipped after 2018-06-01
- - 420 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-420 05+05 33334402 21.99 SGD
Shipped after 2018-06-01
- - 580 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-580 05+05 33334567 23.99 SGD
Shipped after 2018-06-01
- - 590 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-590 05+05 33334576 23.99 SGD
Shipped after 2018-06-01
- - 600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-600 05+05 33334585 23.99 SGD
Shipped after 2018-06-01
- - 700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-700 05+05 33334682 24.99 SGD
Shipped after 2018-06-01
- - 890 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-890 05+05 33334874 25.99 SGD
Shipped after 2018-06-01
- - 1200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1200 05+05 33335023 28.99 SGD
Shipped after 2018-06-01
- - 1300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1300 05+05 33335041 28.99 SGD
Shipped after 2018-06-01
- - 1500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1500 05+05 33335084 31.99 SGD
Shipped after 2018-06-01
- - 1800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1800 05+05 33335145 33.99 SGD
Shipped after 2018-06-01
- - 1850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-1850 05+05 33335154 34.99 SGD
Shipped after 2018-06-01
- - 2400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2400 05+05 33335267 38.99 SGD
Shipped after 2018-06-01
- - 2850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2850 05+05 33335355 42.99 SGD
Shipped after 2018-06-01
- - 410 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-410 05+05 33334393 21.99 SGD
Shipped after 2018-06-01
- - 540 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-540 05+05 33334524 22.99 SGD
Shipped after 2018-06-01
- - 550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-550 05+05 33334533 22.99 SGD
Shipped after 2018-06-01
- - 780 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-780 05+05 33334761 24.99 SGD
Shipped after 2018-06-01
- - 870 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-870 05+05 33334856 25.99 SGD
Shipped after 2018-06-01
- - 990 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-990 05+05 33334971 26.99 SGD
Shipped after 2018-06-01
- - 2050 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2050 05+05 33335197 35.99 SGD
Shipped after 2018-06-01
- - 2300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2300 05+05 33335242 38.99 SGD
Shipped after 2018-06-01
- - 2550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2550 05+05 33335294 40.99 SGD
Shipped after 2018-06-01
- - 2900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-06-2900 05+05 33335364 42.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For replacement of Mini Yumbo
5
From Japan
On 2014-08-06 12:07:01
I am pleased with expectation.
This review is about item#33334637.
Wheel loader's grass roll gripper work
5
From Japan
On 2011-06-12 06:16:49
It is very satisfying to choose the length type. I have it as a spare.
This review is about item#33335127.

Related Products