Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hose K-70-06, Ends 05 + Adapter Stage

Caution
In cases where the hose is a straight line, the length up until the tip of the double ended fitting (coupling) is l. The length is not included during adapter assembly.
Purpose
For general hydraulic piping
...see all>
Product Options
ADD TO CART
Screw Inner Caliber (mm) Screw T Dimension HEX(mm) Dimensions I (mm) Mass (g/m) Hose Inside-Diameter (phi mm) Hose Outer Diameter (mm) Name Available Atmosphere Temperature (degree c) Fluid Temperature Range (Degree c) Dimensions C (mm) Maximum Dynamic Pressure (MPa) Minimum Bending Radius (mm) Reinforcing Layer Maximum Working Pressure (MPa) Minimum Burst Pressure (MPa) Dimensions L (mm) Type Total Length l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Inner Caliber (mm) Screw T Dimension HEX(mm) Dimensions I (mm) Mass (g/m) Hose Inside-Diameter (phi mm) Hose Outer Diameter (mm) Name Available Atmosphere Temperature (degree c) Fluid Temperature Range (Degree c) Dimensions C (mm) Maximum Dynamic Pressure (MPa) Minimum Bending Radius (mm) Reinforcing Layer Maximum Working Pressure (MPa) Minimum Burst Pressure (MPa) Dimensions L (mm) Type Total Length l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2050 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2050 05+05 15+15 33337211 39.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2100 05+05 15+15 33337227 39.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2950 05+05 15+15 33337394 47.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 510 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-510 05+05 15+15 33336511 26.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 520 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-520 05+05 15+15 33336527 26.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 560 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-560 05+05 15+15 33336563 26.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 660 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-660 05+05 15+15 33336667 27.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 670 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-670 05+05 15+15 33336676 27.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 960 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-960 05+05 15+15 33336965 30.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 970 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-970 05+05 15+15 33336974 30.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1150 05+05 15+15 33337035 31.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1350 05+05 15+15 33337071 33.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1650 05+05 15+15 33337132 35.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1850 05+05 15+15 33337175 37.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2150 05+05 15+15 33337236 40.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2500 05+05 15+15 33337306 43.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2750 05+05 15+15 33337351 45.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2850 05+05 15+15 33337376 46.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2900 05+05 15+15 33337385 46.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 460 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-460 05+05 15+15 33336466 25.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 630 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-630 05+05 15+15 33336633 27.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 780 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-780 05+05 15+15 33336782 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-850 05+05 15+15 33336852 29.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 920 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-920 05+05 15+15 33336922 29.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 990 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-990 05+05 15+15 33336992 30.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1200 05+05 15+15 33337044 31.99 SGD
Shipped after 2018-06-04
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1700 05+05 15+15 33337141 36.99 SGD
Shipped after 2018-06-04
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1800 05+05 15+15 33337166 36.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1900 05+05 15+15 33337184 37.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2600 05+05 15+15 33337324 44.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 420 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-420 05+05 15+15 33336423 25.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-500 05+05 15+15 33336502 23.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 680 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-680 05+05 15+15 33336685 27.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 710 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-710 05+05 15+15 33336712 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 860 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-860 05+05 15+15 33336861 29.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-950 05+05 15+15 33336956 30.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 980 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-980 05+05 15+15 33336983 30.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1100 05+05 15+15 33337026 31.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1300 05+05 15+15 33337062 32.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2300 05+05 15+15 33337263 41.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 530 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-530 05+05 15+15 33336536 26.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 620 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-620 05+05 15+15 33336624 26.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-650 05+05 15+15 33336651 27.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 720 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-720 05+05 15+15 33336721 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 740 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-740 05+05 15+15 33336746 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 760 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-760 05+05 15+15 33336764 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 790 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-790 05+05 15+15 33336791 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 870 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-870 05+05 15+15 33336877 29.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1250 05+05 15+15 33337053 32.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1750 05+05 15+15 33337157 36.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1950 05+05 15+15 33337193 38.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2000 05+05 15+15 33337202 38.99 SGD
Shipped after 2018-06-04
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2200 05+05 15+15 33337245 40.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2400 05+05 15+15 33337281 42.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2550 05+05 15+15 33337315 43.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2650 05+05 15+15 33337333 44.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2700 05+05 15+15 33337342 44.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2800 05+05 15+15 33337367 45.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 480 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-480 05+05 15+15 33336484 25.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 490 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-490 05+05 15+15 33336493 26.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 570 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-570 05+05 15+15 33336572 26.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 690 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-690 05+05 15+15 33336694 27.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-700 05+05 15+15 33336703 27.99 SGD
Shipped after 2018-06-04
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 730 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-730 05+05 15+15 33336737 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-750 05+05 15+15 33336755 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 810 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-810 05+05 15+15 33336816 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 840 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-840 05+05 15+15 33336843 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 890 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-890 05+05 15+15 33336895 29.99 SGD
Shipped after 2018-06-04
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-900 05+05 15+15 33336904 29.99 SGD
Shipped after 2018-06-04
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 910 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-910 05+05 15+15 33336913 29.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1600 05+05 15+15 33337123 35.99 SGD
Shipped after 2018-06-04
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2250 05+05 15+15 33337254 41.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2450 05+05 15+15 33337297 42.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 430 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-430 05+05 15+15 33336432 25.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-550 05+05 15+15 33336554 26.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 590 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-590 05+05 15+15 33336597 26.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 610 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-610 05+05 15+15 33336615 26.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-800 05+05 15+15 33336807 28.99 SGD
Shipped after 2018-06-04
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1050 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1050 05+05 15+15 33337017 30.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1400 05+05 15+15 33337087 33.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1550 05+05 15+15 33337114 39.99 SGD
Shipped after 2018-06-04
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 2350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-2350 05+05 15+15 33337272 42.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 3000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-3000 05+05 15+15 33337403 47.99 SGD
Shipped after 2018-06-04
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 410 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-410 05+05 15+15 33336414 25.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-450 05+05 15+15 33336457 25.99 SGD
Shipped after 2018-06-04
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 640 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-640 05+05 15+15 33336642 27.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 820 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-820 05+05 15+15 33336825 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 930 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-930 05+05 15+15 33336931 29.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 940 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-940 05+05 15+15 33336947 29.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 1450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1450 05+05 15+15 33337096 34.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 440 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-440 05+05 15+15 33336441 25.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 470 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-470 05+05 15+15 33336475 25.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 540 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-540 05+05 15+15 33336545 26.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 580 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-580 05+05 15+15 33336581 26.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 770 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-770 05+05 15+15 33336773 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 830 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-830 05+05 15+15 33336834 28.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 to +70 -40 to +100 8.5 10.3 80 1W 7.0 34.5 60 Type K (high pressure) 880 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-880 05+05 15+15 33336886 29.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-400 05+05 15+15 33336405 22.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 - +70 -40 - +100 8.5 10.3 80 1W 7.0 34.5 60 K type (for high voltage) 600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-600 05+05 15+15 33336606 24.99 SGD
Shipped after 2018-06-01
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 - +70 -40 - +100 8.5 10.3 80 1W 7.0 34.5 60 K type (for high voltage) 1000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-06-1000 05+05 15+15 33337001 28.99 SGD
Shipped after 2018-05-28
4.0 G1/4 19 28 Hose/260 6.3 13.3 6 -40 - +70 -40 - +100 8.5 10.3 80 1W 7.0 34.5 60 K type (for high voltage) 1500   1PC 1 K-70-06-1500 05+05 15+15 33337105 35.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products