Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hose K-70-09

Purpose
For general hydraulic piping
Dimension HEX(mm)
22
Hose Outer Diameter (mm)
17.5
Available Atmosphere Temperature (degree c)
-40 to +70
Fluid Temperature Range (Degree c)
-40 to +100
Maximum Dynamic Pressure (MPa)
10.3
Reinforcing Layer
1W
Minimum Burst Pressure (MPa)
34.5
Screw T
G3/8
Hose Inside-Diameter (phi mm)
9.5
Name
9
Dimensions C (mm)
10.5
Minimum Bending Radius (mm)
110
Dimensions L (mm)
65
...see all>
Product Options
ADD TO CART
Screw Inner Caliber (mm) Mass (g/m) Total Length l (mm) Maximum Working Pressure (MPa) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Inner Caliber (mm) Mass (g/m) Total Length l (mm) Maximum Working Pressure (MPa) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.0 Hose/400 690 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-690 05+05 33338715 45.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 700 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-700 05+05 33338724 45.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 710 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-710 05+05 33338733 46.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 720 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-720 05+05 33338742 46.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 830 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-830 05+05 33338855 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 930 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-930 05+05 33338952 48.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 990 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-990 05+05 33339013 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 910 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-910 05+05 33338934 48.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 670 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-670 05+05 33338697 45.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 820 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-820 05+05 33338846 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 840 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-840 05+05 33338864 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 920 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-920 05+05 33338943 48.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 680 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-680 05+05 33338706 45.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 770 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-770 05+05 33338794 46.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 890 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-890 05+05 33338916 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 900 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-900 05+05 33338925 48.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 960 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-960 05+05 33338986 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 980 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-980 05+05 33339004 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 730 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-730 05+05 33338751 46.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 740 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-740 05+05 33338767 46.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 760 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-760 05+05 33338785 46.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 790 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-790 05+05 33338812 46.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 800 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-800 05+05 33338821 46.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 870 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-870 05+05 33338891 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 880 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-880 05+05 33338907 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 970 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-970 05+05 33338995 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 750 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-750 05+05 33338776 46.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 780 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-780 05+05 33338803 46.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 850 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-850 05+05 33338873 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 860 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-860 05+05 33338882 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2900 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2900 05+05 33339406 67.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 450 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-450 05+05 33338471 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 560 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-560 05+05 33338584 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 600 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-600 05+05 33338627 44.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 620 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-620 05+05 33338645 45.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 810 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-810 05+05 33338837 46.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 940 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-940 05+05 33338961 48.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 950 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-950 05+05 33338977 46.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1150 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1150 05+05 33339056 48.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1450 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1450 05+05 33339117 54.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1700 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1700 05+05 33339162 57.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2400 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2400 05+05 33339302 62.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2800 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2800 05+05 33339381 66.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 480 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-480 05+05 33338505 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 520 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-520 05+05 33338541 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 530 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-530 05+05 33338557 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1250 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1250 05+05 33339074 49.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1300 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1300 05+05 33339083 50.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1550 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1550 05+05 33339135 55.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1000 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1000 05+05 33339022 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1600 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1600 05+05 33339144 56.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2150 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2150 05+05 33339257 59.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2500 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2500 05+05 33339327 63.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2750 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2750 05+05 33339372 65.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2950 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2950 05+05 33339415 67.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 470 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-470 05+05 33338496 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 510 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-510 05+05 33338532 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 630 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-630 05+05 33338654 45.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 650 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-650 05+05 33338672 45.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1400 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1400 05+05 33339101 51.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1950 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1950 05+05 33339214 59.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2300 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2300 05+05 33339284 61.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2650 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2650 05+05 33339354 64.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2700 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2700 05+05 33339363 65.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1100 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1100 05+05 33339047 48.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1750 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1750 05+05 33339171 57.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1900 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1900 05+05 33339205 59.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2050 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2050 05+05 33339232 60.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2350 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2350 05+05 33339293 61.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 400 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-400 05+05 33338426 40.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 410 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-410 05+05 33338435 40.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 420 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-420 05+05 33338444 40.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 430 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-430 05+05 33338453 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 440 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-440 05+05 33338462 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 500 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-500 05+05 33338523 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 590 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-590 05+05 33338611 44.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 610 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-610 05+05 33338636 45.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1800 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1800 05+05 33339187 58.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1850 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1850 05+05 33339196 58.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2100 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2100 05+05 33339241 59.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2200 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2200 05+05 33339266 60.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2250 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2250 05+05 33339275 60.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2450 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2450 05+05 33339311 62.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2550 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2550 05+05 33339336 63.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2850 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2850 05+05 33339397 66.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 460 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-460 05+05 33338487 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 540 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-540 05+05 33338566 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 550 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-550 05+05 33338575 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 570 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-570 05+05 33338593 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 580 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-580 05+05 33338602 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 660 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-660 05+05 33338681 45.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1200 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1200 05+05 33339065 49.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1350 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1350 05+05 33339092 50.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1650 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1650 05+05 33339153 56.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 640 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-640 05+05 33338663 45.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 1050 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1050 05+05 33339031 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2000 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2000 05+05 33339223 82.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 2600 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2600 05+05 33339345 64.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 3000 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-3000 05+05 33339424 58.99 SGD
Shipped after 2018-04-27
7.0 Hose/400 490 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-490 05+05 33338514 41.99 SGD
Shipped after 2018-04-27
7 Hose / 400 1500 7 TypeK(highpressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1500 05+05 33339126 41.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products