Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hose K-70-09

4.00 (1)
Screw Inner Caliber (mm)
7.0
Dimension HEX(mm)
22
Hose Outer Diameter (mm)
17.5
Available Atmosphere Temperature (degree c)
-40-+70
Fluid Temperature Range (Degree c)
-40-+100
Maximum Dynamic Pressure (MPa)
10.3
Reinforcing Layer
1W
Minimum Burst Pressure (MPa)
34.5
Screw T
G3/8
Dimensions I (mm)
31
Hose Inside-Diameter (phi mm)
9.5
Name
9
Dimensions C (mm)
6.5
Minimum Bending Radius (mm)
110
Maximum Working Pressure (MPa)
7.0
Dimensions L (mm)
65
...see all>
Product Options
ADD TO CART
Mass (g/m) Type Total Length l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Type Total Length l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 420 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-420 04+04 16+16 33339451 41.99 SGD
Shipped after 2018-04-27
- - 430 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-430 04+04 16+16 33339467 41.99 SGD
Shipped after 2018-04-27
- - 550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-550 04+04 16+16 33339582 42.99 SGD
Shipped after 2018-04-27
- - 600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-600 04+04 16+16 33339634 43.99 SGD
Shipped after 2018-04-27
- - 630 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-630 04+04 16+16 33339661 43.99 SGD
Shipped after 2018-04-27
- - 680 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-680 04+04 16+16 33339713 44.99 SGD
Shipped after 2018-04-27
- - 700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-700 04+04 16+16 33339731 44.99 SGD
Shipped after 2018-04-27
- - 710 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-710 04+04 16+16 33339747 44.99 SGD
Shipped after 2018-04-27
- - 720 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-720 04+04 16+16 33339756 42.99 SGD
Shipped after 2018-04-27
- - 810 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-810 04+04 16+16 33339844 43.99 SGD
Shipped after 2018-04-27
- - 820 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-820 04+04 16+16 33339853 43.99 SGD
Shipped after 2018-04-27
- - 950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-950 04+04 16+16 33339984 44.99 SGD
Shipped after 2018-04-27
- - 960 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-960 04+04 16+16 33339993 44.99 SGD
Shipped after 2018-04-27
- - 1150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1150 04+04 16+16 33340063 46.99 SGD
Shipped after 2018-04-27
- - 1450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1450 04+04 16+16 33340124 51.99 SGD
Shipped after 2018-04-27
- - 2650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2650 04+04 16+16 33340361 66.99 SGD
Shipped after 2018-04-27
- - 2850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2850 04+04 16+16 33340404 68.99 SGD
Shipped after 2018-04-27
- - 2950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2950 04+04 16+16 33340422 69.99 SGD
Shipped after 2018-04-27
- - 460 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-460 04+04 16+16 33339494 41.99 SGD
Shipped after 2018-04-27
- - 510 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-510 04+04 16+16 33339546 42.99 SGD
Shipped after 2018-04-27
- - 610 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-610 04+04 16+16 33339643 43.99 SGD
Shipped after 2018-04-27
- - 660 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-660 04+04 16+16 33339695 43.99 SGD
Shipped after 2018-04-27
- - 940 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-940 04+04 16+16 33339975 44.99 SGD
Shipped after 2018-04-27
- - 980 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-980 04+04 16+16 33340011 44.99 SGD
Shipped after 2018-04-27
- - 1250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1250 04+04 16+16 33340081 49.99 SGD
Shipped after 2018-04-27
- - 1800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1800 04+04 16+16 33340194 55.99 SGD
Shipped after 2018-04-27
- - 2800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2800 04+04 16+16 33340395 67.99 SGD
Shipped after 2018-04-27
- - 650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-650 04+04 16+16 33339686 43.99 SGD
Shipped after 2018-04-27
- - 850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-850 04+04 16+16 33339887 43.99 SGD
Shipped after 2018-04-27
- - 870 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-870 04+04 16+16 33339905 43.99 SGD
Shipped after 2018-04-27
- - 1200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1200 04+04 16+16 33340072 49.99 SGD
Shipped after 2018-04-27
- - 450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-450 04+04 16+16 33339485 41.99 SGD
Shipped after 2018-04-27
- - 490 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-490 04+04 16+16 33339521 42.99 SGD
Shipped after 2018-04-27
- - 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-500 04+04 16+16 33339537 119.99 SGD
Shipped after 2018-04-27
- - 770 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-770 04+04 16+16 33339801 42.99 SGD
Shipped after 2018-04-27
- - 900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-900 04+04 16+16 33339932 34.99 SGD
Shipped after 2018-04-27
- - 920 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-920 04+04 16+16 33339957 44.99 SGD
Shipped after 2018-04-27
- - 930 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-930 04+04 16+16 33339966 44.99 SGD
Shipped after 2018-04-27
- - 1750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1750 04+04 16+16 33340185 54.99 SGD
Shipped after 2018-04-27
- - 2350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2350 04+04 16+16 33340307 63.99 SGD
Shipped after 2018-04-27
- - 2400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2400 04+04 16+16 33340316 64.99 SGD
Shipped after 2018-04-27
- - 2450 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2450 04+04 16+16 33340325 64.99 SGD
Shipped after 2018-04-27
- - 2500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2500 04+04 16+16 33340334 65.99 SGD
Shipped after 2018-04-27
- - 2600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2600 04+04 16+16 33340352 66.99 SGD
Shipped after 2018-04-27
- - 410 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-410 04+04 16+16 33339442 41.99 SGD
Shipped after 2018-04-27
- - 480 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-480 04+04 16+16 33339512 42.99 SGD
Shipped after 2018-04-27
- - 540 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-540 04+04 16+16 33339573 42.99 SGD
Shipped after 2018-04-27
- - 560 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-560 04+04 16+16 33339591 42.99 SGD
Shipped after 2018-04-27
- - 580 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-580 04+04 16+16 33339616 43.99 SGD
Shipped after 2018-04-27
- - 620 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-620 04+04 16+16 33339652 43.99 SGD
Shipped after 2018-04-27
- - 730 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-730 04+04 16+16 33339765 42.99 SGD
Shipped after 2018-04-27
- - 740 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-740 04+04 16+16 33339774 42.99 SGD
Shipped after 2018-04-27
- - 790 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-790 04+04 16+16 33339826 42.99 SGD
Shipped after 2018-04-27
- - 800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-800 04+04 16+16 33339835 43.99 SGD
Shipped after 2018-04-27
- - 860 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-860 04+04 16+16 33339896 43.99 SGD
Shipped after 2018-04-27
- - 970 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-970 04+04 16+16 33340002 44.99 SGD
Shipped after 2018-04-27
- - 1000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1000 04+04 16+16 33340036 44.99 SGD
Shipped after 2018-04-27
- - 1600 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1600 04+04 16+16 33340151 53.99 SGD
Shipped after 2018-04-27
- - 1850 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1850 04+04 16+16 33340203 58.99 SGD
Shipped after 2018-04-27
- - 1900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1900 04+04 16+16 33340212 59.99 SGD
Shipped after 2018-04-27
- - 2050 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2050 04+04 16+16 33340246 60.99 SGD
Shipped after 2018-04-27
- - 2100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2100 04+04 16+16 33340255 61.99 SGD
Shipped after 2018-04-27
- - 2550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2550 04+04 16+16 33340343 65.99 SGD
Shipped after 2018-04-27
- - 470 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-470 04+04 16+16 33339503 41.99 SGD
Shipped after 2018-04-27
- - 520 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-520 04+04 16+16 33339555 42.99 SGD
Shipped after 2018-04-27
- - 590 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-590 04+04 16+16 33339625 43.99 SGD
Shipped after 2018-04-27
- - 640 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-640 04+04 16+16 33339677 43.99 SGD
Shipped after 2018-04-27
- - 690 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-690 04+04 16+16 33339722 44.99 SGD
Shipped after 2018-04-27
- - 840 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-840 04+04 16+16 33339871 43.99 SGD
Shipped after 2018-04-27
- - 990 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-990 04+04 16+16 33340027 44.99 SGD
Shipped after 2018-04-27
- - 1100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1100 04+04 16+16 33340054 45.99 SGD
Shipped after 2018-04-27
- - 1500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1500 04+04 16+16 33340133 52.99 SGD
Shipped after 2018-04-27
- - 1550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1550 04+04 16+16 33340142 52.99 SGD
Shipped after 2018-04-27
- - 1950 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1950 04+04 16+16 33340221 60.99 SGD
Shipped after 2018-04-27
- - 2150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2150 04+04 16+16 33340264 61.99 SGD
Shipped after 2018-04-27
- - 2200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2200 04+04 16+16 33340273 62.99 SGD
Shipped after 2018-04-27
- - 440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-440 04+04 16+16 33339476 41.99 SGD
Shipped after 2018-04-27
- - 530 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-530 04+04 16+16 33339564 42.99 SGD
Shipped after 2018-04-27
- - 750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-750 04+04 16+16 33339783 42.99 SGD
Shipped after 2018-04-27
- - 760 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-760 04+04 16+16 33339792 42.99 SGD
Shipped after 2018-04-27
- - 890 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-890 04+04 16+16 33339923 43.99 SGD
Shipped after 2018-04-27
- - 910 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-910 04+04 16+16 33339941 43.99 SGD
Shipped after 2018-04-27
- - 1050 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1050 04+04 16+16 33340045 45.99 SGD
Shipped after 2018-04-27
- - 1350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1350 04+04 16+16 33340106 50.99 SGD
Shipped after 2018-04-27
- - 1400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1400 04+04 16+16 33340115 51.99 SGD
Shipped after 2018-04-27
- - 1700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1700 04+04 16+16 33340176 54.99 SGD
Shipped after 2018-04-27
- - 2250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2250 04+04 16+16 33340282 63.99 SGD
Shipped after 2018-04-27
- - 2750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2750 04+04 16+16 33340386 67.99 SGD
Shipped after 2018-04-27
- - 400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-400 04+04 16+16 33339433 41.99 SGD
Shipped after 2018-04-27
- - 570 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-570 04+04 16+16 33339607 42.99 SGD
Shipped after 2018-04-27
- - 670 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-670 04+04 16+16 33339704 44.99 SGD
Shipped after 2018-04-27
- - 780 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-780 04+04 16+16 33339817 42.99 SGD
Shipped after 2018-04-27
- - 830 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-830 04+04 16+16 33339862 43.99 SGD
Shipped after 2018-04-27
- - 880 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-880 04+04 16+16 33339914 43.99 SGD
Shipped after 2018-04-27
- - 1300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1300 04+04 16+16 33340097 50.99 SGD
Shipped after 2018-04-27
- - 1650 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-1650 04+04 16+16 33340167 53.99 SGD
Shipped after 2018-04-27
- - 2300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2300 04+04 16+16 33340291 63.99 SGD
Shipped after 2018-04-27
- - 2700 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2700 04+04 16+16 33340377 67.99 SGD
Shipped after 2018-04-27
- - 2900 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-09-2900 04+04 16+16 33340413 68.99 SGD
Shipped after 2018-04-27
Hose / 400 K type (high pressure) 2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2000 04Plus04 16Plus16 33340237 49.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Extension of hydraulic handle of ship
4
From Japan
On 2016-07-27 19:39:09
I think that it is good if the metal fittings are optional as stainless steel since I am using it for ship.
This review is about item#33339521.

Related Products