Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hydraulic Hose K-70-09

Purpose
For general hydraulic piping
Dimension HEX(mm)
22
Hose Outer Diameter (mm)
17.5
Available Atmosphere Temperature (degree c)
-40 to +70
Fluid Temperature Range (Degree c)
-40 to +100
Maximum Dynamic Pressure (MPa)
10.3
Reinforcing Layer
1W
Minimum Burst Pressure (MPa)
34.5
Screw T
G3/8
Dimensions I (mm)
31
Hose Inside-Diameter (phi mm)
9.5
Name
9
Dimensions C (mm)
10.5
Minimum Bending Radius (mm)
110
Dimensions L (mm)
65
...see all>
Product Options
ADD TO CART
Screw Inner Caliber (mm) Mass (g/m) Total Length l (mm) Maximum Working Pressure (MPa) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Inner Caliber (mm) Mass (g/m) Total Length l (mm) Maximum Working Pressure (MPa) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.0 Hose/400 1100 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1100 05+05 15+15 33341061 55.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1350 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1350 05+05 15+15 33341113 61.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1600 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1600 05+05 15+15 33341165 63.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1700 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1700 05+05 15+15 33341183 64.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1850 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1850 05+05 15+15 33341217 65.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1900 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1900 05+05 15+15 33341226 66.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2250 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2250 05+05 15+15 33341296 69.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2850 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2850 05+05 15+15 33341411 73.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2900 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2900 05+05 15+15 33341427 74.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 490 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-490 05+05 15+15 33340535 50.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 570 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-570 05+05 15+15 33340614 50.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 600 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-600 05+05 15+15 33340641 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 620 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-620 05+05 15+15 33340666 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 630 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-630 05+05 15+15 33340675 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 680 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-680 05+05 15+15 33340727 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 700 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-700 05+05 15+15 33340745 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 730 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-730 05+05 15+15 33340772 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 940 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-940 05+05 15+15 33340982 53.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 980 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-980 05+05 15+15 33341025 53.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1400 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1400 05+05 15+15 33341122 61.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1450 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1450 05+05 15+15 33341131 62.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2150 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2150 05+05 15+15 33341271 68.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2200 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2200 05+05 15+15 33341287 68.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2350 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2350 05+05 15+15 33341314 70.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2700 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2700 05+05 15+15 33341384 73.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2800 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2800 05+05 15+15 33341402 73.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 440 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-440 05+05 15+15 33340483 49.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 480 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-480 05+05 15+15 33340526 50.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 540 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-540 05+05 15+15 33340587 50.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 580 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-580 05+05 15+15 33340623 50.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 590 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-590 05+05 15+15 33340632 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 720 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-720 05+05 15+15 33340763 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 740 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-740 05+05 15+15 33340781 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 780 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-780 05+05 15+15 33340824 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 960 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-960 05+05 15+15 33341007 53.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 990 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-990 05+05 15+15 33341034 53.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1150 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1150 05+05 15+15 33341077 55.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1550 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1550 05+05 15+15 33341156 63.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2500 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2500 05+05 15+15 33341341 71.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 460 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-460 05+05 15+15 33340501 49.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 500 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-500 05+05 15+15 33340544 50.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 840 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-840 05+05 15+15 33340885 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 870 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-870 05+05 15+15 33340912 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 880 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-880 05+05 15+15 33340921 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 930 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-930 05+05 15+15 33340973 53.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 950 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-950 05+05 15+15 33340991 53.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1500 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1500 05+05 15+15 33341147 43.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2000 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2000 05+05 15+15 33341244 66.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2050 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2050 05+05 15+15 33341253 67.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 420 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-420 05+05 15+15 33340465 49.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1250 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1250 05+05 15+15 33341095 60.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2450 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2450 05+05 15+15 33341332 71.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2650 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2650 05+05 15+15 33341375 73.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2750 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2750 05+05 15+15 33341393 74.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 560 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-560 05+05 15+15 33340605 50.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 670 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-670 05+05 15+15 33340711 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 850 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-850 05+05 15+15 33340894 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 860 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-860 05+05 15+15 33340903 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1650 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1650 05+05 15+15 33341174 64.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1750 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1750 05+05 15+15 33341192 65.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1800 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1800 05+05 15+15 33341201 65.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2100 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2100 05+05 15+15 33341262 67.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2550 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2550 05+05 15+15 33341357 72.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 410 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-410 05+05 15+15 33340456 49.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 430 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-430 05+05 15+15 33340474 49.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 470 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-470 05+05 15+15 33340517 49.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 520 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-520 05+05 15+15 33340562 50.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 530 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-530 05+05 15+15 33340571 50.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 610 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-610 05+05 15+15 33340657 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 640 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-640 05+05 15+15 33340684 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 660 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-660 05+05 15+15 33340702 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 760 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-760 05+05 15+15 33340806 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 830 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-830 05+05 15+15 33340876 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 970 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-970 05+05 15+15 33341016 53.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 750 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-750 05+05 15+15 33340797 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 770 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-770 05+05 15+15 33340815 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 790 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-790 05+05 15+15 33340833 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 800 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-800 05+05 15+15 33340842 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 810 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-810 05+05 15+15 33340851 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 910 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-910 05+05 15+15 33340955 53.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 920 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-920 05+05 15+15 33340964 53.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1050 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1050 05+05 15+15 33341052 54.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1200 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1200 05+05 15+15 33341086 59.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 3000 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-3000 05+05 15+15 33341445 99.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 690 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-690 05+05 15+15 33340736 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 820 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-820 05+05 15+15 33340867 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 890 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-890 05+05 15+15 33340937 52.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 900 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-900 05+05 15+15 33340946 53.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1300 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1300 05+05 15+15 33341104 60.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 1950 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1950 05+05 15+15 33341235 66.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2300 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2300 05+05 15+15 33341305 69.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2400 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2400 05+05 15+15 33341323 70.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2600 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2600 05+05 15+15 33341366 72.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 2950 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-2950 05+05 15+15 33341436 74.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 400 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-400 05+05 15+15 33340447 119.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 450 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-450 05+05 15+15 33340492 49.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 510 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-510 05+05 15+15 33340553 50.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 550 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-550 05+05 15+15 33340596 50.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 650 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-650 05+05 15+15 33340693 51.99 SGD
Shipped after 2018-05-08
7.0 Hose/400 710 7.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-710 05+05 15+15 33340754 52.99 SGD
Shipped after 2018-05-08
7 Hose / 400 1000 7 TypeK(highpressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-70-09-1000 05+05 15+15 33341043 36.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products