Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hydraulic Hoses K-140-09 Double Ended Fitting 05

4.40 (5)
Dimension HEX(mm)
22
Hose Outer Diameter (mm)
17.5
Available Atmosphere Temperature (degree c)
-40 to +70
Fluid Temperature Range (Degree c)
-40 to +100
Maximum Dynamic Pressure (MPa)
20.5
Reinforcing Layer
1W
Minimum Burst Pressure (MPa)
68.6
Screw T
G3/8
Hose Inside-Diameter (phi mm)
9.5
Name
9
Dimensions C (mm)
10.5
Minimum Bending Radius (mm)
115
Dimensions L (mm)
65
...see all>
Product Options
ADD TO CART
Purpose Screw Inner Caliber (mm) Mass (g/m) Total Length l (mm) Maximum Working Pressure (MPa) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Screw Inner Caliber (mm) Mass (g/m) Total Length l (mm) Maximum Working Pressure (MPa) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7 Hose / 400 1000 14 K-type (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1000 05+05 33358421 37.99 SGD
Shipped after 2018-06-25
For general hydraulic piping 7 Hose / 400 450 14 TypeK(highpressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-450 05+05 33357877 28.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7 Hose / 400 1500 14 TypeK(highpressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1500 05+05 33358525 48.99 SGD
Shipped after 2018-06-25
For general hydraulic piping 7 Hose / 400 1300 14 TypeK(highpressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1300 05+05 33358482 43.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7 Hose / 400 400 14 TypeK(highpressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-400 05+05 33357825 27.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1400 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1400 05+05 33358507 50.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2050 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2050 05+05 33358631 61.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2100 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2100 05+05 33358647 62.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2250 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2250 05+05 33358674 68.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2350 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2350 05+05 33358692 69.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2700 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2700 05+05 33358762 74.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2950 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2950 05+05 33358814 78.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 500 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-500 05+05 33357922 37.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 540 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-540 05+05 33357965 38.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 550 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-550 05+05 33357974 129.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 620 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-620 05+05 33358044 39.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 630 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-630 05+05 33358053 39.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 640 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-640 05+05 33358062 39.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 650 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-650 05+05 33358071 40.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 820 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-820 05+05 33358245 44.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 930 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-930 05+05 33358351 45.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 990 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-990 05+05 33358412 46.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1050 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1050 05+05 33358437 45.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1100 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1100 05+05 33358446 46.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1200 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1200 05+05 33358464 41.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1250 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1250 05+05 33358473 48.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1600 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1600 05+05 33358543 55.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1700 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1700 05+05 33358561 57.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1750 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1750 05+05 33358577 57.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1900 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1900 05+05 33358604 59.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2550 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2550 05+05 33358735 72.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2600 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2600 05+05 33358744 73.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2650 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2650 05+05 33358753 73.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 470 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-470 05+05 33357895 37.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 520 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-520 05+05 33357947 38.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 530 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-530 05+05 33357956 38.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 590 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-590 05+05 33358017 39.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 700 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-700 05+05 33358123 42.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 770 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-770 05+05 33358193 43.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 890 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-890 05+05 33358315 45.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 960 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-960 05+05 33358385 46.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1150 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1150 05+05 33358455 47.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1350 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1350 05+05 33358491 49.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1550 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1550 05+05 33358534 55.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1800 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1800 05+05 33358586 53.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1850 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1850 05+05 33358595 59.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2000 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2000 05+05 33358622 91.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2200 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2200 05+05 33358665 67.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 430 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-430 05+05 33357852 37.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 460 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-460 05+05 33357886 37.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 610 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-610 05+05 33358035 39.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 690 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-690 05+05 33358114 42.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 720 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-720 05+05 33358141 42.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 730 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-730 05+05 33358157 42.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 740 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-740 05+05 33358166 43.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 800 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-800 05+05 33358227 48.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 810 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-810 05+05 33358236 43.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 840 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-840 05+05 33358263 44.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 980 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-980 05+05 33358403 46.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1450 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1450 05+05 33358516 51.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1950 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1950 05+05 33358613 60.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2150 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2150 05+05 33358656 63.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2400 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2400 05+05 33358701 70.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2850 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2850 05+05 33358796 76.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 440 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-440 05+05 33357861 37.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 490 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-490 05+05 33357913 37.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 510 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-510 05+05 33357931 38.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 560 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-560 05+05 33357983 38.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 750 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-750 05+05 33358175 43.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 880 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-880 05+05 33358306 44.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 900 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-900 05+05 33358324 45.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 950 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-950 05+05 33358376 45.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 1650 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1650 05+05 33358552 56.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2300 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2300 05+05 33358683 69.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2450 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2450 05+05 33358717 71.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2500 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2500 05+05 33358726 71.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2750 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2750 05+05 33358771 75.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2800 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2800 05+05 33358787 76.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 2900 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2900 05+05 33358805 77.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 410 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-410 05+05 33357834 35.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 480 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-480 05+05 33357904 37.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 710 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-710 05+05 33358132 42.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 920 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-920 05+05 33358342 45.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 940 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-940 05+05 33358367 45.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 970 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-970 05+05 33358394 46.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 3000 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-3000 05+05 33358823 73.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 420 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-420 05+05 33357843 35.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 580 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-580 05+05 33358001 39.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 600 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-600 05+05 33358026 31.99 SGD
Shipped after 2018-06-25
For general hydraulic piping 7.0 Hose/400 680 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-680 05+05 33358105 40.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 780 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-780 05+05 33358202 43.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 790 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-790 05+05 33358211 43.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 830 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-830 05+05 33358254 44.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 870 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-870 05+05 33358297 44.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 910 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-910 05+05 33358333 45.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 660 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-660 05+05 33358087 40.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 760 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-760 05+05 33358184 43.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 850 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-850 05+05 33358272 44.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 860 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-860 05+05 33358281 44.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 570 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-570 05+05 33357992 38.99 SGD
Shipped after 2018-06-29
For general hydraulic piping 7.0 Hose/400 670 14.0 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-670 05+05 33358096 40.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Hydraulic equipment
5
From Japan
On 2017-04-04 21:02:28
The price was also cheap and easy to install, after all it was durable.
This review is about item#33358561.
Maintenance of own machine
4
From Japan
On 2016-07-20 21:47:48
The item is more satisfied, but I am dissatisfied that the delivery date is later.
This review is about item#33358227.
Hydraulic engine wood splitting machine piping
5
From Japan
On 2016-01-14 17:38:46
There is no problem in use I tried using it because the price is cheap.
This review is about item#33358464.
Take off the hydraulic pressure of the tractor, move up and down the earth clipper
3
From Japan
On 2013-01-21 07:43:08
Satisfaction is above the price.
This review is about item#33358622.
For reconstruction of hydraulic circuit of Plastic Jack Injection Molding Machine
5
From Japan
On 2011-05-18 21:35:17
We are very satisfied with the choice of size, length and pressure resistance of the hose, or the type of fittings (fittings) freely and only one set can be purchased.
This review is about item#33357922.

Related Products