Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hose K-140-09, Double End Fitting 05 + Adapter

Caution
In cases where the hose is a straight line, the length up until the tip of the double ended fitting (coupling) is l. The length is not included during adapter assembly.
Purpose
For general hydraulic piping
Screw Inner Caliber (mm)
7.0
Dimension HEX(mm)
22
Mass (g/m)
Hose/400
Hose Outer Diameter (mm)
17.5
Maximum Dynamic Pressure (MPa)
20.5
Reinforcing Layer
1W
Minimum Burst Pressure (MPa)
68.6
Screw T
G3/8
Dimensions I (mm)
31
Hose Inside-Diameter (phi mm)
9.5
Name
9
Dimensions C (mm)
10.5
Minimum Bending Radius (mm)
115
Maximum Working Pressure (MPa)
14.0
Dimensions L (mm)
65
...see all>
Product Options
ADD TO CART
Type Available Atmosphere Temperature (degree c) Fluid Temperature Range (Degree c) Total Length l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Available Atmosphere Temperature (degree c) Fluid Temperature Range (Degree c) Total Length l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type K (high pressure) -40 to +70 -40 to +100 1000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1000 05+05 15+15 33360442 40.99 SGD
Shipped after 2018-01-29
Type K (high pressure) -40 to +70 -40 to +100 1050 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1050 05+05 15+15 33360451 40.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1150 05+05 15+15 33360476 42.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1200 05+05 15+15 33360485 42.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1250 05+05 15+15 33360494 43.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1350 05+05 15+15 33360512 45.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1400 05+05 15+15 33360521 45.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1450 05+05 15+15 33360537 46.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1600 05+05 15+15 33360564 48.99 SGD
Shipped after 2018-01-29
Type K (high pressure) -40 to +70 -40 to +100 1650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1650 05+05 15+15 33360573 49.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1700 05+05 15+15 33360582 49.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1750 05+05 15+15 33360591 50.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1800 05+05 15+15 33360607 51.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1850 05+05 15+15 33360616 52.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1900 05+05 15+15 33360625 52.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1950 05+05 15+15 33360634 53.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2100 05+05 15+15 33360661 56.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2150 05+05 15+15 33360677 57.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2200 05+05 15+15 33360686 57.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2350 05+05 15+15 33360713 59.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2400 05+05 15+15 33360722 60.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2450 05+05 15+15 33360731 61.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2500 05+05 15+15 33360747 61.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2550 05+05 15+15 33360756 62.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2600 05+05 15+15 33360765 63.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2650 05+05 15+15 33360774 63.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2700 05+05 15+15 33360783 64.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2800 05+05 15+15 33360801 66.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2850 05+05 15+15 33360817 66.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2950 05+05 15+15 33360835 67.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 3000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-3000 05+05 15+15 33360844 68.99 SGD
Shipped after 2018-01-29
Type K (high pressure) -40 to +70 -40 to +100 400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-400 05+05 15+15 33359846 31.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 410 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-410 05+05 15+15 33359855 31.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 420 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-420 05+05 15+15 33359864 31.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 430 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-430 05+05 15+15 33359873 31.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 440 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-440 05+05 15+15 33359882 31.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-450 05+05 15+15 33359891 32.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 460 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-460 05+05 15+15 33359907 32.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 470 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-470 05+05 15+15 33359916 32.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 480 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-480 05+05 15+15 33359925 32.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 510 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-510 05+05 15+15 33359952 32.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 530 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-530 05+05 15+15 33359977 33.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 540 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-540 05+05 15+15 33359986 33.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-550 05+05 15+15 33359995 33.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 560 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-560 05+05 15+15 33360004 33.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 570 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-570 05+05 15+15 33360013 33.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 580 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-580 05+05 15+15 33360022 34.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 590 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-590 05+05 15+15 33360031 34.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 610 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-610 05+05 15+15 33360056 34.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 620 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-620 05+05 15+15 33360065 34.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 630 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-630 05+05 15+15 33360074 34.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 640 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-640 05+05 15+15 33360083 34.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 650 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-650 05+05 15+15 33360092 34.99 SGD
Shipped after 2018-01-29
Type K (high pressure) -40 to +70 -40 to +100 660 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-660 05+05 15+15 33360101 35.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 670 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-670 05+05 15+15 33360117 35.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 680 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-680 05+05 15+15 33360126 35.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 690 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-690 05+05 15+15 33360135 35.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-700 05+05 15+15 33360144 35.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 710 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-710 05+05 15+15 33360153 35.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 730 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-730 05+05 15+15 33360171 36.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-750 05+05 15+15 33360196 36.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 770 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-770 05+05 15+15 33360214 36.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 780 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-780 05+05 15+15 33360223 36.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 820 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-820 05+05 15+15 33360266 37.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 840 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-840 05+05 15+15 33360284 37.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 860 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-860 05+05 15+15 33360302 38.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 870 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-870 05+05 15+15 33360311 38.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 880 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-880 05+05 15+15 33360327 38.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 890 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-890 05+05 15+15 33360336 38.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 920 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-920 05+05 15+15 33360363 39.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 930 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-930 05+05 15+15 33360372 39.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 940 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-940 05+05 15+15 33360381 39.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 960 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-960 05+05 15+15 33360406 39.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 980 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-980 05+05 15+15 33360424 39.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1100 05+05 15+15 33360467 41.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1300 05+05 15+15 33360503 44.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 1500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1500 05+05 15+15 33360546 47.99 SGD
Shipped after 2018-01-29
Type K (high pressure) -40 to +70 -40 to +100 1550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-1550 05+05 15+15 33360555 47.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2000 05+05 15+15 33360643 54.99 SGD
Shipped after 2018-01-29
Type K (high pressure) -40 to +70 -40 to +100 2050 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2050 05+05 15+15 33360652 55.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2250 05+05 15+15 33360695 58.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2300 05+05 15+15 33360704 59.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2750 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2750 05+05 15+15 33360792 65.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 2900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-2900 05+05 15+15 33360826 67.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 490 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-490 05+05 15+15 33359934 32.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 520 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-520 05+05 15+15 33359961 33.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-600 05+05 15+15 33360047 34.99 SGD
Shipped after 2018-01-29
Type K (high pressure) -40 to +70 -40 to +100 720 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-720 05+05 15+15 33360162 36.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 740 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-740 05+05 15+15 33360187 36.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 760 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-760 05+05 15+15 33360205 36.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 790 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-790 05+05 15+15 33360232 36.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-800 05+05 15+15 33360241 37.99 SGD
Shipped after 2018-01-29
Type K (high pressure) -40 to +70 -40 to +100 810 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-810 05+05 15+15 33360257 37.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 830 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-830 05+05 15+15 33360275 37.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 850 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-850 05+05 15+15 33360293 37.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-900 05+05 15+15 33360345 38.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 910 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-910 05+05 15+15 33360354 38.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 950 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-950 05+05 15+15 33360397 39.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 970 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-970 05+05 15+15 33360415 39.99 SGD
Shipped after 2018-01-26
Type K (high pressure) -40 to +70 -40 to +100 990 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-990 05+05 15+15 33360433 40.99 SGD
Shipped after 2018-01-26
K type (for high voltage) -40 - +70 -40 - +100 500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-09-500 05+05 15+15 33359943 32.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products