Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hoses K-140-12 Double Ended Fitting 05

Purpose
For general hydraulic piping
...see all
Product Options
ADD TO CART
Type Minimum Burst Pressure (MPa) Name Total Length l (mm) Screw Inner Caliber (mm) Screw T Dimension HEX(mm) Hose Inside-Diameter (phi mm) Mass (g/m) Hose Outer Diameter (mm) Dimensions C (mm) Available Atmosphere Temperature (degree c) Minimum Bending Radius (mm) Fluid Temperature Range (Degree c) Maximum Working Pressure (MPa) Maximum Dynamic Pressure (MPa) Dimensions L (mm) Reinforcing Layer Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Minimum Burst Pressure (MPa) Name Total Length l (mm) Screw Inner Caliber (mm) Screw T Dimension HEX(mm) Hose Inside-Diameter (phi mm) Mass (g/m) Hose Outer Diameter (mm) Dimensions C (mm) Available Atmosphere Temperature (degree c) Minimum Bending Radius (mm) Fluid Temperature Range (Degree c) Maximum Working Pressure (MPa) Maximum Dynamic Pressure (MPa) Dimensions L (mm) Reinforcing Layer Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TypeK(highpressure) 68.6 12 550 10 G1/2 27 12.7 Hose / 510 20.7 11.5 -40 to +70 160 -40 to +100 14 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-550 05+05 33362016 55.35 SGD
Shipped after 2017-05-08
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1000 05+05 33362463 66.51 SGD
In stock
TypeK(highpressure) 68.6 12 600 10 G1/2 27 12.7 Hose / 510 20.7 11.5 -40 to +70 160 -40 to +100 14 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-600 05+05 33362061 56.27 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1600 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1600 05+05 33362585 75.60 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1650 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1650 05+05 33362594 76.52 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 470 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-470 05+05 33361937 54.76 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 500 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-500 05+05 33361964 55.20 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 510 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-510 05+05 33361973 55.36 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 520 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-520 05+05 33361982 55.52 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 540 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-540 05+05 33362007 56.39 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 610 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-610 05+05 33362077 57.61 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 630 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-630 05+05 33362095 58.07 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 850 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-850 05+05 33362314 61.55 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 880 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-880 05+05 33362341 62.17 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 980 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-980 05+05 33362445 63.84 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1100 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1100 05+05 33362481 65.66 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1350 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1350 05+05 33362533 69.93 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1750 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1750 05+05 33362612 78.19 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2100 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2100 05+05 33362682 83.81 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2500 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2500 05+05 33362761 90.65 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2850 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2850 05+05 33362831 96.28 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 410 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-410 05+05 33361876 53.86 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 580 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-580 05+05 33362043 57.15 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 740 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-740 05+05 33362201 59.73 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 750 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-750 05+05 33362217 59.89 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 760 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-760 05+05 33362226 60.20 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 790 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-790 05+05 33362253 60.65 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 830 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-830 05+05 33362296 61.26 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 960 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-960 05+05 33362427 63.53 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1800 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1800 05+05 33362621 78.95 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1850 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1850 05+05 33362637 79.72 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1900 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1900 05+05 33362646 80.61 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2000 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2000 05+05 33362664 83.25 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2750 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2750 05+05 33362813 94.76 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 440 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-440 05+05 33361903 54.30 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 450 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-450 05+05 33361912 54.46 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 460 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-460 05+05 33361921 54.60 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 480 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-480 05+05 33361946 54.91 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 590 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-590 05+05 33362052 57.30 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 620 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-620 05+05 33362086 57.76 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 650 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-650 05+05 33362113 58.36 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 730 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-730 05+05 33362192 59.59 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 900 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-900 05+05 33362366 62.47 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1150 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1150 05+05 33362497 66.72 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1200 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1200 05+05 33362506 67.48 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1450 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1450 05+05 33362551 71.59 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2050 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2050 05+05 33362673 83.07 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2200 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2200 05+05 33362707 85.65 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2600 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2600 05+05 33362786 92.18 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2950 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2950 05+05 33362856 98.09 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 420 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-420 05+05 33361885 54.00 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 430 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-430 05+05 33361894 54.15 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 670 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-670 05+05 33362131 58.67 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 720 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-720 05+05 33362183 59.43 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 780 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-780 05+05 33362244 60.50 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 820 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-820 05+05 33362287 61.10 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1050 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1050 05+05 33362472 64.90 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1700 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1700 05+05 33362603 77.29 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1950 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1950 05+05 33362655 81.53 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 530 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-530 05+05 33361991 55.67 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 640 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-640 05+05 33362104 58.22 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 660 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-660 05+05 33362122 58.52 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 680 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-680 05+05 33362147 58.83 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 690 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-690 05+05 33362156 58.97 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 700 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-700 05+05 33362165 59.12 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 770 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-770 05+05 33362235 60.34 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 810 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-810 05+05 33362271 60.95 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 890 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-890 05+05 33362357 62.32 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 950 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-950 05+05 33362411 63.23 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1250 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1250 05+05 33362515 68.25 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1300 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1300 05+05 33362524 69.01 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1500 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1500 05+05 33362567 73.93 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1550 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1550 05+05 33362576 74.85 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2250 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2250 05+05 33362716 86.39 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2300 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2300 05+05 33362725 87.15 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2350 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2350 05+05 33362734 88.08 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2650 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2650 05+05 33362795 93.08 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2900 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2900 05+05 33362847 97.36 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 800 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-800 05+05 33362262 60.80 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 840 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-840 05+05 33362305 61.41 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 930 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-930 05+05 33362393 62.93 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 940 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-940 05+05 33362402 63.08 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 970 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-970 05+05 33362436 63.69 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 990 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-990 05+05 33362454 64.00 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2150 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2150 05+05 33362691 84.88 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2400 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2400 05+05 33362743 88.97 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2450 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2450 05+05 33362752 89.74 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2550 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2550 05+05 33362777 91.43 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2700 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2700 05+05 33362804 94.01 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 400 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-400 05+05 33361867 53.70 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 490 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-490 05+05 33361955 55.06 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 560 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-560 05+05 33362025 56.70 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 570 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-570 05+05 33362034 57.01 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 710 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-710 05+05 33362174 59.27 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 860 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-860 05+05 33362323 61.70 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 870 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-870 05+05 33362332 61.86 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 910 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-910 05+05 33362375 62.63 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 920 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-920 05+05 33362384 62.77 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 1400 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-1400 05+05 33362542 70.83 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 2800 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-2800 05+05 33362822 95.51 SGD
Shipped after 2017-05-08
Type K (high pressure) 68.6 - 3000 10.0 G1/2 27 12.7 Hose/510 20.7 11.5 -40 to +70 160 -40 to +100 14.0 20.5 70 1W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-140-12-3000 05+05 33362865 97.59 SGD
Shipped after 2017-05-08
ADD TO CART

Related Products