Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hoses K-210-06 Double Ended Fitting 04

5.00 (2)
Purpose
For general hydraulic piping
...see all>
Product Options
ADD TO CART
Total Length l (mm) Screw Inner Caliber (mm) Screw T Dimension HEX(mm) Hose Inside-Diameter (phi mm) Mass (g/m) Name Hose Outer Diameter (mm) Available Atmosphere Temperature (degree c) Dimensions C (mm) Fluid Temperature Range (Degree c) Minimum Bending Radius (mm) Maximum Dynamic Pressure (MPa) Maximum Working Pressure (MPa) Reinforcing Layer Dimensions L (mm) Minimum Burst Pressure (MPa) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Length l (mm) Screw Inner Caliber (mm) Screw T Dimension HEX(mm) Hose Inside-Diameter (phi mm) Mass (g/m) Name Hose Outer Diameter (mm) Available Atmosphere Temperature (degree c) Dimensions C (mm) Fluid Temperature Range (Degree c) Minimum Bending Radius (mm) Maximum Dynamic Pressure (MPa) Maximum Working Pressure (MPa) Reinforcing Layer Dimensions L (mm) Minimum Burst Pressure (MPa) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 4 G1/4 19 6.3 Hose / 260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 TypeK(highpressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-500 04+04 33372272 24.99 SGD
In stock
- - - - - - - - - - - - - - - - - -   1PC 1 K-210-06-1900 04+04 33372954 46.99 SGD
In stock
2300 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2300 04+04 33373033 65.99 SGD
Shipped after 2018-01-23
2650 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2650 04+04 33373103 69.99 SGD
Shipped after 2018-01-23
400 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-400 04+04 33372175 36.99 SGD
Shipped after 2018-01-23
410 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-410 04+04 33372184 36.99 SGD
Shipped after 2018-01-23
450 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-450 04+04 33372227 36.99 SGD
Shipped after 2018-01-23
460 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-460 04+04 33372236 37.99 SGD
Shipped after 2018-01-23
570 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-570 04+04 33372342 36.99 SGD
Shipped after 2018-01-23
640 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-640 04+04 33372412 37.99 SGD
Shipped after 2018-01-23
650 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-650 04+04 33372421 109.99 SGD
Shipped after 2018-01-23
660 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-660 04+04 33372437 38.99 SGD
Shipped after 2018-01-23
670 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-670 04+04 33372446 38.99 SGD
Shipped after 2018-01-23
680 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-680 04+04 33372455 38.99 SGD
Shipped after 2018-01-23
840 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-840 04+04 33372613 42.99 SGD
Shipped after 2018-01-23
910 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-910 04+04 33372683 43.99 SGD
Shipped after 2018-01-23
2450 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2450 04+04 33373067 67.99 SGD
Shipped after 2018-01-23
2700 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2700 04+04 33373112 70.99 SGD
Shipped after 2018-01-23
2750 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2750 04+04 33373121 70.99 SGD
Shipped after 2018-01-23
730 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-730 04+04 33372507 39.99 SGD
Shipped after 2018-01-23
850 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-850 04+04 33372622 42.99 SGD
Shipped after 2018-01-23
980 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-980 04+04 33372753 44.99 SGD
Shipped after 2018-01-23
1600 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1600 04+04 33372893 52.99 SGD
Shipped after 2018-01-23
1650 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1650 04+04 33372902 53.99 SGD
Shipped after 2018-01-23
1800 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1800 04+04 33372936 55.99 SGD
Shipped after 2018-01-23
2200 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2200 04+04 33373015 64.99 SGD
Shipped after 2018-01-23
520 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-520 04+04 33372297 37.99 SGD
Shipped after 2018-01-23
600 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-600 04+04 33372376 37.99 SGD
Shipped after 2018-01-23
620 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-620 04+04 33372394 37.99 SGD
Shipped after 2018-01-23
760 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-760 04+04 33372534 41.99 SGD
Shipped after 2018-01-23
770 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-770 04+04 33372543 41.99 SGD
Shipped after 2018-01-23
860 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-860 04+04 33372631 42.99 SGD
Shipped after 2018-01-23
870 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-870 04+04 33372647 42.99 SGD
Shipped after 2018-01-23
880 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-880 04+04 33372656 42.99 SGD
Shipped after 2018-01-23
2600 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2600 04+04 33373094 68.99 SGD
Shipped after 2018-01-23
430 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-430 04+04 33372202 36.99 SGD
Shipped after 2018-01-23
470 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-470 04+04 33372245 37.99 SGD
Shipped after 2018-01-23
540 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-540 04+04 33372315 36.99 SGD
Shipped after 2018-01-23
820 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-820 04+04 33372595 42.99 SGD
Shipped after 2018-01-23
830 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-830 04+04 33372604 42.99 SGD
Shipped after 2018-01-23
920 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-920 04+04 33372692 43.99 SGD
Shipped after 2018-01-23
940 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-940 04+04 33372717 43.99 SGD
Shipped after 2018-01-23
2050 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2050 04+04 33372981 61.99 SGD
Shipped after 2018-01-23
2900 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2900 04+04 33373155 72.99 SGD
Shipped after 2018-01-23
2950 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2950 04+04 33373164 73.99 SGD
Shipped after 2018-01-23
490 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-490 04+04 33372263 37.99 SGD
Shipped after 2018-01-23
510 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-510 04+04 33372281 37.99 SGD
Shipped after 2018-01-23
800 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-800 04+04 33372577 41.99 SGD
Shipped after 2018-01-23
810 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-810 04+04 33372586 41.99 SGD
Shipped after 2018-01-23
970 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-970 04+04 33372744 44.99 SGD
Shipped after 2018-01-23
990 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-990 04+04 33372762 44.99 SGD
Shipped after 2018-01-23
1850 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1850 04+04 33372945 59.99 SGD
Shipped after 2018-01-23
2100 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2100 04+04 33372997 62.99 SGD
Shipped after 2018-01-23
2250 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2250 04+04 33373024 64.99 SGD
Shipped after 2018-01-23
2400 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2400 04+04 33373051 66.99 SGD
Shipped after 2018-01-23
2550 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2550 04+04 33373085 68.99 SGD
Shipped after 2018-01-23
610 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-610 04+04 33372385 37.99 SGD
Shipped after 2018-01-23
700 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-700 04+04 33372473 32.99 SGD
Shipped after 2018-01-23
2150 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2150 04+04 33373006 63.99 SGD
Shipped after 2018-01-23
2350 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2350 04+04 33373042 66.99 SGD
Shipped after 2018-01-23
3000 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-3000 04+04 33373173 74.99 SGD
Shipped after 2018-01-23
420 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-420 04+04 33372193 36.99 SGD
Shipped after 2018-01-23
530 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-530 04+04 33372306 38.99 SGD
Shipped after 2018-01-23
550 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-550 04+04 33372324 36.99 SGD
Shipped after 2018-01-23
560 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-560 04+04 33372333 36.99 SGD
Shipped after 2018-01-23
580 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-580 04+04 33372351 36.99 SGD
Shipped after 2018-01-23
590 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-590 04+04 33372367 37.99 SGD
Shipped after 2018-01-23
630 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-630 04+04 33372403 37.99 SGD
Shipped after 2018-01-23
780 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-780 04+04 33372552 41.99 SGD
Shipped after 2018-01-23
1350 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1350 04+04 33372841 49.99 SGD
Shipped after 2018-01-23
1500 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1500 04+04 33372875 42.99 SGD
Shipped after 2018-01-23
1150 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1150 04+04 33372805 44.99 SGD
Shipped after 2018-01-23
1000 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1000 04+04 33372771 34.99 SGD
Shipped after 2018-01-23
1100 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1100 04+04 33372796 43.99 SGD
Shipped after 2018-01-23
1200 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1200 04+04 33372814 44.99 SGD
Shipped after 2018-01-23
1250 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1250 04+04 33372823 45.99 SGD
Shipped after 2018-01-23
1300 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1300 04+04 33372832 46.99 SGD
Shipped after 2018-01-23
1700 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1700 04+04 33372911 54.99 SGD
Shipped after 2018-01-23
1050 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1050 04+04 33372787 42.99 SGD
Shipped after 2018-01-23
1750 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1750 04+04 33372927 54.99 SGD
Shipped after 2018-01-23
1400 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1400 04+04 33372857 50.99 SGD
Shipped after 2018-01-23
1550 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1550 04+04 33372884 52.99 SGD
Shipped after 2018-01-23
1450 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1450 04+04 33372866 50.99 SGD
Shipped after 2018-01-23
1950 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1950 04+04 33372963 60.99 SGD
Shipped after 2018-01-23
2000 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2000 04+04 33372972 87.99 SGD
Shipped after 2018-01-23
2500 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2500 04+04 33373076 68.99 SGD
Shipped after 2018-01-23
2800 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2800 04+04 33373137 71.99 SGD
Shipped after 2018-01-23
2850 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-2850 04+04 33373146 72.99 SGD
Shipped after 2018-01-23
440 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-440 04+04 33372211 36.99 SGD
Shipped after 2018-01-23
480 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-480 04+04 33372254 37.99 SGD
Shipped after 2018-01-23
690 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-690 04+04 33372464 38.99 SGD
Shipped after 2018-01-23
710 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-710 04+04 33372482 38.99 SGD
Shipped after 2018-01-23
720 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-720 04+04 33372491 38.99 SGD
Shipped after 2018-01-23
740 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-740 04+04 33372516 41.99 SGD
Shipped after 2018-01-23
750 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-750 04+04 33372525 41.99 SGD
Shipped after 2018-01-23
790 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-790 04+04 33372561 41.99 SGD
Shipped after 2018-01-23
890 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-890 04+04 33372665 43.99 SGD
Shipped after 2018-01-23
900 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-900 04+04 33372674 43.99 SGD
Shipped after 2018-01-23
930 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-930 04+04 33372701 43.99 SGD
Shipped after 2018-01-23
950 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-950 04+04 33372726 43.99 SGD
Shipped after 2018-01-23
960 4.0 G1/4 19 6.3 Hose/260 6 13.3 -40 to +70 5.5 -40 to +100 100 30.9 20.5 1W 60 103 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-960 04+04 33372735 44.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hydraulic hose of snowplow machine
5
From Japan
On 2015-10-20 21:32:03
It took a while to arrive, but it is a convincing finish. I will also order next time.
This review is about item#33372674.
Internal piping of small heavy machine wood grapple
5
From Japan
On 2013-02-06 13:04:28
There is a tire shop nearby where a hydraulic hose can be processed, but it will be pulled out of the caulking part shortly after changing, because this hose is firmly processed, it can be used until the hose is punctured. Because we are always preparing a spare, work is safe without stopping for a long time.
This review is about item#33372656.

Related Products