Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hose K-210-06

Screw Inner Caliber (mm)
4.0
Dimension HEX(mm)
19
Hose Outer Diameter (mm)
13.3
Available Atmosphere Temperature (degree c)
-40-+70
Fluid Temperature Range (Degree c)
-40-+100
Maximum Dynamic Pressure (MPa)
30.9
Reinforcing Layer
1W
Minimum Burst Pressure (MPa)
103
Screw T
G1/4
Dimensions I (mm)
28
Hose Inside-Diameter (phi mm)
6.3
Name
6
Dimensions C (mm)
8.5
Minimum Bending Radius (mm)
100
Maximum Working Pressure (MPa)
20.5
Dimensions L (mm)
60
...see all>
Product Options
ADD TO CART
Purpose Mass (g/m) Total Length l (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Mass (g/m) Total Length l (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For general hydraulic piping Hose / 260 1000 K type (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-06-1000 05Plus05 15Plus15 33375806 35.99 SGD
Shipped after 2018-02-26
- - 1500 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-210-06-1500 05+05 15+15 33375903 43.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products