Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hose K-210-09

5.00 (1)
Purpose
For general hydraulic piping
Dimension HEX(mm)
22
Hose Outer Diameter (mm)
19.1
Available Atmosphere Temperature (degree c)
-40 to +70
Fluid Temperature Range (Degree c)
-40 to +100
Maximum Dynamic Pressure (MPa)
30.9
Reinforcing Layer
2W
Minimum Burst Pressure (MPa)
103
Screw T
G3/8
Hose Inside-Diameter (phi mm)
9.5
Name
9
Dimensions C (mm)
10.5
Minimum Bending Radius (mm)
130
Maximum Working Pressure (MPa)
20.5
Dimensions L (mm)
65
...see all>
Product Options
ADD TO CART
Screw Inner Caliber (mm) Mass (g/m) Total Length l (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Inner Caliber (mm) Mass (g/m) Total Length l (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.0 Hose/615 1000 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1000 05+05 33377827 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1050 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1050 05+05 33377836 44.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1400 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1400 05+05 33377906 51.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1450 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1450 05+05 33377915 52.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1500 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1500 05+05 33377924 53.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1600 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1600 05+05 33377942 55.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2450 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2450 05+05 33378116 71.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2600 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2600 05+05 33378143 75.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 430 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-430 05+05 33377251 33.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 560 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-560 05+05 33377382 35.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 610 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-610 05+05 33377434 36.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 670 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-670 05+05 33377495 37.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 730 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-730 05+05 33377556 38.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1200 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1200 05+05 33377863 48.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2300 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2300 05+05 33378082 68.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2650 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2650 05+05 33378152 75.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2750 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2750 05+05 33378177 77.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2800 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2800 05+05 33378186 78.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2900 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2900 05+05 33378204 80.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 460 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-460 05+05 33377285 33.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 490 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-490 05+05 33377312 34.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 520 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-520 05+05 33377346 34.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 630 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-630 05+05 33377452 36.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 640 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-640 05+05 33377461 37.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 690 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-690 05+05 33377513 38.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 820 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-820 05+05 33377644 40.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 850 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-850 05+05 33377671 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 930 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-930 05+05 33377757 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1250 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1250 05+05 33377872 49.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1350 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1350 05+05 33377897 50.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1800 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1800 05+05 33377985 59.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2200 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2200 05+05 33378064 66.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2250 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2250 05+05 33378073 67.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 420 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-420 05+05 33377242 32.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 700 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-700 05+05 33377522 38.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 890 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-890 05+05 33377714 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1300 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1300 05+05 33377881 49.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2000 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2000 05+05 33378021 64.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2050 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2050 05+05 33378037 63.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2350 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2350 05+05 33378091 69.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 400 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-400 05+05 33377224 29.99 SGD
In stock
7.0 Hose/615 440 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-440 05+05 33377267 33.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 450 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-450 05+05 33377276 33.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 470 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-470 05+05 33377294 33.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 650 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-650 05+05 33377477 37.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 660 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-660 05+05 33377486 37.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 780 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-780 05+05 33377601 39.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 790 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-790 05+05 33377617 40.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 830 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-830 05+05 33377653 40.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 880 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-880 05+05 33377705 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 900 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-900 05+05 33377723 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 910 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-910 05+05 33377732 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 920 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-920 05+05 33377741 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1100 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1100 05+05 33377845 45.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1550 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1550 05+05 33377933 54.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1650 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1650 05+05 33377951 56.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1900 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1900 05+05 33378003 61.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1950 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1950 05+05 33378012 62.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2500 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2500 05+05 33378125 72.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2950 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2950 05+05 33378213 81.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 410 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-410 05+05 33377233 32.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 480 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-480 05+05 33377303 34.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 500 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-500 05+05 33377321 34.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 530 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-530 05+05 33377355 35.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 550 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-550 05+05 33377373 35.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 720 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-720 05+05 33377547 38.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 760 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-760 05+05 33377583 39.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 770 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-770 05+05 33377592 39.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2400 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2400 05+05 33378107 70.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2550 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2550 05+05 33378134 72.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 510 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-510 05+05 33377337 34.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 540 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-540 05+05 33377364 35.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 570 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-570 05+05 33377391 35.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 590 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-590 05+05 33377416 36.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 600 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-600 05+05 33377425 36.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 620 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-620 05+05 33377443 36.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 680 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-680 05+05 33377504 37.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 710 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-710 05+05 33377531 38.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 810 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-810 05+05 33377635 40.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 840 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-840 05+05 33377662 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1700 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1700 05+05 33377967 57.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1750 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1750 05+05 33377976 58.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2100 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2100 05+05 33378046 64.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2150 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2150 05+05 33378055 65.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2700 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2700 05+05 33378161 76.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 740 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-740 05+05 33377565 38.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 940 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-940 05+05 33377766 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 950 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-950 05+05 33377775 42.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 970 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-970 05+05 33377793 43.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 980 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-980 05+05 33377802 43.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1150 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1150 05+05 33377854 47.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 1850 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1850 05+05 33377994 60.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 2850 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2850 05+05 33378195 79.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 3000 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-3000 05+05 33378222 85.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 580 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-580 05+05 33377407 35.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 750 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-750 05+05 33377574 39.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 860 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-860 05+05 33377687 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 870 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-870 05+05 33377696 41.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 960 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-960 05+05 33377784 43.99 SGD
Shipped after 2018-04-27
7.0 Hose/615 990 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-990 05+05 33377811 43.99 SGD
Shipped after 2018-04-27
7 Hose / 615 800 TypeK(highpressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-800 05+05 33377626 38.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for repair of hydraulic hose of working machine of agricultural tractor.
5
From Japan
On 2014-04-08 10:17:11
I was worried that the price is one digit different, but it is comparable to those of major manufacturers. It is cheap and finished, so customers are pleased.
This review is about item#33378177.

Related Products