Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hose K-210-09

5.00 (1)
Purpose
For general hydraulic piping
Dimension HEX(mm)
22
Hose Outer Diameter (mm)
19.1
Available Atmosphere Temperature (degree c)
-40 to +70
Fluid Temperature Range (Degree c)
-40 to +100
Maximum Dynamic Pressure (MPa)
30.9
Reinforcing Layer
2W
Minimum Burst Pressure (MPa)
103
Screw T
G3/8
Dimensions I (mm)
31
Hose Inside-Diameter (phi mm)
9.5
Name
9
Dimensions C (mm)
6.5
Minimum Bending Radius (mm)
130
Maximum Working Pressure (MPa)
20.5
Dimensions L (mm)
65
...see all>
Product Options
ADD TO CART
Mass (g/m) Total Length l (mm) Type Screw Inner Caliber (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Total Length l (mm) Type Screw Inner Caliber (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose / 615 500 TypeK(highpressure) 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-500 04+04 16+16 33378335 34.99 SGD
Shipped after 2018-05-30
Hose/615 2350 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2350 04+04 16+16 33379105 77.99 SGD
Shipped after 2018-05-30
Hose/615 3000 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-3000 04+04 16+16 33379236 87.99 SGD
Shipped after 2018-05-30
Hose/615 440 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-440 04+04 16+16 33378274 39.99 SGD
Shipped after 2018-05-30
Hose/615 670 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-670 04+04 16+16 33378502 45.99 SGD
Shipped after 2018-05-30
Hose/615 700 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-700 04+04 16+16 33378536 39.99 SGD
Shipped after 2018-05-30
Hose/615 750 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-750 04+04 16+16 33378581 46.99 SGD
Shipped after 2018-05-30
Hose/615 850 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-850 04+04 16+16 33378685 48.99 SGD
Shipped after 2018-05-30
Hose/615 1300 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1300 04+04 16+16 33378895 59.99 SGD
Shipped after 2018-05-30
Hose/615 1800 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1800 04+04 16+16 33378992 67.99 SGD
Shipped after 2018-05-30
Hose/615 1850 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1850 04+04 16+16 33379001 68.99 SGD
Shipped after 2018-05-30
Hose/615 2400 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2400 04+04 16+16 33379114 78.99 SGD
Shipped after 2018-05-30
Hose/615 2850 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2850 04+04 16+16 33379202 87.99 SGD
Shipped after 2018-05-30
Hose/615 400 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-400 04+04 16+16 33378231 37.99 SGD
Shipped after 2018-05-30
Hose/615 460 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-460 04+04 16+16 33378292 39.99 SGD
Shipped after 2018-05-30
Hose/615 520 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-520 04+04 16+16 33378353 41.99 SGD
Shipped after 2018-05-30
Hose/615 540 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-540 04+04 16+16 33378371 41.99 SGD
Shipped after 2018-05-30
Hose/615 680 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-680 04+04 16+16 33378511 45.99 SGD
Shipped after 2018-05-30
Hose/615 710 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-710 04+04 16+16 33378545 46.99 SGD
Shipped after 2018-05-30
Hose/615 810 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-810 04+04 16+16 33378642 47.99 SGD
Shipped after 2018-05-30
Hose/615 860 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-860 04+04 16+16 33378694 48.99 SGD
Shipped after 2018-05-30
Hose/615 870 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-870 04+04 16+16 33378703 49.99 SGD
Shipped after 2018-05-30
Hose/615 890 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-890 04+04 16+16 33378721 49.99 SGD
Shipped after 2018-05-30
Hose/615 900 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-900 04+04 16+16 33378737 49.99 SGD
Shipped after 2018-05-30
Hose/615 990 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-990 04+04 16+16 33378825 51.99 SGD
Shipped after 2018-05-30
Hose/615 1050 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1050 04+04 16+16 33378843 54.99 SGD
Shipped after 2018-05-30
Hose/615 1100 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1100 04+04 16+16 33378852 55.99 SGD
Shipped after 2018-05-30
Hose/615 1150 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1150 04+04 16+16 33378861 56.99 SGD
Shipped after 2018-05-30
Hose/615 1250 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1250 04+04 16+16 33378886 58.99 SGD
Shipped after 2018-05-30
Hose/615 1350 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1350 04+04 16+16 33378904 60.99 SGD
Shipped after 2018-05-30
Hose/615 1600 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1600 04+04 16+16 33378956 64.99 SGD
Shipped after 2018-05-30
Hose/615 1900 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1900 04+04 16+16 33379017 69.99 SGD
Shipped after 2018-05-30
Hose/615 2150 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2150 04+04 16+16 33379062 73.99 SGD
Shipped after 2018-05-30
Hose/615 2450 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2450 04+04 16+16 33379123 78.99 SGD
Shipped after 2018-05-30
Hose/615 2800 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2800 04+04 16+16 33379193 86.99 SGD
Shipped after 2018-05-30
Hose/615 610 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-610 04+04 16+16 33378441 42.99 SGD
Shipped after 2018-05-30
Hose/615 620 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-620 04+04 16+16 33378457 42.99 SGD
Shipped after 2018-05-30
Hose/615 640 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-640 04+04 16+16 33378475 43.99 SGD
Shipped after 2018-05-30
Hose/615 650 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-650 04+04 16+16 33378484 82.99 SGD
Shipped after 2018-05-30
Hose/615 790 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-790 04+04 16+16 33378624 47.99 SGD
Shipped after 2018-05-30
Hose/615 840 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-840 04+04 16+16 33378676 48.99 SGD
Shipped after 2018-05-30
Hose/615 920 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-920 04+04 16+16 33378755 49.99 SGD
Shipped after 2018-05-30
Hose/615 940 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-940 04+04 16+16 33378773 50.99 SGD
Shipped after 2018-05-30
Hose/615 1950 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1950 04+04 16+16 33379026 69.99 SGD
Shipped after 2018-05-30
Hose/615 2000 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2000 04+04 16+16 33379035 64.99 SGD
Shipped after 2018-05-30
Hose/615 2100 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2100 04+04 16+16 33379053 72.99 SGD
Shipped after 2018-05-30
Hose/615 2200 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2200 04+04 16+16 33379071 74.99 SGD
Shipped after 2018-05-30
Hose/615 2650 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2650 04+04 16+16 33379166 84.99 SGD
Shipped after 2018-05-30
Hose/615 2750 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2750 04+04 16+16 33379184 85.99 SGD
Shipped after 2018-05-30
Hose/615 410 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-410 04+04 16+16 33378247 39.99 SGD
Shipped after 2018-05-30
Hose/615 430 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-430 04+04 16+16 33378265 39.99 SGD
Shipped after 2018-05-30
Hose/615 450 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-450 04+04 16+16 33378283 39.99 SGD
Shipped after 2018-05-30
Hose/615 490 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-490 04+04 16+16 33378326 40.99 SGD
Shipped after 2018-05-30
Hose/615 730 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-730 04+04 16+16 33378563 46.99 SGD
Shipped after 2018-05-30
Hose/615 800 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-800 04+04 16+16 33378633 39.99 SGD
Shipped after 2018-05-30
Hose/615 950 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-950 04+04 16+16 33378782 50.99 SGD
Shipped after 2018-05-30
Hose/615 1400 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1400 04+04 16+16 33378913 60.99 SGD
Shipped after 2018-05-30
Hose/615 1650 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1650 04+04 16+16 33378965 64.99 SGD
Shipped after 2018-05-30
Hose/615 510 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-510 04+04 16+16 33378344 40.99 SGD
Shipped after 2018-05-30
Hose/615 530 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-530 04+04 16+16 33378362 41.99 SGD
Shipped after 2018-05-30
Hose/615 560 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-560 04+04 16+16 33378396 41.99 SGD
Shipped after 2018-05-30
Hose/615 600 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-600 04+04 16+16 33378432 39.99 SGD
Shipped after 2018-05-30
Hose/615 630 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-630 04+04 16+16 33378466 42.99 SGD
Shipped after 2018-05-30
Hose/615 720 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-720 04+04 16+16 33378554 46.99 SGD
Shipped after 2018-05-30
Hose/615 1450 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1450 04+04 16+16 33378922 61.99 SGD
Shipped after 2018-05-30
Hose/615 1500 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1500 04+04 16+16 33378931 56.99 SGD
Shipped after 2018-05-30
Hose/615 1550 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1550 04+04 16+16 33378947 63.99 SGD
Shipped after 2018-05-30
Hose/615 1750 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1750 04+04 16+16 33378983 66.99 SGD
Shipped after 2018-05-30
Hose/615 2300 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2300 04+04 16+16 33379096 76.99 SGD
Shipped after 2018-05-30
Hose/615 2550 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2550 04+04 16+16 33379141 82.99 SGD
Shipped after 2018-05-30
Hose/615 2600 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2600 04+04 16+16 33379157 83.99 SGD
Shipped after 2018-05-30
Hose/615 2950 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2950 04+04 16+16 33379227 89.99 SGD
Shipped after 2018-05-30
Hose/615 470 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-470 04+04 16+16 33378301 40.99 SGD
Shipped after 2018-05-30
Hose/615 1200 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1200 04+04 16+16 33378877 57.99 SGD
Shipped after 2018-05-30
Hose/615 1700 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1700 04+04 16+16 33378974 65.99 SGD
Shipped after 2018-05-30
Hose/615 2050 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2050 04+04 16+16 33379044 71.99 SGD
Shipped after 2018-05-30
Hose/615 2250 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2250 04+04 16+16 33379087 75.99 SGD
Shipped after 2018-05-30
Hose/615 420 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-420 04+04 16+16 33378256 39.99 SGD
Shipped after 2018-05-30
Hose/615 480 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-480 04+04 16+16 33378317 40.99 SGD
Shipped after 2018-05-30
Hose/615 550 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-550 04+04 16+16 33378387 41.99 SGD
Shipped after 2018-05-30
Hose/615 660 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-660 04+04 16+16 33378493 43.99 SGD
Shipped after 2018-05-30
Hose/615 740 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-740 04+04 16+16 33378572 46.99 SGD
Shipped after 2018-05-30
Hose/615 760 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-760 04+04 16+16 33378597 47.99 SGD
Shipped after 2018-05-30
Hose/615 780 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-780 04+04 16+16 33378615 47.99 SGD
Shipped after 2018-05-30
Hose/615 1000 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1000 04+04 16+16 33378834 45.99 SGD
Shipped after 2018-05-30
Hose/615 2500 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2500 04+04 16+16 33379132 81.99 SGD
Shipped after 2018-05-30
Hose/615 2700 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2700 04+04 16+16 33379175 85.99 SGD
Shipped after 2018-05-30
Hose/615 2900 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2900 04+04 16+16 33379211 88.99 SGD
Shipped after 2018-05-30
Hose/615 580 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-580 04+04 16+16 33378414 42.99 SGD
Shipped after 2018-05-30
Hose/615 590 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-590 04+04 16+16 33378423 42.99 SGD
Shipped after 2018-05-30
Hose/615 690 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-690 04+04 16+16 33378527 45.99 SGD
Shipped after 2018-05-30
Hose/615 820 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-820 04+04 16+16 33378651 48.99 SGD
Shipped after 2018-05-30
Hose/615 830 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-830 04+04 16+16 33378667 48.99 SGD
Shipped after 2018-05-30
Hose/615 910 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-910 04+04 16+16 33378746 49.99 SGD
Shipped after 2018-05-30
Hose/615 970 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-970 04+04 16+16 33378807 50.99 SGD
Shipped after 2018-05-30
Hose/615 980 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-980 04+04 16+16 33378816 50.99 SGD
Shipped after 2018-05-30
Hose/615 570 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-570 04+04 16+16 33378405 41.99 SGD
Shipped after 2018-05-30
Hose/615 770 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-770 04+04 16+16 33378606 47.99 SGD
Shipped after 2018-05-30
Hose/615 880 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-880 04+04 16+16 33378712 49.99 SGD
Shipped after 2018-05-30
Hose/615 930 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-930 04+04 16+16 33378764 50.99 SGD
Shipped after 2018-05-30
Hose/615 960 Type K (high pressure) 7.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-960 04+04 16+16 33378791 50.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
General Forestry Machinery.
5
From Japan
On 2014-08-18 15:11:40
It is satisfactory enough.
This review is about item#33378536.

Related Products