Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hose K-210-09

5.00 (2)
Caution
In cases where the hose is a straight line, the length up until the tip of the double ended fitting (coupling) is l. The length is not included during adapter assembly.
Purpose
For general hydraulic piping
Screw Inner Caliber (mm)
7.0
Dimension HEX(mm)
22
Mass (g/m)
Hose/615
Hose Outer Diameter (mm)
19.1
Maximum Dynamic Pressure (MPa)
30.9
Reinforcing Layer
2W
Minimum Burst Pressure (MPa)
103
Screw T
G3/8
Dimensions I (mm)
31
Hose Inside-Diameter (phi mm)
9.5
Name
9
Dimensions C (mm)
10.5
Minimum Bending Radius (mm)
130
Maximum Working Pressure (MPa)
20.5
Dimensions L (mm)
65
...see all>
Product Options
ADD TO CART
Available Atmosphere Temperature (degree c) Fluid Temperature Range (Degree c) Total Length l (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Available Atmosphere Temperature (degree c) Fluid Temperature Range (Degree c) Total Length l (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40 to +70 -40 to +100 2900 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2900 05+05 15+15 33380225 97.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2950 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2950 05+05 15+15 33380234 98.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 3000 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-3000 05+05 15+15 33380243 99.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 440 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-440 05+05 15+15 33379281 47.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 460 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-460 05+05 15+15 33379306 47.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 500 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-500 05+05 15+15 33379342 79.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 750 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-750 05+05 15+15 33379595 50.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 840 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-840 05+05 15+15 33379683 52.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 410 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-410 05+05 15+15 33379254 47.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 420 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-420 05+05 15+15 33379263 47.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 470 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-470 05+05 15+15 33379315 47.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 490 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-490 05+05 15+15 33379333 48.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 550 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-550 05+05 15+15 33379394 49.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 560 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-560 05+05 15+15 33379403 49.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 610 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-610 05+05 15+15 33379455 50.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 670 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-670 05+05 15+15 33379516 49.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 700 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-700 05+05 15+15 33379543 49.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 710 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-710 05+05 15+15 33379552 50.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 890 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-890 05+05 15+15 33379735 53.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 970 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-970 05+05 15+15 33379814 54.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 990 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-990 05+05 15+15 33379832 54.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 510 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-510 05+05 15+15 33379351 48.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 690 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-690 05+05 15+15 33379534 49.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 790 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-790 05+05 15+15 33379631 51.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 800 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-800 05+05 15+15 33379647 51.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 820 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-820 05+05 15+15 33379665 51.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 870 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-870 05+05 15+15 33379717 52.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 910 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-910 05+05 15+15 33379753 53.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 980 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-980 05+05 15+15 33379823 54.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 520 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-520 05+05 15+15 33379367 49.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 600 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-600 05+05 15+15 33379446 50.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 630 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-630 05+05 15+15 33379473 50.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 650 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-650 05+05 15+15 33379491 51.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 680 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-680 05+05 15+15 33379525 49.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 960 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-960 05+05 15+15 33379805 54.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2850 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2850 05+05 15+15 33380216 96.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 430 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-430 05+05 15+15 33379272 47.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 450 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-450 05+05 15+15 33379297 47.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 530 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-530 05+05 15+15 33379376 49.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 540 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-540 05+05 15+15 33379385 49.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 660 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-660 05+05 15+15 33379507 51.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 830 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-830 05+05 15+15 33379674 52.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 860 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-860 05+05 15+15 33379701 52.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 880 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-880 05+05 15+15 33379726 53.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 400 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-400 05+05 15+15 33379245 129.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 480 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-480 05+05 15+15 33379324 48.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 720 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-720 05+05 15+15 33379561 50.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 730 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-730 05+05 15+15 33379577 50.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 770 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-770 05+05 15+15 33379613 50.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 780 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-780 05+05 15+15 33379622 51.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 900 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-900 05+05 15+15 33379744 53.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 940 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-940 05+05 15+15 33379787 54.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 580 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-580 05+05 15+15 33379421 49.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 740 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-740 05+05 15+15 33379586 50.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 810 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-810 05+05 15+15 33379656 51.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 930 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-930 05+05 15+15 33379771 53.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 570 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-570 05+05 15+15 33379412 49.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 590 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-590 05+05 15+15 33379437 50.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 620 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-620 05+05 15+15 33379464 50.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 640 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-640 05+05 15+15 33379482 50.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 760 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-760 05+05 15+15 33379604 50.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 850 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-850 05+05 15+15 33379692 52.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 920 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-920 05+05 15+15 33379762 53.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 950 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-950 05+05 15+15 33379796 54.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1600 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1600 05+05 15+15 33379963 68.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2050 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2050 05+05 15+15 33380051 76.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2200 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2200 05+05 15+15 33380085 78.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2250 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2250 05+05 15+15 33380094 79.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2650 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2650 05+05 15+15 33380173 92.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2700 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2700 05+05 15+15 33380182 94.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1050 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1050 05+05 15+15 33379857 59.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1200 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1200 05+05 15+15 33379884 49.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 1250 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1250 05+05 15+15 33379893 62.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1400 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1400 05+05 15+15 33379927 65.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1550 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1550 05+05 15+15 33379954 68.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1800 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1800 05+05 15+15 33380006 71.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1900 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1900 05+05 15+15 33380024 73.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2350 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2350 05+05 15+15 33380112 81.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2500 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2500 05+05 15+15 33380146 74.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 1300 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1300 05+05 15+15 33379902 63.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1100 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1100 05+05 15+15 33379866 60.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1350 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1350 05+05 15+15 33379911 64.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1750 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1750 05+05 15+15 33379997 70.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1850 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1850 05+05 15+15 33380015 72.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2100 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2100 05+05 15+15 33380067 76.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2150 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2150 05+05 15+15 33380076 78.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2300 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2300 05+05 15+15 33380103 80.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2450 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2450 05+05 15+15 33380137 83.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1150 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1150 05+05 15+15 33379875 61.99 SGD
Shipped after 2018-06-01
-40 to +70 -40 to +100 1650 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1650 05+05 15+15 33379972 69.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1700 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1700 05+05 15+15 33379981 69.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2600 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2600 05+05 15+15 33380164 92.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2750 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2750 05+05 15+15 33380191 94.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1450 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1450 05+05 15+15 33379936 66.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2800 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2800 05+05 15+15 33380207 95.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1000 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1000 05+05 15+15 33379841 45.99 SGD
In stock
-40 to +70 -40 to +100 2400 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2400 05+05 15+15 33380121 82.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 1950 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1950 05+05 15+15 33380033 74.99 SGD
Shipped after 2018-05-31
-40 to +70 -40 to +100 2550 Type K (high pressure) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2550 05+05 15+15 33380155 91.99 SGD
Shipped after 2018-05-31
-40 - +70 -40 - +100 1500 K type (for high voltage) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-1500 05+05 15+15 33379945 62.99 SGD
In stock
-40 - +70 -40 - +100 2000 K type (for high voltage) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-09-2000 05+05 15+15 33380042 69.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-05 18:52:00
If you ordered a machine shop ... Unmillion yen. It is very reasonable price.
This review is about item#33379543.
Hydraulic part of garbage collection vehicle
5
From Japan
On 2016-03-25 19:46:14
There are plenty of dimensions and it is challenging. There are many hydraulic parts in the compressor and the truck, and it is kept as a spare.
This review is about item#33379656.

Related Products