Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hoses K-210-12, Double Ended Fitting 05

4.50 (4)
Purpose
For general hydraulic piping
Dimension HEX(mm)
27
Hose Outer Diameter (mm)
22.2
Maximum Dynamic Pressure (MPa)
30.9
Reinforcing Layer
2W
Minimum Burst Pressure (MPa)
103
Screw T
G1/2
Hose Inside-Diameter (phi mm)
12.7
Dimensions C (mm)
11.5
Minimum Bending Radius (mm)
160
Maximum Working Pressure (MPa)
20.5
Dimensions L (mm)
70
...see all>
Product Options
ADD TO CART
Total Length l (mm) Type Mixing Ratio (%) Name Screw Inner Caliber (mm) Mass (g/m) Available Atmosphere Temperature (degree c) Fluid Temperature Range (Degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Length l (mm) Type Mixing Ratio (%) Name Screw Inner Caliber (mm) Mass (g/m) Available Atmosphere Temperature (degree c) Fluid Temperature Range (Degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1300 TypeK(highpressure) - 12 10 Hose / 760 -40 to +70 -40 to +100   1PC 1 K-210-12-1300 05+05 33381923 82.99 SGD
In stock
1200 TypeK(highpressure) - 12 10 Hose / 760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1200 05+05 33381905 79.99 SGD
Shipped after 2018-07-02
550 TypeK(highpressure) - 12 10 Hose / 760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-550 05+05 33381415 58.99 SGD
Shipped after 2018-07-02
1250 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1250 05+05 33381914 85.99 SGD
Shipped after 2018-07-02
1350 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1350 05+05 33381932 87.99 SGD
Shipped after 2018-07-02
1850 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1850 05+05 33382036 98.99 SGD
Shipped after 2018-07-02
1950 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1950 05+05 33382054 109.99 SGD
Shipped after 2018-07-02
2450 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2450 05+05 33382151 119.99 SGD
Shipped after 2018-07-02
420 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-420 05+05 33381284 67.99 SGD
Shipped after 2018-07-02
510 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-510 05+05 33381372 69.99 SGD
Shipped after 2018-07-02
540 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-540 05+05 33381406 70.99 SGD
Shipped after 2018-07-02
620 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-620 05+05 33381485 72.99 SGD
Shipped after 2018-07-02
660 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-660 05+05 33381521 73.99 SGD
Shipped after 2018-07-02
800 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-800 05+05 33381661 65.99 SGD
Shipped after 2018-07-02
830 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-830 05+05 33381695 76.99 SGD
Shipped after 2018-07-02
860 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-860 05+05 33381722 77.99 SGD
Shipped after 2018-07-02
1750 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1750 05+05 33382011 96.99 SGD
Shipped after 2018-07-02
2150 Type K (high pressure) 50 cotton, rayon 50 - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2150 05+05 33382097 109.99 SGD
Shipped after 2018-07-02
2200 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2200 05+05 33382106 109.99 SGD
Shipped after 2018-07-02
2400 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2400 05+05 33382142 119.99 SGD
Shipped after 2018-07-02
2650 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2650 05+05 33382194 119.99 SGD
Shipped after 2018-07-02
490 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-490 05+05 33381354 69.99 SGD
Shipped after 2018-07-02
520 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-520 05+05 33381381 69.99 SGD
Shipped after 2018-07-02
840 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-840 05+05 33381704 76.99 SGD
Shipped after 2018-07-02
890 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-890 05+05 33381756 78.99 SGD
Shipped after 2018-07-02
1450 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1450 05+05 33381957 89.99 SGD
Shipped after 2018-07-02
1800 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1800 05+05 33382027 97.99 SGD
Shipped after 2018-07-02
680 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-680 05+05 33381546 73.99 SGD
Shipped after 2018-07-02
920 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-920 05+05 33381783 78.99 SGD
Shipped after 2018-07-02
940 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-940 05+05 33381801 79.99 SGD
Shipped after 2018-07-02
970 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-970 05+05 33381835 79.99 SGD
Shipped after 2018-07-02
1000 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1000 05+05 33381862 68.99 SGD
Shipped after 2018-07-02
1050 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1050 05+05 33381871 81.99 SGD
Shipped after 2018-07-02
1650 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1650 05+05 33381993 94.99 SGD
Shipped after 2018-07-02
2050 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2050 05+05 33382072 109.99 SGD
Shipped after 2018-07-02
2350 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2350 05+05 33382133 109.99 SGD
Shipped after 2018-07-02
2800 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2800 05+05 33382221 129.99 SGD
Shipped after 2018-07-02
2850 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2850 05+05 33382237 129.99 SGD
Shipped after 2018-07-02
440 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-440 05+05 33381302 68.99 SGD
Shipped after 2018-07-02
530 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-530 05+05 33381397 70.99 SGD
Shipped after 2018-07-02
560 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-560 05+05 33381424 70.99 SGD
Shipped after 2018-07-02
570 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-570 05+05 33381433 71.99 SGD
Shipped after 2018-07-02
580 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-580 05+05 33381442 71.99 SGD
Shipped after 2018-07-02
760 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-760 05+05 33381625 75.99 SGD
Shipped after 2018-07-02
810 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-810 05+05 33381677 76.99 SGD
Shipped after 2018-07-02
870 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-870 05+05 33381731 77.99 SGD
Shipped after 2018-07-02
950 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-950 05+05 33381817 79.99 SGD
Shipped after 2018-07-02
980 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-980 05+05 33381844 80.99 SGD
Shipped after 2018-07-02
990 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-990 05+05 33381853 80.99 SGD
Shipped after 2018-07-02
1150 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1150 05+05 33381896 83.99 SGD
Shipped after 2018-07-02
1900 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1900 05+05 33382045 99.99 SGD
Shipped after 2018-07-02
2500 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2500 05+05 33382167 119.99 SGD
Shipped after 2018-07-02
2900 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2900 05+05 33382246 129.99 SGD
Shipped after 2018-07-02
470 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-470 05+05 33381336 68.99 SGD
Shipped after 2018-07-02
610 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-610 05+05 33381476 72.99 SGD
Shipped after 2018-07-02
650 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-650 05+05 33381512 72.99 SGD
Shipped after 2018-07-02
750 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-750 05+05 33381616 75.99 SGD
Shipped after 2018-07-02
770 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-770 05+05 33381634 75.99 SGD
Shipped after 2018-07-02
790 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-790 05+05 33381652 75.99 SGD
Shipped after 2018-07-02
900 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-900 05+05 33381765 78.99 SGD
Shipped after 2018-07-02
2000 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2000 05+05 33382063 96.99 SGD
Shipped after 2018-07-02
2300 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2300 05+05 33382124 109.99 SGD
Shipped after 2018-07-02
2950 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2950 05+05 33382255 129.99 SGD
Shipped after 2018-07-02
3000 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-3000 05+05 33382264 129.99 SGD
Shipped after 2018-07-02
450 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-450 05+05 33381311 68.99 SGD
Shipped after 2018-07-02
500 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-500 05+05 33381363 69.99 SGD
Shipped after 2018-07-02
850 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-850 05+05 33381713 77.99 SGD
Shipped after 2018-07-02
1500 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1500 05+05 33381966 91.99 SGD
Shipped after 2018-07-02
1550 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1550 05+05 33381975 92.99 SGD
Shipped after 2018-07-02
2550 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2550 05+05 33382176 119.99 SGD
Shipped after 2018-07-02
410 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-410 05+05 33381275 67.99 SGD
Shipped after 2018-07-02
430 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-430 05+05 33381293 68.99 SGD
Shipped after 2018-07-02
460 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-460 05+05 33381327 68.99 SGD
Shipped after 2018-07-02
480 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-480 05+05 33381345 69.99 SGD
Shipped after 2018-07-02
710 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-710 05+05 33381573 74.99 SGD
Shipped after 2018-07-02
720 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-720 05+05 33381582 74.99 SGD
Shipped after 2018-07-02
730 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-730 05+05 33381591 74.99 SGD
Shipped after 2018-07-02
740 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-740 05+05 33381607 74.99 SGD
Shipped after 2018-07-02
880 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-880 05+05 33381747 78.99 SGD
Shipped after 2018-07-02
910 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-910 05+05 33381774 78.99 SGD
Shipped after 2018-07-02
1100 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1100 05+05 33381887 82.99 SGD
Shipped after 2018-07-02
1600 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1600 05+05 33381984 93.99 SGD
Shipped after 2018-07-02
1700 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-1700 05+05 33382002 95.99 SGD
Shipped after 2018-07-02
2100 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2100 05+05 33382081 109.99 SGD
Shipped after 2018-07-02
2250 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2250 05+05 33382115 109.99 SGD
Shipped after 2018-07-02
2600 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2600 05+05 33382185 119.99 SGD
Shipped after 2018-07-02
2700 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2700 05+05 33382203 119.99 SGD
Shipped after 2018-07-02
2750 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-2750 05+05 33382212 129.99 SGD
Shipped after 2018-07-02
400 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-400 05+05 33381266 63.99 SGD
Shipped after 2018-07-02
590 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-590 05+05 33381451 71.99 SGD
Shipped after 2018-07-02
630 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-630 05+05 33381494 72.99 SGD
Shipped after 2018-07-02
640 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-640 05+05 33381503 72.99 SGD
Shipped after 2018-07-02
670 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-670 05+05 33381537 73.99 SGD
Shipped after 2018-07-02
690 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-690 05+05 33381555 73.99 SGD
Shipped after 2018-07-02
700 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-700 05+05 33381564 73.99 SGD
Shipped after 2018-07-02
780 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-780 05+05 33381643 75.99 SGD
Shipped after 2018-07-02
820 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-820 05+05 33381686 109.99 SGD
Shipped after 2018-07-02
930 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-930 05+05 33381792 78.99 SGD
Shipped after 2018-07-02
960 Type K (high pressure) - - 10.0 Hose/760 -40 to +70 -40 to +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-960 05+05 33381826 79.99 SGD
Shipped after 2018-07-02
600 K type (for high voltage) - 12 10.0 Hose/760 -40 - +70 -40 - +100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-210-12-600 05+05 33381467 59.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for homebrew woodworking machine
4
From Japan
On 2017-01-06 17:54:26
I'm OK at reasonable price, but I'm curious that it will take time for delivery.
This review is about item#33381363.
Woodworking machine
5
From Japan
On 2014-07-25 18:20:44
Price should be cheap!
This review is about item#33381363.
Tire exchange Installed to large impact
5
From Japan
On 2014-03-18 15:46:04
Since it is a high pressure hose, it is attached to the impact for large size, because it is a place where vibration is applied, burden does not apply to the coupler and torque is used unchanged.
This review is about item#33381467.
Used for hydraulic hoisting machine
4
From Japan
On 2013-11-04 16:29:05
I am surprised that the price is cheap
This review is about item#33382063.

Related Products