Buy more than* S$200* and get FREE SHIPPING

Box Connector Receptacle

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Panel Maximum Thickness A2 (mm)
3
...see all>
Product Options
ADD TO CART
shell hole Diameter (mounting back side) U2 (mm) Effective Screw Length B (mm) Shell Length W (mm) Binding Screw A Array Number Contact Shape Mounting Small Screw's Hole Diameter T (mm) Contact Number Mounting Small Screw's Hole Interval R (mm) Contact Size Doublet Mountng Interval Y (mm) Shell Size Mounting Hole Diameter T(mm) Compatible Electric Wire (mm2) Panel Maximum Thickness A1 (mm) Mounting Hole Interval R (mm) Overall Length L (mm) Compatible Electric Wire Range AWG (#) Flange Width S (mm) Outside Diameter N (phi mm) Flange Position M(mm) shell hole Diameter (mounting back side) U1 (mm) Flange Thickness K (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
shell hole Diameter (mounting back side) U2 (mm) Effective Screw Length B (mm) Shell Length W (mm) Binding Screw A Array Number Contact Shape Mounting Small Screw's Hole Diameter T (mm) Contact Number Mounting Small Screw's Hole Interval R (mm) Contact Size Doublet Mountng Interval Y (mm) Shell Size Mounting Hole Diameter T(mm) Compatible Electric Wire (mm2) Panel Maximum Thickness A1 (mm) Mounting Hole Interval R (mm) Overall Length L (mm) Compatible Electric Wire Range AWG (#) Flange Width S (mm) Outside Diameter N (phi mm) Flange Position M(mm) shell hole Diameter (mounting back side) U1 (mm) Flange Thickness K (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45.2 or more 15.88 or more 34.4 (+/- 0.5) 1 3/4-18UNS 28-20 Socket 3.75 (+/- 0.12 ~ + 0.25) 14 39.67 (+/- 0.13) 10- # 12,4- # 16 More than 80 28 3.74 (-0.12 ~ + 0.25) (# 12) 3.50, (# 16) 1.25 10 39.67 (+/- 0.12) 49.22 (+/- 1.5) (# 12) 12-14, (# 16) 16-22 50.8 (+/- 0.5) 41.3 (+/- 0.5) 20.63 (-0 to + 0.78) 42.2 or more 3.2 (+/- 0.5) 1PC 1 D/MS3102A28-20S 34597534 32.99 SGD
In stock
29.3 or more 15.88 or more 34.4 (+/- 0.5) 1 1/8-18UNEF 18-19 Pin 3.05 (+/- 0.12 ~ + 0.25) 10 26.97 (+/- 0.13) 10-#16 59 more 18 3.05 (-0.12 ~ + 0.25) 1.25 10 26.97 (+/- 0.12) 49.22 (+/- 1.5) 16-22 34.9 (+/- 0.5) 25.4 (+/- 0.5) 19.05 (-0 to + 0.78) 26.4 or more 3.2 (+/- 0.5) 1PC 1 D/MS3102A18-19P 34596807 14.99 SGD
In stock
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-8 Seo \ socket 3.05(+/-0.12 to +0.25) 8 26.97(+/-0.13) 1-#12,7-#16 59 or more - 3.05(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 26.97(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-8S 34596737 18.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-5 Seo \ socket 4.4(+/-0.12 to +0.25) 2 44.45(+/-0.13) 2-#0 86 or more 32 4.4(-0.12 to +0.25) 50 - 44.45(+/-0.12) 49.22(+/-1.5) 0 to 2 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-5S 34597595 27.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-7 Seo \ socket 4.4(+/-0.12 to +0.25) 35 44.45(+/-0.13) 7-#12,28-#16 86 or more 32 4.4(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 44.45(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-7S 34597613 54.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32A-10 Seo \ socket 4.4(+/-0.12 to +0.25) 54 44.45(+/-0.13) 54-#16 86 or more 32 4.4(-0.12 to +0.25) 1.25 - 44.45(+/-0.12) 49.22(+/-1.5) 16 to 22 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32A-10S 34597674 51.99 SGD
Shipped after 2018-06-04
57.9 or more 15.88 or more 36.7(+/-0.5) 2 1/4-16UN 36-73 Seo \ socket 4.4(+/-0.12 to +0.25) 73 49.23(+/-0.13) 73-#16 92 or more 36 4.4(-0.12 to +0.25) 1.25 - 49.23(+/-0.12) 49.22(+/-1.5) 16 to 22 63.5(+/-0.5) 54(+/-0.5) 22.23(-0 to +0.78) 54.9 or more 3.7(+/-0.5) 1PC 1 D/MS3102A36-73S 34597832 67.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32A-10 Pin 4.4(+/-0.12 to +0.25) 54 44.45(+/-0.13) 54-#16 86 or more 32 4.4(-0.12 to +0.25) 1.25 - 44.45(+/-0.12) 49.22(+/-1.5) 16 to 22 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32A-10P 34597665 47.99 SGD
Shipped after 2018-06-04
More than 23 9.53 or more 24(+/-0.5) 7/8-20UNEF 14S-5 Seo \ socket 3.05(+/-0.12 to +0.25) 5 23.01(+/-0.13) 5-#16 53 or more 14S 3.05(-0.12 to +0.25) 1.25 - 23.01(+/-0.12) 30.25(+/-1.5) 16 to 22 30.2(+/-0.5) 19.1(+/-0.5) 14.28(-0 to +0.78) More than 20 2.1(+/-0.5) 1PC 1 D/MS3102A14S-5S 34596511 9.99 SGD
Shipped after 2018-06-04
26.1 or more 15.88 or more 34.4(+/-0.5) 1-20UNEF 16-10 Seo \ socket 3.05(+/-0.12 to +0.25) 3 24.61(+/-0.13) 3-#12 56 or more - 3.05(-0.12 to +0.25) 3.5 - 24.61(+/-0.12) 44.45(+/-1.5) 12 to 14 32.5(+/-0.5) 22.2(+/-0.5) 19.05(-0 to +0.78) 23.1 or more 3.2(+/-0.5) 1PC 1 D/MS3102A16-10S 34596651 13.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-16 Seo \ socket 3.05(+/-0.12 to +0.25) 9 29.36(+/-0.13) 2-#12,7-#16 More than 62 20 3.05(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 29.36(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-16S 34596974 20.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-22 Seo \ socket 3.05(+/-0.12 to +0.25) 6 29.36(+/-0.13) 3-#8,3-#16 More than 62 20 3.05(-0.12 to +0.25) (#8)8,(#16)1.25 - 29.36(+/-0.12) 49.22(+/-1.5) (#8)8 to 10,(#16)16 to 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-22S 34597035 33.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-23 Seo \ socket 3.05(+/-0.12 to +0.25) 2 29.36(+/-0.13) 2-#8 More than 62 20 3.05(-0.12 to +0.25) 8 - 29.36(+/-0.12) 49.22(+/-1.5) 8 to 10 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-23S 34597053 21.99 SGD
Shipped after 2018-06-04
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-23 Seo \ socket 3.05(+/-0.12 to +0.25) 8 31.75(+/-0.13) 8-#12 More than 70 22 3.05(-0.12 to +0.25) 3.5 - 31.75(+/-0.12) 49.22(+/-1.5) 12 to 14 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 to +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-23S 34597211 18.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-2 Seo \ socket 3.75(+/-0.12 to +0.25) 7 34.92(+/-0.13) 7-#12 73 or more 24 3.74(-0.12 to +0.25) 3.5 - 34.93(+/-0.12) 49.22(+/-1.5) 12 to 14 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 to +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-2S 34597254 27.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-7 Seo \ socket 3.75(+/-0.12 to +0.25) - 34.92(+/-0.13) 2-#12,14-#16 73 or more 24 3.74(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 34.93(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 to +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-7S 34597297 24.99 SGD
Shipped after 2018-06-04
57.9 or more 15.88 or more 36.7(+/-0.5) 2 1/4-16UN 36-9 Seo \ socket 4.4(+/-0.12 to +0.25) 31 49.23(+/-0.13) 1-#4,2-#8,14-#12,14-#16 92 or more 36 4.4(-0.12 to +0.25) (#4)22,(#8)8,(#12)3.5,(#16)1.25 - 49.23(+/-0.12) 49.22(+/-1.5) 4, 4, 6, 8, 8, 10, 12/12, 14/16, 16/22 63.5(+/-0.5) 54(+/-0.5) 22.23(-0 to +0.78) 54.9 or more 3.7(+/-0.5) 1PC 1 D/MS3102A36-9S 34597796 66.99 SGD
Shipped after 2018-06-04
57.9 or more 15.88 or more 36.7(+/-0.5) 2 1/4-16UN 36-9 Pin 4.4(+/-0.12 to +0.25) 31 49.23(+/-0.13) 1-#4,2-#8,14-#12,14-#16 92 or more 36 4.4(-0.12 to +0.25) (#4)22,(#8)8,(#12)3.5,(#16)1.25 - 49.23(+/-0.12) 49.22(+/-1.5) 4, 4, 6, 8, 8, 10, 12/12, 14/16, 16/22 63.5(+/-0.5) 54(+/-0.5) 22.23(-0 to +0.78) 54.9 or more 3.7(+/-0.5) 1PC 1 D/MS3102A36-9P 34597787 49.99 SGD
Shipped after 2018-06-04
More than 23 9.53 or more 24(+/-0.5) 7/8-20UNEF 14S-9 Seo \ socket 3.05(+/-0.12 to +0.25) 2 23.01(+/-0.13) 2-#16 53 or more 14S 3.05(-0.12 to +0.25) 1.25 - 23.01(+/-0.12) 30.25(+/-1.5) 16 to 22 30.2(+/-0.5) 19.1(+/-0.5) 14.28(-0 to +0.78) More than 20 2.1(+/-0.5) 1PC 1 D/MS3102A14S-9S 34596572 8.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-15 Seo \ socket 3.05(+/-0.12 to +0.25) 7 29.36(+/-0.13) 7-#12 More than 62 20 3.05(-0.12 to +0.25) 3.5 10 29.36(+/-0.12) 49.22(+/-1.5) 12 to 14 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-15S 34596956 16.99 SGD
In stock
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-2 Seo \ socket 3.05(+/-0.12 to +0.25) 1 29.36(+/-0.13) 1-#0 More than 62 20 3.05(-0.12 to +0.25) 50 - 29.36(+/-0.12) 49.22(+/-1.5) 0 to 2 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-2S 34596895 34.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 41749 Seo \ socket 3.05(+/-0.12 to +0.25) 4 29.36(+/-0.13) 4-#12 More than 62 20 3.05(-0.12 to +0.25) 3.5 10 29.36(+/-0.12) 49.22(+/-1.5) 12 to 14 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-4S 34596913 14.99 SGD
In stock
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-7 Seo \ socket 3.05(+/-0.12 to +0.25) 8 29.36(+/-0.13) 8-#16 More than 62 20 3.05(-0.12 to +0.25) 1.25 - 29.36(+/-0.12) 49.22(+/-1.5) 16 to 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-7S 34596931 15.99 SGD
Shipped after 2018-06-04
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-10 Seo \ socket 3.05(+/-0.12 to +0.25) 4 31.75(+/-0.13) 4-#16 More than 70 22 3.05(-0.12 to +0.25) 1.25 - 31.75(+/-0.12) 49.22(+/-1.5) 16 to 22 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 to +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-10S 34597132 17.99 SGD
Shipped after 2018-06-04
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-19 Seo \ socket 3.05(+/-0.12 to +0.25) 14 31.75(+/-0.13) 14-#16 More than 70 22 3.05(-0.12 to +0.25) 1.25 10 31.75(+/-0.12) 49.22(+/-1.5) 16 to 22 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 to +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-19S 34597175 19.99 SGD
In stock
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-22 Seo \ socket 3.05(+/-0.12 to +0.25) 4 31.75(+/-0.13) 4-#8 More than 70 22 3.05(-0.12 to +0.25) 8 - 31.75(+/-0.12) 49.22(+/-1.5) 8 to 10 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 to +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-22S 34597193 22.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-15 Seo \ socket 3.75(+/-0.12 to +0.25) 35 39.67(+/-0.13) 35-#16 More than 80 28 3.74(-0.12 to +0.25) 1.25 - 39.67(+/-0.12) 49.22(+/-1.5) 16 to 22 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-15S 34597491 42.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-17 Seo \ socket 4.4(+/-0.12 to +0.25) 4 44.45(+/-0.13) 4-#4 86 or more 32 4.4(-0.12 to +0.25) 22 - 44.45(+/-0.12) 49.22(+/-1.5) 4 to 6 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-17S 34597692 59.99 SGD
Shipped after 2018-06-04
57.9 or more 15.88 or more 36.7(+/-0.5) 2 1/4-16UN 13241 Seo \ socket 4.4(+/-0.12 to +0.25) 3 49.23(+/-0.13) 3-#0 92 or more 36 4.4(-0.12 to +0.25) 50 10 49.23(+/-0.12) 49.22(+/-1.5) 0 to 2 63.5(+/-0.5) 54(+/-0.5) 22.23(-0 to +0.78) 54.9 or more 3.7(+/-0.5) 1PC 1 D/MS3102A36-4S 34597753 62.99 SGD
Shipped after 2018-06-04
57.9 or more 15.88 or more 36.7(+/-0.5) 2 1/4-16UN 36-73 Pin 4.4(+/-0.12 to +0.25) 73 49.23(+/-0.13) 73-#16 92 or more 36 4.4(-0.12 to +0.25) 1.25 - 49.23(+/-0.12) 49.22(+/-1.5) 16 to 22 63.5(+/-0.5) 54(+/-0.5) 22.23(-0 to +0.78) 54.9 or more 3.7(+/-0.5) 1PC 1 D/MS3102A36-73P 34597823 62.99 SGD
Shipped after 2018-06-04
19.8 or more 9.53 or more 24(+/-0.5) 3/4-20UNEF 12S-3 Seo \ socket 3.05(+/-0.12 to +0.25) 2 20.62(+/-0.13) 2-#16 More than 50 12S 3.05(-0.12 to +0.25) 1.25 - 20.62(+/-0.12) 30.25(+/-1.5) 16 to 22 27.8(+/-0.5) 17.5(+/-0.5) 14.28(-0 to +0.78) 18.4 or more 2.1(+/-0.5) 1PC 1 D/MS3102A12S-3S 34596457 9.99 SGD
Shipped after 2018-06-15
More than 23 9.53 or more 24(+/-0.5) 7/8-20UNEF 14S-6 Seo \ socket 3.05(+/-0.12 to +0.25) 6 23.01(+/-0.13) 6-#16 53 or more 14S 3.05(-0.12 to +0.25) 1.25 - 23.01(+/-0.12) 30.25(+/-1.5) 16 to 22 30.2(+/-0.5) 19.1(+/-0.5) 14.28(-0 to +0.78) More than 20 2.1(+/-0.5) 1PC 1 D/MS3102A14S-6S 34596536 9.99 SGD
In stock
57.9 or more 15.88 or more 36.7(+/-0.5) 2 1/4-16UN 36-10 Pin 4.4(+/-0.12 to +0.25) 48 49.23(+/-0.13) 48-#16 92 or more 36 4.4(-0.12 to +0.25) 1.25 - 49.23(+/-0.12) 49.22(+/-1.5) 16 to 22 63.5(+/-0.5) 54(+/-0.5) 22.23(-0 to +0.78) 54.9 or more 3.7(+/-0.5) 1PC 1 D/MS3102A36-10P 34597805 42.99 SGD
Shipped after 2018-06-04
26.1 or more 9.53 or more 24(+/-0.5) 1-20UNEF 16S-5 Seo \ socket 3.05(+/-0.12 to +0.25) 3 24.61(+/-0.13) 3-#16 56 or more 16S 3.05(-0.12 to +0.25) 1.25 - 24.61(+/-0.12) 30.25(+/-1.5) 16 to 22 32.5(+/-0.5) 22.2(+/-0.5) 14.28(-0 to +0.78) 23.1 or more 2.1(+/-0.5) 1PC 1 D/MS3102A16S-5S 34596615 13.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-12 Seo \ socket 3.05(+/-0.12 to +0.25) 6 26.97(+/-0.13) 6-#16 59 or more - 3.05(-0.12 to +0.25) 1.25 - 26.97(+/-0.12) 49.22(+/-1.5) 16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-12S 34596791 12.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-20 Seo \ socket 3.05(+/-0.12 to +0.25) 5 26.97(+/-0.13) 5-#16 59 or more - 3.05(-0.12 to +0.25) 1.25 - 26.97(+/-0.12) 49.22(+/-1.5) 16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-20S 34596834 15.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-5 Seo \ socket 3.05(+/-0.12 to +0.25) 3 26.97(+/-0.13) 2-#12,1-#16 59 or more - 3.05(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 26.97(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-5S 34596712 18.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-20 Seo \ socket 3.75(+/-0.12 to +0.25) - 34.92(+/-0.13) 2-#12,9-#16 73 or more 24 3.74(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 34.93(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 to +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-20S 34597351 25.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-22 Seo \ socket 3.75(+/-0.12 to +0.25) 4 34.92(+/-0.13) 4-#8 73 or more 24 3.74(-0.12 to +0.25) 8 - 34.93(+/-0.12) 49.22(+/-1.5) 8 to 10 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 to +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-22S 34597376 36.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 42001 Seo \ socket 3.75(+/-0.12 to +0.25) 26 39.67(+/-0.13) 26-#16 More than 80 28 3.74(-0.12 to +0.25) 1.25 10 39.67(+/-0.12) 49.22(+/-1.5) 16 to 22 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-12S 34597473 26.99 SGD
In stock
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-9 Seo \ socket 4.4(+/-0.12 to +0.25) - 44.45(+/-0.13) 2-#4,12-#16 86 or more 32 4.4(-0.12 to +0.25) (#4)22,(#16)1.25 - 44.45(+/-0.12) 49.22(+/-1.5) (#4)4 to 6,(#16)16 to 22 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-9S 34597656 55.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-21 Seo \ socket 3.05(+/-0.12 to +0.25) 3 26.97(+/-0.13) 3-#12 59 or more - 3.05(-0.12 to +0.25) 3.5 - 26.97(+/-0.12) 49.22(+/-1.5) 12 to 14 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-21S 34596852 15.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-17 Seo \ socket 3.05(+/-0.12 to +0.25) 6 29.36(+/-0.13) 5-#12,1-#16 More than 62 20 3.05(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 29.36(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-17S 34596992 19.99 SGD
Shipped after 2018-06-04
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-2 Seo \ socket 3.05(+/-0.12 to +0.25) 3 31.75(+/-0.13) 3-#8 More than 70 22 3.05(-0.12 to +0.25) 8 - 31.75(+/-0.12) 49.22(+/-1.5) 8 to 10 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 to +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-2S 34597114 24.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-11 Seo \ socket 3.75(+/-0.12 to +0.25) 9 34.92(+/-0.13) 3-#8,6-#12 73 or more 24 3.74(-0.12 to +0.25) (#8)8,(#12)3.5 - 34.93(+/-0.12) 49.22(+/-1.5) (#8)8 to 10,(#12)12 to 14 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 to +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-11S 34597333 35.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-10 Seo \ socket 3.75(+/-0.12 to +0.25) 7 39.67(+/-0.13) 2-#4,2-#8,3-#12 More than 80 28 3.74(-0.12 to +0.25) (#4)22,(#8)8,(#12)3.5 - 39.67(+/-0.12) 49.22(+/-1.5) 4, 4, 6, 8, 8, 10, 12, 12, 14 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-10S 34597437 51.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-2 Seo \ socket 4.4(+/-0.12 to +0.25) 5 44.45(+/-0.13) 3-#4,2-#16 86 or more 32 4.4(-0.12 to +0.25) (#4)22,(#16)1.25 - 44.45(+/-0.12) 49.22(+/-1.5) (#4)4 to 6,(#16)16 to 22 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-2S 34597577 25.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-8 Seo \ socket 4.4(+/-0.12 to +0.25) 30 44.45(+/-0.13) 6-#12,24-#16 86 or more 32 4.4(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 44.45(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-8S 34597631 50.99 SGD
Shipped after 2018-06-04
57.9 or more 15.88 or more 36.7(+/-0.5) 2 1/4-16UN 36-3 Seo \ socket 4.4(+/-0.12 to +0.25) 6 49.23(+/-0.13) 3-#0,3-#12 92 or more 36 4.4(-0.12 to +0.25) (#0)50,(#12)3.5 - 49.23(+/-0.12) 49.22(+/-1.5) (#0)0 to 2,(#12)12 to 14 63.5(+/-0.5) 54(+/-0.5) 22.23(-0 to +0.78) 54.9 or more 3.7(+/-0.5) 1PC 1 D/MS3102A36-3S 34597735 65.99 SGD
Shipped after 2018-06-04
57.9 or more 15.88 or more 36.7(+/-0.5) 2 1/4-16UN 36-5 Seo \ socket 4.4(+/-0.12 to +0.25) 4 49.23(+/-0.13) 4-#0 92 or more 36 4.4(-0.12 to +0.25) 50 - 49.23(+/-0.12) 49.22(+/-1.5) 0 to 2 63.5(+/-0.5) 54(+/-0.5) 22.23(-0 to +0.78) 54.9 or more 3.7(+/-0.5) 1PC 1 D/MS3102A36-5S 34597771 66.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-18 Seo \ socket 3.05(+/-0.12 to +0.25) 9 29.36(+/-0.13) 3-#12,6-#16 More than 62 20 3.05(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 29.36(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-18S 34597017 20.99 SGD
Shipped after 2018-06-04
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-28 Seo \ socket 3.05(+/-0.12 to +0.25) 7 31.75(+/-0.13) 7-#12 More than 70 22 3.05(-0.12 to +0.25) 3.5 - 31.75(+/-0.12) 49.22(+/-1.5) 12 to 14 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 to +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-28S 34597236 30.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-10 Seo \ socket 3.75(+/-0.12 to +0.25) 7 34.92(+/-0.13) 7-#8 73 or more 24 3.74(-0.12 to +0.25) 8 - 34.93(+/-0.12) 49.22(+/-1.5) 8 to 10 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 to +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-10S 34597315 47.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-11 Seo \ socket 3.75(+/-0.12 to +0.25) 22 39.67(+/-0.13) 4-#12,18-#16 More than 80 28 3.74(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 39.67(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-11S 34597455 33.99 SGD
Shipped after 2018-06-04
57.9 or more 15.88 or more 36.7(+/-0.5) 2 1/4-16UN 36-10 Seo \ socket 4.4(+/-0.12 to +0.25) 48 49.23(+/-0.13) 48-#16 92 or more 36 4.4(-0.12 to +0.25) 1.25 - 49.23(+/-0.12) 49.22(+/-1.5) 16 to 22 63.5(+/-0.5) 54(+/-0.5) 22.23(-0 to +0.78) 54.9 or more 3.7(+/-0.5) 1PC 1 D/MS3102A36-10S 34597814 52.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-9 Pin 4.4(+/-0.12 to +0.25) - 44.45(+/-0.13) 2-#4,12-#16 86 or more 32 4.4(-0.12 to +0.25) (#4)22,(#16)1.25 - 44.45(+/-0.12) 49.22(+/-1.5) (#4)4 to 6,(#16)16 to 22 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-9P 34597647 44.99 SGD
Shipped after 2018-06-04
57.9 or more 15.88 or more 36.7(+/-0.5) 2 1/4-16UN 36-3 Pin 4.4(+/-0.12 to +0.25) 6 49.23(+/-0.13) 3-#0,3-#12 92 or more 36 4.4(-0.12 to +0.25) (#0)50,(#12)3.5 - 49.23(+/-0.12) 49.22(+/-1.5) (#0)0 to 2,(#12)12 to 14 63.5(+/-0.5) 54(+/-0.5) 22.23(-0 to +0.78) 54.9 or more 3.7(+/-0.5) 1PC 1 D/MS3102A36-3P 34597726 44.99 SGD
Shipped after 2018-06-04
57.9 or more 15.88 or more 36.7(+/-0.5) 2 1/4-16UN 36-4 Pin 4.4(+/-0.12 to +0.25) 3 49.23(+/-0.13) 3-#0 92 or more 36 4.4(-0.12 to +0.25) 50 - 49.23(+/-0.12) 49.22(+/-1.5) 0 to 2 63.5(+/-0.5) 54(+/-0.5) 22.23(-0 to +0.78) 54.9 or more 3.7(+/-0.5) 1PC 1 D/MS3102A36-4P 34597744 56.99 SGD
Shipped after 2018-06-04
57.9 or more 15.88 or more 36.7(+/-0.5) 2 1/4-16UN 36-5 Pin 4.4(+/-0.12 to +0.25) 4 49.23(+/-0.13) 4-#0 92 or more 36 4.4(-0.12 to +0.25) 50 - 49.23(+/-0.12) 49.22(+/-1.5) 0 to 2 63.5(+/-0.5) 54(+/-0.5) 22.23(-0 to +0.78) 54.9 or more 3.7(+/-0.5) 1PC 1 D/MS3102A36-5P 34597762 53.99 SGD
Shipped after 2018-06-04
More than 23 9.53 or more 24(+/-0.5) 7/8-20UNEF 14S-2 Seo \ socket 3.05(+/-0.12 to +0.25) 4 23.01(+/-0.13) 4-#16 53 or more 14S 3.05(-0.12 to +0.25) 1.25 - 23.01(+/-0.12) 30.25(+/-1.5) 16 to 22 30.2(+/-0.5) 19.1(+/-0.5) 14.28(-0 to +0.78) More than 20 2.1(+/-0.5) 1PC 1 D/MS3102A14S-2S 34596493 8.99 SGD
In stock
More than 23 9.53 or more 24(+/-0.5) 7/8-20UNEF 14S-7 Seo \ socket 3.05(+/-0.12 to +0.25) 3 23.01(+/-0.13) 3-#16 53 or more 14S 3.05(-0.12 to +0.25) 1.25 - 23.01(+/-0.12) 30.25(+/-1.5) 16 to 22 30.2(+/-0.5) 19.1(+/-0.5) 14.28(-0 to +0.78) More than 20 2.1(+/-0.5) 1PC 1 D/MS3102A14S-7S 34596554 8.99 SGD
Shipped after 2018-06-04
26.1 or more 9.53 or more 24(+/-0.5) 1-20UNEF 16S-8 Seo \ socket 3.05(+/-0.12 to +0.25) 5 24.61(+/-0.13) 5-#16 56 or more 16S 3.05(-0.12 to +0.25) 1.25 - 24.61(+/-0.12) 30.25(+/-1.5) 16 to 22 32.5(+/-0.5) 22.2(+/-0.5) 14.28(-0 to +0.78) 23.1 or more 2.1(+/-0.5) 1PC 1 D/MS3102A16S-8S 34596633 10.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-22 Seo \ socket 3.05(+/-0.12 to +0.25) 3 26.97(+/-0.13) 3-#16 59 or more - 3.05(-0.12 to +0.25) 1.25 - 26.97(+/-0.12) 49.22(+/-1.5) 16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-22S 34596877 14.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-4 Seo \ socket 3.05(+/-0.12 to +0.25) 4 26.97(+/-0.13) 4-#16 59 or more - 3.05(-0.12 to +0.25) 1.25 - 26.97(+/-0.12) 49.22(+/-1.5) 16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-4S 34596694 20.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-6 Seo \ socket 3.75(+/-0.12 to +0.25) 3 39.67(+/-0.13) 3-#4 More than 80 28 3.74(-0.12 to +0.25) 22 - 39.67(+/-0.12) 49.22(+/-1.5) 4 to 6 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-6S 34597412 42.99 SGD
Shipped after 2018-06-04
19.8 or more 9.53 or more 24(+/-0.5) 3/4-20UNEF 12S-3 Pin 3.05(+/-0.12 to +0.25) 2 20.62(+/-0.13) 2-#16 More than 50 12S 3.05(-0.12 to +0.25) 1.25 - 20.62(+/-0.12) 30.25(+/-1.5) 16 to 22 27.8(+/-0.5) 17.5(+/-0.5) 14.28(-0 to +0.78) 18.4 or more 2.1(+/-0.5) 1PC 1 D/MS3102A12S-3P 34596441 8.99 SGD
Shipped after 2018-06-04
More than 23 9.53 or more 24(+/-0.5) 7/8-20UNEF 14S-2 Pin 3.05(+/-0.12 to +0.25) 4 23.01(+/-0.13) 4-#16 53 or more 14S 3.05(-0.12 to +0.25) 1.25 - 23.01(+/-0.12) 30.25(+/-1.5) 16 to 22 30.2(+/-0.5) 19.1(+/-0.5) 14.28(-0 to +0.78) More than 20 2.1(+/-0.5) 1PC 1 D/MS3102A14S-2P 34596484 9.99 SGD
Shipped after 2018-06-04
More than 23 9.53 or more 24(+/-0.5) 7/8-20UNEF 14S-7 Pin 3.05(+/-0.12 to +0.25) 3 23.01(+/-0.13) 3-#16 53 or more 14S 3.05(-0.12 to +0.25) 1.25 - 23.01(+/-0.12) 30.25(+/-1.5) 16 to 22 30.2(+/-0.5) 19.1(+/-0.5) 14.28(-0 to +0.78) More than 20 2.1(+/-0.5) 1PC 1 D/MS3102A14S-7P 34596545 9.99 SGD
Shipped after 2018-06-04
26.1 or more 15.88 or more 34.4(+/-0.5) 1-20UNEF 41928 Pin 3.05(+/-0.12 to +0.25) 3 24.61(+/-0.13) 3-#12 56 or more 16 3.05(-0.12 to +0.25) 3.5 10 24.61(+/-0.12) 44.45(+/-1.5) 12 to 14 32.5(+/-0.5) 22.2(+/-0.5) 19.05(-0 to +0.78) 23.1 or more 3.2(+/-0.5) 1PC 1 D/MS3102A16-10P 34596642 10.99 SGD
In stock
26.1 or more 9.53 or more 24(+/-0.5) 1-20UNEF 16S-5 Pin 3.05(+/-0.12 to +0.25) 3 24.61(+/-0.13) 3-#16 56 or more 16S 3.05(-0.12 to +0.25) 1.25 - 24.61(+/-0.12) 30.25(+/-1.5) 16 to 22 32.5(+/-0.5) 22.2(+/-0.5) 14.28(-0 to +0.78) 23.1 or more 2.1(+/-0.5) 1PC 1 D/MS3102A16S-5P 34596606 12.99 SGD
Shipped after 2018-06-04
26.1 or more 9.53 or more 24(+/-0.5) 1-20UNEF 16S-8 Pin 3.05(+/-0.12 to +0.25) 5 24.61(+/-0.13) 5-#16 56 or more 16S 3.05(-0.12 to +0.25) 1.25 - 24.61(+/-0.12) 30.25(+/-1.5) 16 to 22 32.5(+/-0.5) 22.2(+/-0.5) 14.28(-0 to +0.78) 23.1 or more 2.1(+/-0.5) 1PC 1 D/MS3102A16S-8P 34596624 10.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-20 Pin 3.05(+/-0.12 to +0.25) 5 26.97(+/-0.13) 5-#16 59 or more - 3.05(-0.12 to +0.25) 1.25 - 26.97(+/-0.12) 49.22(+/-1.5) 16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-20P 34596825 14.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-22 Pin 3.05(+/-0.12 to +0.25) 3 26.97(+/-0.13) 3-#16 59 or more - 3.05(-0.12 to +0.25) 1.25 - 26.97(+/-0.12) 49.22(+/-1.5) 16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-22P 34596861 12.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-7 Pin 3.05(+/-0.12 to +0.25) 8 29.36(+/-0.13) 8-#16 More than 62 20 3.05(-0.12 to +0.25) 1.25 - 29.36(+/-0.12) 49.22(+/-1.5) 16 to 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-7P 34596922 16.99 SGD
Shipped after 2018-06-04
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-10 Pin 3.05(+/-0.12 to +0.25) 4 31.75(+/-0.13) 4-#16 More than 70 22 3.05(-0.12 to +0.25) 1.25 - 31.75(+/-0.12) 49.22(+/-1.5) 16 to 22 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 to +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-10P 34597123 15.99 SGD
Shipped after 2018-06-04
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-28 Pin 3.05(+/-0.12 to +0.25) 7 31.75(+/-0.13) 7-#12 More than 70 22 3.05(-0.12 to +0.25) 3.5 - 31.75(+/-0.12) 49.22(+/-1.5) 12 to 14 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 to +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-28P 34597227 23.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-10 Pin 3.75(+/-0.12 to +0.25) 7 39.67(+/-0.13) 2-#4,2-#8,3-#12 More than 80 28 3.74(-0.12 to +0.25) (#4)22,(#8)8,(#12)3.5 - 39.67(+/-0.12) 49.22(+/-1.5) 4, 4, 6, 8, 8, 10, 12, 12, 14 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-10P 34597421 36.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-21 Pin 3.75(+/-0.12 to +0.25) 37 39.67(+/-0.13) 37-#16 More than 80 28 3.74(-0.12 to +0.25) 1.25 - 39.67(+/-0.12) 49.22(+/-1.5) 16 to 22 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-21P 34597543 29.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-2 Pin 4.4(+/-0.12 to +0.25) 5 44.45(+/-0.13) 3-#4,2-#16 86 or more 32 4.4(-0.12 to +0.25) (#4)22,(#16)1.25 - 44.45(+/-0.12) 49.22(+/-1.5) (#4)4 to 6,(#16)16 to 22 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-2P 34597561 43.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-7 Pin 4.4(+/-0.12 to +0.25) 35 44.45(+/-0.13) 7-#12,28-#16 86 or more 32 4.4(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 44.45(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-7P 34597604 41.99 SGD
Shipped after 2018-06-04
16.6 or more 9.53 or more 21.9(+/-0.5) 5/8-24UNEF 10SL-3 Pin 3.05(+/-0.12 to +0.25) 3 18.26(+/-0.13) 3-#16 47 or more 10SL 3.05(-0.12 to +0.25) 1.25 - 18.26(+/-0.12) 30.25(+/-1.5) 16 to 22 25.4(+/-0.5) 15.9(+/-0.5) 14.28(-0 to +0.78) 16.8 or more 2.1(+/-0.5) 1PC 1 D/MS3102A10SL-3P 34596423 13.99 SGD
Shipped after 2018-06-04
More than 23 9.53 or more 24(+/-0.5) 7/8-20UNEF 14S-1 Pin 3.05(+/-0.12 to +0.25) 3 23.01(+/-0.13) 3-#16 53 or more 14S 3.05(-0.12 to +0.25) 1.25 - 23.01(+/-0.12) 30.25(+/-1.5) 16 to 22 30.2(+/-0.5) 19.1(+/-0.5) 14.28(-0 to +0.78) More than 20 2.1(+/-0.5) 1PC 1 D/MS3102A14S-1P 34596466 8.99 SGD
Shipped after 2018-06-04
More than 23 9.53 or more 24(+/-0.5) 7/8-20UNEF 14S-5 Pin 3.05(+/-0.12 to +0.25) 5 23.01(+/-0.13) 5-#16 53 or more 14S 3.05(-0.12 to +0.25) 1.25 - 23.01(+/-0.12) 30.25(+/-1.5) 16 to 22 30.2(+/-0.5) 19.1(+/-0.5) 14.28(-0 to +0.78) More than 20 2.1(+/-0.5) 1PC 1 D/MS3102A14S-5P 34596502 10.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-11 Pin 3.05(+/-0.12 to +0.25) 5 26.97(+/-0.13) 5-#12 59 or more - 3.05(-0.12 to +0.25) 3.5 - 26.97(+/-0.12) 49.22(+/-1.5) 12 to 14 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-11P 34596764 11.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-16 Pin 3.05(+/-0.12 to +0.25) 9 29.36(+/-0.13) 2-#12,7-#16 More than 62 20 3.05(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 29.36(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-16P 34596965 16.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-2 Pin 3.05(+/-0.12 to +0.25) 1 29.36(+/-0.13) 1-#0 More than 62 20 3.05(-0.12 to +0.25) 50 - 29.36(+/-0.12) 49.22(+/-1.5) 0 to 2 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-2P 34596886 21.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-10 Pin 3.75(+/-0.12 to +0.25) 7 34.92(+/-0.13) 7-#8 73 or more 24 3.74(-0.12 to +0.25) 8 - 34.93(+/-0.12) 49.22(+/-1.5) 8 to 10 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 to +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-10P 34597306 25.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-15 Pin 3.75(+/-0.12 to +0.25) 35 39.67(+/-0.13) 35-#16 More than 80 28 3.74(-0.12 to +0.25) 1.25 - 39.67(+/-0.12) 49.22(+/-1.5) 16 to 22 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-15P 34597482 33.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-414 Pin 4.4(+/-0.12 to +0.25) 52 44.45(+/-0.13) 52-#16 86 or more 32 4.4(-0.12 to +0.25) 1.25 - 44.45(+/-0.12) 49.22(+/-1.5) 16 to 22 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-414P 34597701 55.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-10 Pin 3.05(+/-0.12 to +0.25) 4 26.97(+/-0.13) 4-#12 59 or more - 3.05(-0.12 to +0.25) 3.5 - 26.97(+/-0.12) 49.22(+/-1.5) 12 to 14 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-10P 34596746 10.99 SGD
In stock
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-12 Pin 3.05(+/-0.12 to +0.25) 6 26.97(+/-0.13) 6-#16 59 or more - 3.05(-0.12 to +0.25) 1.25 - 26.97(+/-0.12) 49.22(+/-1.5) 16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-12P 34596782 10.99 SGD
In stock
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-21 Pin 3.05(+/-0.12 to +0.25) 3 26.97(+/-0.13) 3-#12 59 or more - 3.05(-0.12 to +0.25) 3.5 - 26.97(+/-0.12) 49.22(+/-1.5) 12 to 14 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-21P 34596843 13.99 SGD
In stock
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-4 Pin 3.05(+/-0.12 to +0.25) 4 26.97(+/-0.13) 4-#16 59 or more - 3.05(-0.12 to +0.25) 1.25 - 26.97(+/-0.12) 49.22(+/-1.5) 16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-4P 34596685 19.99 SGD
In stock
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-22 Pin 3.05(+/-0.12 to +0.25) 6 29.36(+/-0.13) 3-#8,3-#16 More than 62 20 3.05(-0.12 to +0.25) (#8)8,(#16)1.25 - 29.36(+/-0.12) 49.22(+/-1.5) (#8)8 to 10,(#16)16 to 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-22P 34597026 19.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-6 Pin 3.75(+/-0.12 to +0.25) 3 39.67(+/-0.13) 3-#4 More than 80 28 3.74(-0.12 to +0.25) 22 - 39.67(+/-0.12) 49.22(+/-1.5) 4 to 6 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-6P 34597403 32.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-5 Pin 4.4(+/-0.12 to +0.25) 2 44.45(+/-0.13) 2-#0 86 or more 32 4.4(-0.12 to +0.25) 50 - 44.45(+/-0.12) 49.22(+/-1.5) 0 to 2 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-5P 34597586 27.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-8 Pin 4.4(+/-0.12 to +0.25) 30 44.45(+/-0.13) 6-#12,24-#16 86 or more 32 4.4(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 44.45(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-8P 34597622 40.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-23 Pin 3.05(+/-0.12 to +0.25) 2 29.36(+/-0.13) 2-#8 More than 62 20 3.05(-0.12 to +0.25) 8 - 29.36(+/-0.12) 49.22(+/-1.5) 8 to 10 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-23P 34597044 15.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-12 Pin 3.75(+/-0.12 to +0.25) 26 39.67(+/-0.13) 26-#16 More than 80 28 3.74(-0.12 to +0.25) 1.25 - 39.67(+/-0.12) 49.22(+/-1.5) 16 to 22 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-12P 34597464 25.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-20 Pin 3.75(+/-0.12 to +0.25) - 39.67(+/-0.13) 10-#12,4-#16 More than 80 28 3.74(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 39.67(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-20P 34597525 23.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-17 Pin 4.4(+/-0.12 to +0.25) 4 44.45(+/-0.13) 4-#4 86 or more 32 4.4(-0.12 to +0.25) 22 - 44.45(+/-0.12) 49.22(+/-1.5) 4 to 6 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 to +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-17P 34597683 45.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 41657 Pin 3.05(+/-0.12 to +0.25) 10 26.97(+/-0.13) 10-#16 59 or more 18 3.05(-0.12 to +0.25) 1.25 10 26.97(+/-0.12) 49.22(+/-1.5) 16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-1P 34596667 12.99 SGD
In stock
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-5 Pin 3.05(+/-0.12 to +0.25) 3 26.97(+/-0.13) 2-#12,1-#16 59 or more - 3.05(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 26.97(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-5P 34596703 11.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-8 Pin 3.05(+/-0.12 to +0.25) 8 26.97(+/-0.13) 1-#12,7-#16 59 or more - 3.05(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 26.97(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 to +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-8P 34596721 16.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-18 Pin 3.05(+/-0.12 to +0.25) 9 29.36(+/-0.13) 3-#12,6-#16 More than 62 20 3.05(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 29.36(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-18P 34597001 16.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-4 Pin 3.05(+/-0.12 to +0.25) 4 29.36(+/-0.13) 4-#12 More than 62 20 3.05(-0.12 to +0.25) 3.5 - 29.36(+/-0.12) 49.22(+/-1.5) 12 to 14 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-4P 34596904 12.99 SGD
In stock
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-7 Pin 3.75(+/-0.12 to +0.25) - 34.92(+/-0.13) 2-#12,14-#16 73 or more 24 3.74(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 34.93(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 to +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-7P 34597281 22.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-11 Pin 3.75(+/-0.12 to +0.25) 22 39.67(+/-0.13) 4-#12,18-#16 More than 80 28 3.74(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 39.67(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-11P 34597446 28.99 SGD
Shipped after 2018-06-04
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-16 Pin 3.75(+/-0.12 to +0.25) 20 39.67(+/-0.13) 20-#16 More than 80 28 3.74(-0.12 to +0.25) 1.25 - 39.67(+/-0.12) 49.22(+/-1.5) 16 to 22 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 to +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-16P 34597507 23.99 SGD
Shipped after 2018-06-04
16.6 or more 9.53 or more 21.9(+/-0.5) 5/8-24UNEF 10SL-4 Pin 3.05(+/-0.12 to +0.25) 2 18.26(+/-0.13) 2-#16 47 or more 10SL 3.05(-0.12 to +0.25) 1.25 - 18.26(+/-0.12) 30.25(+/-1.5) 16 to 22 25.4(+/-0.5) 15.9(+/-0.5) 14.28(-0 to +0.78) 16.8 or more 2.1(+/-0.5) 1PC 1 D/MS3102A10SL-4P 34596432 9.99 SGD
Shipped after 2018-06-04
More than 23 9.53 or more 24(+/-0.5) 7/8-20UNEF 14S-6 Pin 3.05(+/-0.12 to +0.25) 6 23.01(+/-0.13) 6-#16 53 or more 14S 3.05(-0.12 to +0.25) 1.25 - 23.01(+/-0.12) 30.25(+/-1.5) 16 to 22 30.2(+/-0.5) 19.1(+/-0.5) 14.28(-0 to +0.78) More than 20 2.1(+/-0.5) 1PC 1 D/MS3102A14S-6P 34596527 9.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-17 Pin 3.05(+/-0.12 to +0.25) 6 29.36(+/-0.13) 5-#12,1-#16 More than 62 20 3.05(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 29.36(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-17P 34596983 15.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-22 Pin 3.75(+/-0.12 to +0.25) 4 34.92(+/-0.13) 4-#8 73 or more 24 3.74(-0.12 to +0.25) 8 - 34.93(+/-0.12) 49.22(+/-1.5) 8 to 10 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 to +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-22P 34597367 38.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-2 Pin 3.75(+/-0.12 to +0.25) 7 34.92(+/-0.13) 7-#12 73 or more 24 3.74(-0.12 to +0.25) 3.5 - 34.93(+/-0.12) 49.22(+/-1.5) 12 to 14 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 to +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-2P 34597245 16.99 SGD
Shipped after 2018-06-04
More than 23 9.53 or more 24(+/-0.5) 7/8-20UNEF 14S-9 Pin 3.05(+/-0.12 to +0.25) 2 23.01(+/-0.13) 2-#16 53 or more 14S 3.05(-0.12 to +0.25) 1.25 - 23.01(+/-0.12) 30.25(+/-1.5) 16 to 22 30.2(+/-0.5) 19.1(+/-0.5) 14.28(-0 to +0.78) More than 20 2.1(+/-0.5) 1PC 1 D/MS3102A14S-9P 34596563 13.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-11 Pin 3.75(+/-0.12 to +0.25) 9 34.92(+/-0.13) 3-#8,6-#12 73 or more 24 3.74(-0.12 to +0.25) (#8)8,(#12)3.5 - 34.93(+/-0.12) 49.22(+/-1.5) (#8)8 to 10,(#12)12 to 14 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 to +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-11P 34597324 23.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-20 Pin 3.75(+/-0.12 to +0.25) - 34.92(+/-0.13) 2-#12,9-#16 73 or more 24 3.74(-0.12 to +0.25) (#12)3.50,(#16)1.25 - 34.93(+/-0.12) 49.22(+/-1.5) (#12)12 to 14,(#16)16 to 22 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 to +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-20P 34597342 17.99 SGD
Shipped after 2018-06-04
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-15 Pin 3.05(+/-0.12 to +0.25) 7 29.36(+/-0.13) 7-#12 More than 62 20 3.05(-0.12 to +0.25) 3.5 10 29.36(+/-0.12) 49.22(+/-1.5) 12 to 14 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 to +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-15P 34596947 12.99 SGD
Shipped after 2018-06-04
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-23 Pin 3.05(+/-0.12 to +0.25) 8 31.75(+/-0.13) 8-#12 More than 70 22 3.05(-0.12 to +0.25) 3.5 - 31.75(+/-0.12) 49.22(+/-1.5) 12 to 14 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 to +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-23P 34597202 17.99 SGD
Shipped after 2018-06-04
23 or more Over 9.53 24 (+/-0.5) 7/8-20UNEF 14S-1 Socket 3.05 (+/-0.12 to +0.25) 3 23.01 (+/-0.13) 3-#16 53 or more 14S 3.05(-0.12 - +0.25) 1.25 10 23.01 (+/-0.12) 30.25(+/-1.5) 16 - 22 30.2 (+/-0.5) 19.1 (+/-0.5) 14.28(-0 - +0.78) More than 20 2.1 (+/-0.5) 1PC 1 D/MS3102A14S-1S 34596475 7.99 SGD
Shipped after 2018-06-04
26.1 or more Over 9.53 24(+/-0.5) 1-20UNEF 16S-1 Pin 3.05(+/-0.12 - +0.25) 7 24.61(+/-0.13) 7-#16 More than 56 16S 3.05(-0.12 - +0.25) 1.25 10 24.61(+/-0.12) 30.25(+/-1.5) 16 - 22 32.5(+/-0.5) 22.2(+/-0.5) 14.28(-0 - +0.78) 23.1 or more 2.1(+/-0.5) 1PC 1 D/MS3102A16S-1P 34596581 9.99 SGD
Shipped after 2018-06-04
26.1 or more Over 9.53 24 (+/-0.5) 1-20UNEF 16S-1 Socket 3.05 (+/-0.12 to +0.25) 7 24.61 (+/-0.13) 7-#16 56 or more 16S 3.05(-0.12 - +0.25) 1.25 10 24.61 (+/-0.12) 30.25(+/-1.5) 16 - 22 32.5 (+/-0.5) 22.2 (+/-0.5) 14.28(-0 - +0.78) 23.1 or more 2.1 (+/-0.5) 1PC 1 D/MS3102A16S-1S 34596597 11.99 SGD
In stock
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-1 Socket 3.05(+/-0.12 - +0.25) 10 26.97(+/-0.13) 10-#16 59 or more 18 3.05(-0.12 - +0.25) 1.25 10 26.97(+/-0.12) 49.22(+/-1.5) 16 - 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 - +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-1S 34596676 12.99 SGD
In stock
29.3 or more 15.88 or more 34.4 (+/-0.5) 1 1/8-18UNEF 18-10 Socket 3.05 (+/-0.12 to +0.25) 4 26.97 (+/-0.13) 4-#12 59 or more 18 3.05(-0.12 - +0.25) 3.5 10 26.97 (+/-0.12) 49.22(+/-1.5) 12 - 14 34.9 (+/-0.5) 25.4 (+/-0.5) 19.05(-0 - +0.78) 26.4 or more 3.2 (+/-0.5) 1PC 1 D/MS3102A18-10S 34596755 13.99 SGD
In stock
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-11 Socket 3.05(+/-0.12 - +0.25) 5 26.97(+/-0.13) 5-#12 59 or more 18 3.05(-0.12 - +0.25) 3.5 10 26.97(+/-0.12) 49.22(+/-1.5) 12 - 14 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 - +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-11S 34596773 13.99 SGD
Shipped after 2018-06-04
29.3 or more 15.88 or more 34.4(+/-0.5) 1 1/8-18UNEF 18-19 Socket 3.05(+/-0.12 - +0.25) 10 26.97(+/-0.13) 10-#16 59 or more 18 3.05(-0.12 - +0.25) 1.25 10 26.97(+/-0.12) 49.22(+/-1.5) 16 - 22 34.9(+/-0.5) 25.4(+/-0.5) 19.05(-0 - +0.78) 26.4 or more 3.2(+/-0.5) 1PC 1 D/MS3102A18-19S 34596816 15.99 SGD
In stock
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-27 Pin 3.05(+/-0.12 - +0.25) 14 29.36(+/-0.13) 14-#16 62 or more 20 3.05(-0.12 - +0.25) 1.25 10 29.36(+/-0.12) 49.22(+/-1.5) 16 - 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 - +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-27P 34597062 14.99 SGD
In stock
32.5 or more 15.88 or more 34.4 (+/-0.5) 1 1/4-18UNEF 20-27 Socket 3.05 (+/-0.12 to +0.25) 14 29.36 (+/-0.13) 14-#16 62 or more 20 3.05(-0.12 - +0.25) 1.25 10 29.36 (+/-0.12) 49.22(+/-1.5) 16 - 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 - +0.78) 29.5 or more 3.2 (+/-0.5) 1PC 1 D/MS3102A20-27S 34597071 16.99 SGD
In stock
32.5 or more 15.88 or more 34.4(+/-0.5) 1 1/4-18UNEF 20-29 Pin 3.05(+/-0.12 - +0.25) 17 29.36(+/-0.13) 17-#16 62 or more 20 3.05(-0.12 - +0.25) 1.25 10 29.36(+/-0.12) 49.22(+/-1.5) 16 - 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 - +0.78) 29.5 or more 3.2(+/-0.5) 1PC 1 D/MS3102A20-29P 34597087 16.99 SGD
In stock
32.5 or more 15.88 or more 34.4 (+/-0.5) 1 1/4-18UNEF 20-29 Socket 3.05 (+/-0.12 to +0.25) 17 29.36 (+/-0.13) 17-#16 62 or more 20 3.05(-0.12 - +0.25) 1.25 10 29.36 (+/-0.12) 49.22(+/-1.5) 16 - 22 38.1(+/-0.5) 28.6(+/-0.5) 19.05(-0 - +0.78) 29.5 or more 3.2 (+/-0.5) 1PC 1 D/MS3102A20-29S 34597096 18.99 SGD
In stock
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-2 Pin 3.05(+/-0.12 - +0.25) 3 31.75(+/-0.13) 3-#8 70 or more 22 3.05(-0.12 - +0.25) 8 10 31.75(+/-0.12) 49.22(+/-1.5) 8 - 10 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 - +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-2P 34597105 17.99 SGD
In stock
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-14 Pin 3.05(+/-0.12 - +0.25) 19 31.75(+/-0.13) 19-#16 70 or more 22 3.05(-0.12 - +0.25) 1.25 10 31.75(+/-0.12) 49.22(+/-1.5) 16 - 22 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 - +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-14P 34597141 18.99 SGD
In stock
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-14 Socket 3.05(+/-0.12 - +0.25) 19 31.75(+/-0.13) 19-#16 70 or more 22 3.05(-0.12 - +0.25) 1.25 10 31.75(+/-0.12) 49.22(+/-1.5) 16 - 22 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 - +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-14S 34597157 21.99 SGD
In stock
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-19 Pin 3.05(+/-0.12 - +0.25) 14 31.75(+/-0.13) 14-#16 70 or more 22 3.05(-0.12 - +0.25) 1.25 10 31.75(+/-0.12) 49.22(+/-1.5) 16 - 22 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 - +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-19P 34597166 16.99 SGD
In stock
35.7 or more 15.88 or more 34.4(+/-0.5) 1 3/8-18UNEF 22-22 Pin 3.05(+/-0.12 - +0.25) 4 31.75(+/-0.13) 4-#8 70 or more 22 3.05(-0.12 - +0.25) 8 10 31.75(+/-0.12) 49.22(+/-1.5) 8 - 10 41.3(+/-0.5) 31.8(+/-0.5) 19.05(-0 - +0.78) 32.7 or more 3.2(+/-0.5) 1PC 1 D/MS3102A22-22P 34597184 18.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-5 Pin 3.75(+/-0.12 - +0.25) 16 34.92(+/-0.13) 16-#16 Over 73 24 3.74(-0.12 - +0.25) 1.25 10 34.93(+/-0.12) 49.22(+/-1.5) 16 - 22 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 - +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-5P 34597263 21.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4 (+/-0.5) 1 1/2-18UNEF 24-5 Socket 3.75 (+/-0.12 to +0.25) 16 34.92(+/-0.13) 16-#16 Over 73 24 3.74(-0.12 - +0.25) 1.25 10 34.93 (+/-0.12) 49.22(+/-1.5) 16 - 22 44.4(+/-0.5) 34.9 (+/-0.5) 20.63(-0 - +0.78) 35.9 or more 3.2 (+/-0.5) 1PC 1 D/MS3102A24-5S 34597272 24.99 SGD
Shipped after 2018-06-04
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-28 Pin 3.75(+/-0.12 - +0.25) 24 34.92(+/-0.13) 24-#16 Over 73 24 3.74(-0.12 - +0.25) 1.25 10 34.93(+/-0.12) 49.22(+/-1.5) 16 - 22 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 - +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-28P 34597385 21.99 SGD
In stock
38.8 or more 15.88 or more 34.4(+/-0.5) 1 1/2-18UNEF 24-28 Socket 3.75(+/-0.12 - +0.25) 24 34.92(+/-0.13) 24-#16 Over 73 24 3.74(-0.12 - +0.25) 1.25 10 34.93(+/-0.12) 49.22(+/-1.5) 16 - 22 44.4(+/-0.5) 34.9(+/-0.5) 20.63(-0 - +0.78) 35.9 or more 3.2(+/-0.5) 1PC 1 D/MS3102A24-28S 34597394 22.99 SGD
In stock
45.2 or more 15.88 or more 34.4 (+/-0.5) 1 3/4-18UNS 28-16 Socket 3.75 (+/-0.12 to +0.25) 20 39.67 (+/-0.13) 20-#16 80 or more 28 3.74(-0.12 - +0.25) 1.25 10 39.67 (+/-0.12) 49.22(+/-1.5) 16 - 22 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 - +0.78) 42.2 or more 3.2 (+/-0.5) 1PC 1 D/MS3102A28-16S 34597516 27.99 SGD
In stock
45.2 or more 15.88 or more 34.4(+/-0.5) 1 3/4-18UNS 28-21 Socket 3.75(+/-0.12 - +0.25) 37 39.67(+/-0.13) 37-#16 80 or more 28 3.74(-0.12 - +0.25) 1.25 10 39.67(+/-0.12) 49.22(+/-1.5) 16 - 22 50.8(+/-0.5) 41.3(+/-0.5) 20.63(-0 - +0.78) 42.2 or more 3.2(+/-0.5) 1PC 1 D/MS3102A28-21S 34597552 31.99 SGD
Shipped after 2018-06-04
51.5 or more 15.88 or more 36.7(+/-0.5) 2-18UNS 32-414 Socket 4.4(+/-0.12 - +0.25) 52 44.45(+/-0.13) 52-#16 86 or more 32 4.4(-0.12 - +0.25) 1.25 10 44.45(+/-0.12) 49.22(+/-1.5) 16 - 22 57.2(+/-0.5) 48.4(+/-0.5) 22.23(-0 - +0.78) 49.3 or more 3.7(+/-0.5) 1PC 1 D/MS3102A32-414S 34597717 56.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
The automobile industry
5
From Japan
On 2018-04-14 15:08:52
It is a good product. It is easy to use. Next time, I will buy it yet.
This review is about item#34597403.
Servo motor connector change
5
From Japan
On 2017-08-18 17:19:03
It is the first order. It was shipped the day and was very helpful for short term maintenance. I appreciate quick correspondence and careful packaging. Also, if you have a chance, I would like to use it.
This review is about item#34596956.
For control
5
From Japan
On 2014-08-18 19:17:04
I am using it because it is good.
This review is about item#34597464.
Servo motor connector
5
From Japan
On 2012-09-17 19:40:16
I purchased it by substituting for JAE MS30 2A20-29P. We were able to fit and use without problem.
This review is about item#34597087.
Servo motor connector
5
From Japan
On 2012-09-17 19:37:04
I purchased it by substituting JAE MS 3102 A 18 - 12 P, but I was able to connect and use it without problems.
This review is about item#34596782.

Related Products