Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (g) Color Purpose Specification Dimensions A1(mm) Dimension B1 (mm) Dimensions A1 (mm) Dimensions B2 (mm) Material (vane) Maximum Allowable Torque (N m) Material (bolt) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Purpose Specification Dimensions A1(mm) Dimension B1 (mm) Dimensions A1 (mm) Dimensions B2 (mm) Material (vane) Maximum Allowable Torque (N m) Material (bolt) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Aluminum or panel bonding No Locating pin Can not be removed - - - - - - - 1PC 1 095022F00 33391583 -
Discontinued
[x]
7.5 Black - Non-removable - - - - Fiberglass reinforced nylon 30 Steel / stainless steel 1PC 1 095012E 33391592 -
Discontinued
[x]
36.0 Black Aluminum or panel bonding No Locating pin/Can not be removed 17.5 29.5 17.5 29.5 Fiberglass reinforced nylon 30 Stainless 1PC 1 095K3030F00 33391617 8.99 SGD
Shipped after 2018-06-21
40.0 Black Aluminum or panel bonding No Locating pin/Can not be removed 20.0 35.5 20.0 35.5 Fiberglass reinforced nylon 35 Stainless 1PC 1 095K3535F00 33391626 9.99 SGD
Shipped after 2018-06-21
32.0 Black Aluminum or panel bonding No Locating pin/Can not be removed 15.0 26.0 15.0 26.0 Fiberglass reinforced nylon 30 Stainless 1PC 1 095K2525F00 33391601 9.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products