Buy more than* S$200* and get FREE SHIPPING

Desktop soldering smoke absorber: 420-1

3.50 (6)
Caution
Wind flow and maximum velocity numbers is a value if you have installed the filter.
Catch-Phrase
2WAY HORIZONTAL / VERTICAL POSITION POSSIBLE
Maximum Flow Velocity (m/sec)
(Vertical position)1.0(50Hz)/1.1(60Hz) (Horizontal position) 2.6 (50Hz) / 2.9 (60Hz)
Power Source (AC V)
100(50/60Hz)
Outer Dimensions (Width W x Height H x Depth D) (mm)
Body / 166 x 212 x 113 Filter / 130 x 130 x 10
Power Consumption (W) (50/60 Hz)
15/13
Air Capacity (m3/min) 50Hz/60Hz
(Vertical position)1.0/1.1 (Horizontal position) 0.4/0.5
Weight (g)
930
TRUSCO Part Number
365-9259
Accessories
1 Filter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA400-01 33529133 139.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Soldering
3
From Japan
On 2018-01-15 15:06:03
It will not be effective unless it is brought close enough, and the smoke escapes. .
This review is about item#33529133.
Electronic board soldering
3
From Japan
On 2017-07-06 11:08:33
I think that sucking is not so good. If you bring it closer to your hand, I will inhale, but if you can not get close to working, I will not smoke very much. Since the smoke escapes upwards, I use the cover by handmade on the top of the main unit. I hope I can change the angle. I think that it is good if the filter absorbs impurities considerably if it sucks.
This review is about item#33529133.
During soldering operation
3
From Japan
On 2017-03-09 06:25:37
I think that suction power is not good. I am not using it now.
This review is about item#33529133.
Is it solder?
4
From Japan
On 2017-02-18 00:03:41
Angle can not be adjusted. In this class, it is quiet but does not smoke if you can not move it closer (laugh)
This review is about item#33529133.
Soldering
5
From Japan
On 2016-03-13 12:30:28
Plastic feeling was strong and cheap impression when looking at the photograph, but the real thing is solid making, there is also moderate weight. I used the smoke evacuator for the first time, but I am very happy because I suck smoke vigorously.
This review is about item#33529133.
Soldering operation
3
From Japan
On 2014-02-27 17:50:45
Smoke suction is somewhat satisfied. However, when working nearby, you are concerned about the sound of the fans. There is no problem if it is a short time, but when it is a long time, the surrounding sound can not be heard. I want you to design a bit more quietly.
This review is about item#33529133.

Related Products