Buy more than* S$200* and get FREE SHIPPING

Single Lever Mixer Tap

4.56 (16)
Connection Screws
W26 mountain 20
Standard
JIS standard
Specification
Check valve Hot water limit function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 75084694 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
2 Replace with a single lever mixing stopper from the handle mix water faucet
5
From Japan
On 2018-01-13 14:55:12
Hot water, when switching to the water side staggered and easy to understand switching Single lever is good to use. Also the price is cheap and the best in COSPA.
This review is about item#75084694.
Replacement of kitchen faucet
5
From Japan
On 2017-04-25 07:30:58
It can be installed without problems and I am very satisfied. It was a commodity more than price.
This review is about item#75084694.
Renovation
3
From Japan
On 2017-03-05 17:27:44
It is cheap and good because it is used for renovation of apartment building.
This review is about item#75084694.
On the sink
5
From Japan
On 2016-10-27 17:59:13
I think that it is economical because it separates the time of only water from hot water without separating hot water and the time of mixing hot and cold water and does not use extra hot water.
This review is about item#75084694.
Replace rotary type mixed faucet with single lever · ·
5
From Japan
On 2015-11-25 18:51:39
It is a price of around 10,000 yen at the home center, it's a cheap but reliable Kakudai brand · ·
This review is about item#75084694.
Change kitchen faucet for rent
5
From Japan
On 2015-09-15 14:55:23
Cospa is wonderful.
This review is about item#75084694.
Change kitchen faucet for rent
5
From Japan
On 2015-09-15 14:54:41
It is exchange from two handles. The kitchen faucet looks new and clean. If it is a single lever it is also good to receive. Cospa is wonderful.
This review is about item#75084694.
Replacement of existing faucet
5
From Japan
On 2015-01-12 18:03:51
It was good if the eccentric tube has a water flow adjustment function (a function that can stop water rather than the attached orifice).
This review is about item#75084694.
Bathing water supply
3
From Japan
On 2014-12-04 13:44:35
The amount of water used was smaller than the one that was used before and replaced before it was replaced, so it took more time for the hot water to accumulate in the bathtub
This review is about item#75084694.
For kitchen use
5
From Japan
On 2014-09-08 19:43:47
I am thinking that it can be relieved because it is made of a cowardail. There was no problem, the home center was cheaper.
This review is about item#75084694.

Related Products