Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single Lever Shower Mixer Tap

4.65 (26)
Hose Length (m)
1.6
Standard
JIS standard
Specification
Check valve Cold area supported
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 33529194 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
26 Customer Reviews
The reviews are automatic translation.
Replace detached 20-year mixed water faucet
5
From Japan
On 2018-04-27 00:21:26
Without feeling a break in function and appearance, but a bit low price was attractive. Actually I can use it properly. Set the hot water temperature of the water heater to 40 to 45 ° C and I think that the water stopper is a good thing to use a single lever without a thermo.
This review is about item#33529194.
I liked the bathroom.
4
From Japan
On 2018-02-26 20:51:28
The price is reasonable and satisfied. Just tightened the screws of the shower hose several times loosely. Please be careful because it will loosen unless you tighten with hand-tightened force
This review is about item#33529194.
2 Replacement work from the handle shower mixing stopper
5
From Japan
On 2016-08-06 19:24:57
The exchange work was done very smoothly without problem.
This review is about item#33529194.
Bathroom repair
5
From Japan
On 2016-07-31 21:06:40
I bought some from the price. There are no complaints attached to the house for rent. There is no thermo, but it is luxurious than two handles.
This review is about item#33529194.
Replace with malfunction with thermo
5
From Japan
On 2016-06-18 15:41:01
I have not got results yet but I am expecting it.
This review is about item#33529194.
Bathing shower faucet
5
From Japan
On 2015-12-01 16:55:57
This is satisfactory enough.
This review is about item#33529194.
I have not purchased it
5
From Japan
On 2015-07-30 18:08:34
I want you to put the thermostat in the lineup of Osaka soul. Cheaply. Thank you m (__) m
Change bathroom faucet
3
From Japan
On 2015-03-14 14:19:41
It was interchangeable in about 30 minutes. There is no problem with the use feeling, there is no inconvenience It seems that it is not water conservation, so it seems that it will suit the person who wants to shower vigorously.
This review is about item#33529194.
Bathroom
5
From Japan
On 2014-10-23 14:20:56
It is easy to handle with a single lever.
This review is about item#33529194.
bathing
5
From Japan
On 2014-10-06 10:30:52
I am satisfied as if I renovated the bathroom. Very easy to use and convenient.
This review is about item#33529194.

Related Products