Buy more than* S$200* and get FREE SHIPPING

Thermometers

1.00 (1)
Connection
PF1/2
Type
Alcohol thermometer
...see all>
Product Options
ADD TO CART
Dimensions (phi mm x L mm) Connection Shape Scale Plate Minimum Scale (deg C) Measurment Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm x L mm) Connection Shape Scale Plate Minimum Scale (deg C) Measurment Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Stationary type White background black characters scale 1 0 to 50   1PC 1 DG 33529246 35.99 SGD
Shipped after 2018-06-29
- Stationary type White background black characters scale 2 0 to 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DG 33529291 35.99 SGD
In stock
- Stationary type White background black characters scale 2 0 to 100   1PC 1 DG 33529273 35.99 SGD
In stock
- Stationary type White background black characters scale 1 0 to 50   1PC 1 DG 33529237 28.99 SGD
In stock
- Stationary type White background black characters scale 1 0 to 50   1PC 1 DG 33529221 28.99 SGD
In stock
(Temperature sensitive portion) 13x20 Stationary type White background black characters scale 2 0 - 120   1PC 1 DG 33529282 28.99 SGD
In stock
(Temperature sensitive portion) 13x20 Stationary type White background black characters scale 2 0 to 100   1PC 1 DG 33529255 28.99 SGD
In stock
(Temperature sensor) 9.5x50 Fixed system Black text on a white background tick 2 0 - 100   1PC 1 DG 33529264 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Temperature control of hot water
1
From Japan
On 2011-05-17 04:30:47
The installation work was carried out on May 15, and the item purchased three bottles was placed in hot water at 54 ° C, and one of them was instructed at 48 ° C, with a difference of 7 ° C. Please ensure the quality control of goods firmly before shipping. I will purchase items from the same manufacturer but please do not have it twice. Also, the thermometer in this product has a lot of play, but is there a cause for this temperature difference here? Please contact the manufacturer and contact us as soon as possible. If there is a possibility to fix it please tell me how. Depending on the contact, we will process returns.
This review is about item#33529282.

Related Products