Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fine Differential Pressure Switch, Mano Star

Caution
When you use for inflammable gas measurement, or in inflammable gas, use under barrier relay system., When you use for inflammable gas measurement, or in inflammable gas, use under barrier relay system.
Purpose
Body interior equipment inner pressure measurement, air filter and bag filter jamming up detection, dynamic pressure measurement of blower and exhaust equipment, clean room air pressure measurement, Body interior equipment inner pressure measurement, air filter and bag filter jamming up detection, dynamic pressure measurement of blower and exhaust equipment, clean room air pressure measurement
Impact Resistance (m/s2)
(Six times each 3-axis direction) 100
Measurement Gas
(Liquid is not allowed) non-corrosive air and gas
Measurement Method
Pressure / differential pressure
Contact Arrangement
SPDT (single pole double throw)
...see all>
Product Options
ADD TO CART
Form Mounting Position Weight (g) Safety Standards Operating Ambient Temperature (deg C) Maximum Operating Pressure Differential (Pa) Pricision Pressure Range (Pa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Form Mounting Position Weight (g) Safety Standards Operating Ambient Temperature (deg C) Maximum Operating Pressure Differential (Pa) Pricision Pressure Range (Pa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Upper limit set for Upward horizontal - vertical About 140 AC5A-1/6HP-125, 250V DC0.5A-125A (Do it's to no freezing) +50 -10 - 25 Memory setting (20deg C) / +/-5.0Pa 20 - 120 1PC 1 MS61AHV-120D 33531425 -
Discontinued
[x]
Upper limit set for Upward horizontal-vertical About140 AC5A-1/6HP-125,250VDC0.5A-125A (No freezing) -10 to +50 40 Memory setting (20 ℃) ​​/ + / - 15Pa 50 to 300 1PC 1 MS61AHV-300D 33531434 -
Discontinued
[x]
Lower limit setting for Upward horizontal-vertical About140 AC5A-1/6HP-125,250VDC0.5A-125A (No freezing) -10 to +50 40 Memory setting (20 ℃) ​​/ + / - 15Pa 50 to 300 1PC 1 MS61ALV-300D 33531452 -
Discontinued
[x]
Lower limit setting for Upward horizontal-vertical About140 AC5A-1/6HP-125,250VDC0.5A-125A (No freezing) -10 to +50 25 Memory setting (20 ℃) ​​/ + / - 5.0Pa 20 to 120 1PC 1 MS61ALV-120D 33531443 -
Discontinued
[x]
ADD TO CART

Related Products